Skip Content

Filter Results By

Applied Filters Clear All

Body Armor

41 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Body Armor Plate,Delta Plus Lite 6
  • UNITED SHIELD
  • Body Armor Plate, Delta Plus Lite 6 Body Armor Plate,Delta Plus Lite 6
  • Item # 45DK17
  • Mfr. Model # DELTA-+-LITE-6-10x12
  • Body Armor Plate,Delta Plus Lite 6,Size 10 In. x 12 In.,Color Black,Material Polyethylene,NIJ Armor Rating...More

Body Armor Plates, 7in x 9in, 0.45lbs
  • UNITED SHIELD
  • Body Armor Plates, 7in x 9in, 0.45lbs Body Armor Plates, 7in x 9in, 0.45lbs
  • Item # 29RM63
  • Mfr. Model # SPA-IIIA-7X9
  • Body Armor Plate, Type III A Rated, Size 7 In.x9 In., Color Black, Material Aramid, Fits Chest Size Any,...More

Active Shooter Kit, Level III, LG, Black
  • UNITED SHIELD
  • Active Shooter Kit, Level III, LG, Black Active Shooter Kit, Level III, LG, Black
  • Item # 29RM68
  • Mfr. Model # AS-III-LGBLK
  • Active Shooter Kit, Level III, Size Large, Color Black, Material Steel, Nylon, Aramid, Fits Chest Size Large,...More

Active Shooter Kit, Level IV, MD, Tan
  • UNITED SHIELD
  • Active Shooter Kit, Level IV, MD, Tan Active Shooter Kit, Level IV, MD, Tan
  • Item # 29RM87
  • Mfr. Model # AS-IV-MDTN
  • Active Shooter Kit, Level IV, Size Medium, Color Tan, Material Steel, Nylon, Aramid, Fits Chest Size Medium,...More

Body Armor Plate,10inx12in,Delta Plus
  • UNITED SHIELD
  • Body Armor Plate, 10inx12in, Delta Plus Body Armor Plate,10inx12in,Delta Plus
  • Item # 45DK14
  • Mfr. Model # DELTA-+-10x12
  • Body Armor Plate,Delta Plus,Size 10 In. x 12 In.,Color Black,Material Polyethylene,NIJ Armor Rating Level...More

Body Armor Plate,10inx12in,Zeta X
  • UNITED SHIELD
  • Body Armor Plate, 10inx12in, Zeta X Body Armor Plate,10inx12in,Zeta X
  • Item # 45DK21
  • Mfr. Model # ZETA-X-10x12
  • Body Armor Plate,Zeta X,Size 10 In. x 12 In.,Color Black,Material Ceramic,NIJ Armor Rating Level 4,Armor...More

Body Armor Plate,10inx12in,Sigma Lite 6
  • UNITED SHIELD
  • Body Armor Plate, 10inx12in, Sigma Lite 6 Body Armor Plate,10inx12in,Sigma Lite 6
  • Item # 45DK13
  • Mfr. Model # SIGMA-LITE-6-10x12
  • Body Armor Plate,Sigma Lite 6,Size 10 In. x 12 In.,Color Black,Material Ceramic and Polyethylene,NIJ Armor...More

Body Armor Plate,10inx12in,Delta Plus 6
  • UNITED SHIELD
  • Body Armor Plate, 10inx12in, Delta Plus 6 Body Armor Plate,10inx12in,Delta Plus 6
  • Item # 45DK16
  • Mfr. Model # DELTA-+-6-10x12
  • Body Armor Plate,Delta Plus 6,Size 10 In. x 12 In.,Color Black,Material Polyethylene,NIJ Armor Rating Level...More

Body Armor Plate,10inx12in,Zeta 6
  • UNITED SHIELD
  • Body Armor Plate, 10inx12in, Zeta 6 Body Armor Plate,10inx12in,Zeta 6
  • Item # 45DK20
  • Mfr. Model # ZETA-6-10x12
  • Body Armor Plate,Zeta 6,Size 10 In. x 12 In.,Color Black,Material Ceramic,NIJ Armor Rating Level 4,Armor...More

Body Armor Plate,10inx12in,Sigma
  • UNITED SHIELD
  • Body Armor Plate, 10inx12in, Sigma Body Armor Plate,10inx12in,Sigma
  • Item # 45DK12
  • Mfr. Model # SIGMA-10x12
  • Body Armor Plate,Sigma,Size 10 In. x 12 In.,Color Black,Material Ceramic,NIJ Armor Rating Level 3,Armor...More

Body Armor Plate,Delta Plus Lite
  • UNITED SHIELD
  • Body Armor Plate, Delta Plus Lite Body Armor Plate,Delta Plus Lite
  • Item # 45DK15
  • Mfr. Model # DELTA-+-LITE-10x12
  • Body Armor Plate,Delta Plus Lite,Size 10 In. x 12 In.,Color Black,Material Polyethylene,NIJ Armor Rating...More

Body Armor Plate,10inx12in,Zeta Lite
  • UNITED SHIELD
  • Body Armor Plate, 10inx12in, Zeta Lite Body Armor Plate,10inx12in,Zeta Lite
  • Item # 45DK19
  • Mfr. Model # ZETA-LITE-10x12
  • Body Armor Plate,Zeta Lite,Size 10 In. x 12 In.,Color Black,Material Ceramic,NIJ Armor Rating Level 4,Armor...More

Body Armor Plate,10inx12in,Sigma Lite
  • UNITED SHIELD
  • Body Armor Plate, 10inx12in, Sigma Lite Body Armor Plate,10inx12in,Sigma Lite
  • Item # 45DK11
  • Mfr. Model # SIGMA-LITE-10x12
  • Body Armor Plate,Sigma Lite,Size 10 In. x 12 In.,Color Black,Material Ceramic,NIJ Armor Rating Level 3,Armor...More

Body Armor Plate.,10inx12in,Acer
  • UNITED SHIELD
  • Body Armor Plate., 10inx12in, Acer Body Armor Plate.,10inx12in,Acer
  • Item # 45DK18
  • Mfr. Model # ACER-10x12
  • Body Armor Plate,Acer,Size 10 In. x 12 In.,Color Black,Material Steel,NIJ Armor Rating Level 3,Armor...More

Body Armor Plates, 5in x 8in, 0.32lbs
  • UNITED SHIELD
  • Body Armor Plates, 5in x 8in, 0.32lbs Body Armor Plates, 5in x 8in, 0.32lbs
  • Item # 29RM62
  • Mfr. Model # SPA-IIIA-5X8
  • Body Armor Plate, Type III A Rated, Size 5 In.x8 In., Color Black, Material Aramid, Fits Chest Size Any,...More

Active Shooter Kit, Level IV, XL, OD Gr
  • UNITED SHIELD
  • Active Shooter Kit, Level IV, XL, OD Gr Active Shooter Kit, Level IV, XL, OD Gr
  • Item # 29RM85
  • Mfr. Model # AS-IV-XLGOD
  • Active Shooter Kit, Level IV, Size X-Large, Color Olive Drab Green, Material Steel, Nylon, Aramid, Fits Chest...More

Active Shooter Kit, Level III, XL, Black
  • UNITED SHIELD
  • Active Shooter Kit, Level III, XL, Black Active Shooter Kit, Level III, XL, Black
  • Item # 29RM69
  • Mfr. Model # AS-III-XLGBLK
  • Active Shooter Kit, Level III, Size X-Large, Color Black, Material Steel, Nylon, Aramid, Fits Chest Size...More

Active Shooter Kit, Level IV, MD, OD Gr
  • UNITED SHIELD
  • Active Shooter Kit, Level IV, MD, OD Gr Active Shooter Kit, Level IV, MD, OD Gr
  • Item # 29RM83
  • Mfr. Model # AS-IV-MDOD
  • Active Shooter Kit, Level IV, Size Medium, Color Olive Drab Green, Material Steel, Nylon, Aramid, Fits Chest...More

Body Armor Plates, 10in x 12in, 0.85lbs
  • UNITED SHIELD
  • Body Armor Plates, 10in x 12in, 0.85lbs Body Armor Plates, 10in x 12in, 0.85lbs
  • Item # 29RM64
  • Mfr. Model # SPA-IIIA-10X12
  • Body Armor Plate, Type III A Rated, Size 10 In.x12 In., Color Black, Material Aramid, Fits Chest Size Any,...More

Active Shooter Kit, Level III, SM, Tan
  • UNITED SHIELD
  • Active Shooter Kit, Level III, SM, Tan Active Shooter Kit, Level III, SM, Tan
  • Item # 29RM74
  • Mfr. Model # AS-III-SMTN
  • Active Shooter Kit, Level III, Size Small, Color Tan, Material Steel, Nylon, Aramid, Fits Chest Size Small,...More

Active Shooter Kit, Level IV, SM, Tan
  • UNITED SHIELD
  • Active Shooter Kit, Level IV, SM, Tan Active Shooter Kit, Level IV, SM, Tan
  • Item # 29RM86
  • Mfr. Model # AS-IV-SMTN
  • Active Shooter Kit, Level IV, Size Small, Color Tan, Material Steel, Nylon, Aramid, Fits Chest Size Small,...More

Active Shooter Kit, Level III, SM, Black
  • UNITED SHIELD
  • Active Shooter Kit, Level III, SM, Black Active Shooter Kit, Level III, SM, Black
  • Item # 29RM66
  • Mfr. Model # AS-III-SMBLK
  • Active Shooter Kit, Level III, Size Small, Color Black, Material Steel, Nylon, Aramid, Fits Chest Size Small,...More

Active Shooter Kit, Level III, LG, Tan
  • UNITED SHIELD
  • Active Shooter Kit, Level III, LG, Tan Active Shooter Kit, Level III, LG, Tan
  • Item # 29RM76
  • Mfr. Model # AS-III-LGTN
  • Active Shooter Kit, Level III, Size Large, Color Tan, Material Steel, Nylon, Aramid, Fits Chest Size Large,...More

Active Shooter Kit, Level IV, MD, Black
  • UNITED SHIELD
  • Active Shooter Kit, Level IV, MD, Black Active Shooter Kit, Level IV, MD, Black
  • Item # 29RM79
  • Mfr. Model # AS-IV-MDBLK
  • Active Shooter Kit, Level IV, Size Medium, Color Black, Material Steel, Nylon, Aramid, Fits Chest Size...More

Active Shooter Kit, Level III, SM, OD Gr
  • UNITED SHIELD
  • Active Shooter Kit, Level III, SM, OD Gr Active Shooter Kit, Level III, SM, OD Gr
  • Item # 29RM70
  • Mfr. Model # AS-III-SMOD
  • Active Shooter Kit, Level III, Size Small, Color Olive Drab Green, Material Steel, Nylon, Aramid, Fits Chest...More

Active Shooter Kit, Level IV, LG, Tan
  • UNITED SHIELD
  • Active Shooter Kit, Level IV, LG, Tan Active Shooter Kit, Level IV, LG, Tan
  • Item # 29RM88
  • Mfr. Model # AS-IV-LGTN
  • Active Shooter Kit, Level IV, Size Large, Color Tan, Material Steel, Nylon, Aramid, Fits Chest Size Large,...More

Active Shooter Kit, Level IV, LG, OD Gr
  • UNITED SHIELD
  • Active Shooter Kit, Level IV, LG, OD Gr Active Shooter Kit, Level IV, LG, OD Gr
  • Item # 29RM84
  • Mfr. Model # AS-IV-LGOD
  • Active Shooter Kit, Level IV, Size Large, Color Olive Drab Green, Material Steel, Nylon, Aramid, Fits Chest...More

Active Shooter Kit, Level IV, SM, OD Gr
  • UNITED SHIELD
  • Active Shooter Kit, Level IV, SM, OD Gr Active Shooter Kit, Level IV, SM, OD Gr
  • Item # 29RM82
  • Mfr. Model # AS-IV-SMOD
  • Active Shooter Kit, Level IV, Size Small, Color Olive Drab Green, Material Steel, Nylon, Aramid, Fits Chest...More

Active Shooter Kit, Level III, XL, OD Gr
  • UNITED SHIELD
  • Active Shooter Kit, Level III, XL, OD Gr Active Shooter Kit, Level III, XL, OD Gr
  • Item # 29RM73
  • Mfr. Model # AS-III-XLGOD
  • Active Shooter Kit, Level III, Size X-Large, Color Olive Drab Green, Material Steel, Nylon, Aramid, Fits...More

Body Armor Plates, 11in x 13in, 1.01lbs
  • UNITED SHIELD
  • Body Armor Plates, 11in x 13in, 1.01lbs Body Armor Plates, 11in x 13in, 1.01lbs
  • Item # 29RM65
  • Mfr. Model # SPA-IIIA-BP-11X13
  • Body Armor Plate, Type III A Rated, Size 11 In.x13 In., Color Black, Material Aramid, Fits Chest Size Any,...More

Active Shooter Kit, Level III, MD, Tan
  • UNITED SHIELD
  • Active Shooter Kit, Level III, MD, Tan Active Shooter Kit, Level III, MD, Tan
  • Item # 29RM75
  • Mfr. Model # AS-III-MDTN
  • Active Shooter Kit, Level III, Size Medium, Color Tan, Material Steel, Nylon, Aramid, Fits Chest Size Medium,...More

Active Shooter Kit, Level IV, SM, Black
  • UNITED SHIELD
  • Active Shooter Kit, Level IV, SM, Black Active Shooter Kit, Level IV, SM, Black
  • Item # 29RM78
  • Mfr. Model # AS-IV-SMBLK
  • Active Shooter Kit, Level IV, Size Small, Color Black, Material Steel, Nylon, Aramid, Fits Chest Size Small,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More