Skip Content

Filter Results By

Item
Sheet Size
Container Type
Wipes per Container
Color
Brand
Price
Shop By
Ratings

Body and Hand Wipes

36 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Scrubbing Towels,72,Canister,Citrus
Cleaning Wipes,Citrus,10-1/2 x 12 In.
WorkPlace Hand Cleaner Towels,10-1/2 In.
Wet Hand Towel,Fresh Scent,PK6
  • GEORGIA-PACIFIC
  • Wet Hand Towel, Fresh Scent, PK6Wet Hand Towel,Fresh Scent,PK6
  • Item # 31CA27
  • Mfr. Model # 21501
  • Wet Hand Towel, Sheet Size 12-13/64 In.L x 8-39/64 In.W, Container Type Bucket, Wipes per Container 84,...More

Hand Cleaning Towels,60,Pack ,PK6
  • GOJO
  • Hand Cleaning Towels, 60, Pack , PK6Hand Cleaning Towels,60,Pack ,PK6
  • Item # 31HJ71
  • Mfr. Model # 6285-06
  • Hand Cleaning Towels, Sheet Size 9 In. L x 10 In. W, Container Type Pack, Wipes per Container 60, Fragrance...More

Hand Cleaning Towels,6W x 8In. L
Moist Towelettes,5W x 7In. L,PK100
Hand Cleaning Towels,130,Bucket,PK4
  • GOJO
  • Hand Cleaning Towels, 130, Bucket, PK4Hand Cleaning Towels,130,Bucket,PK4
  • Item # 31HJ72
  • Mfr. Model # 6298-04
  • Hand Cleaning Towels, Sheet Size 9 In. L x 10 In. W, Container Type Bucket, Wipes per Container 130,...More

Hand Cleaning Wipes,10W x 12In. L
  • HERCULES
  • Hand Cleaning Wipes, 10W x 12In. LHand Cleaning Wipes,10W x 12In. L
  • Item # 5NRX3
  • Mfr. Model # 45333
  • Hand Cleaning Wipes, Sheet Size 10W x 12 In.L, Container Type Canister, Wipes per Container 70, Fragrance...More

Scrubbing Towels,170,Bucket,Citrus
Hand Cleaning Towels,225,Bucket,PK2
  • GOJO
  • Hand Cleaning Towels, 225, Bucket, PK2Hand Cleaning Towels,225,Bucket,PK2
  • Item # 31HJ73
  • Mfr. Model # 6299-02
  • Hand Cleaning Towels, Sheet Size 9 In. L x 10 In. W, Container Type Bucket, Wipes per Container 225,...More

Scrubbing Towels,170,Bucket,Citrus
  • TOUGH GUY
  • Scrubbing Towels, 170, Bucket, CitrusScrubbing Towels,170,Bucket,Citrus
  • Item # 31HJ78
  • Mfr. Model # 6398-02-B5PCB
  • Scrubbing Towels, Sheet Size 10-1/2 In. L x 12-1/4 In. W, Container Type Bucket, Wipes per Container 170,...More

Hand Cleaning Towels,25,Canister
  • GOJO
  • Hand Cleaning Towels, 25, CanisterHand Cleaning Towels,25,Canister
  • Item # 31HJ70
  • Mfr. Model # 6282-06
  • Hand Cleaning Towels, Sheet Size 7 In. L x 9 In. W, Container Type Canister, Wipes per Container 25,...More

Washcloth,Lanolin,Alcohol-free,PK240
Scrubbing Towels,72,Canister,Citrus
Scrubbing Towels,Box,Citrus
  • GOJO
  • Scrubbing Towels, Box, CitrusScrubbing Towels,Box,Citrus
  • Item # 31HJ76
  • Mfr. Model # 6380-04
  • Scrubbing Towels, Sheet Size 10-1/2 In. L x 12-1/4 In. W, Container Type Box, Wipes per Container 80,...More

Baby Wipe,Unscented,Resealable Pk,PK960
Wipe,Biodegradable,5 x 7 In,PK576
  • HCS
  • Wipe, Biodegradable, 5 x 7 In, PK576Wipe,Biodegradable,5 x 7 In,PK576
  • Item # 35XE15
  • Mfr. Model # HCS0027-24
  • Hand Cleaning Wipes, Sheet Size 5 In.L x 7 In.W, Container Type Pack, Wipes per Container 24, Fragrance...More

Hand Wipes,Purple/White,Dispensing Tub
Hand Cleaning Wipes,6W x 8In.L
  • CARE WIPES
  • Hand Cleaning Wipes, 6W x 8In.LHand Cleaning Wipes,6W x 8In.L
  • Item # 4LGJ7
  • Mfr. Model # 2XL-430
  • Hand Cleaning Wipes, Sheet Size 6W x 8 In.L, Container Type Refill, Wipes per Container 700, Fragrance...More

Baby Wipe,Unscented,Resealable Soft Pack
Pre-Moistened Disposable Shop Towel
Body Wipe,8W x 10In. L,PK8
  • ADVENTURE MEDICAL
  • Body Wipe, 8W x 10In. L, PK8Body Wipe,8W x 10In. L,PK8
  • Item # 8RLM5
  • Mfr. Model # 0170-0300
  • Body Wipe, Sheet Size 8W x 10 In.L, Container Type Pack, Wipes per Container 8, Fragrance Unscented, Formula...More

Hand Cleaning Wipes,150,White,PK4
Scrubbing Towels,25,Canister,Citrus
Facial Wipes,30 Wipes,Lavender,PK12
Hand and Tool Cleaning Towels,40,Yellow
Baby Wipe,Scented,Resealable Pack,PK960
Results per page: 16 | 32 | 48

Stock up on sheets of body and hand wipes at Grainger. Buy tubs of hand cleaning towels, hand cleaning wipes, and pre-moistened shop towels. They remove a wide range of soils including oil, grease, ink, and paint. They are suitable for outdoor sites or locations without cleanup facilities. Pre-moistened towels do not require water and can be used for heavy duty cleaning anywhere.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More