Skip Content

Filter Results By

Applied Filters Clear All

Item
Length
  • View MoreView Less
Schedule
Seamless/Welded
Max. Pressure
Thread Type
Brand
Price
  • View MoreView Less
Shop By

Black Pipe

3 Results Found that Include 256 Products

Results per page: 16 | 32 | 48
    • BECK
    • Black Steel Schedule XXH Seamless NippleBlack Steel Schedule XXH Seamless Nipple
    • Multiple product options available

      Nipple, Basic Connection Type Threaded at Both Ends, Schedule XXH, Seamless, Thread Type NPT, Body Material Black Steel and Standards ASTM A106 Grade B Seamless Pipe;...More

    • BECK
    • Black Steel Schedule 40 Welded NippleBlack Steel Schedule 40 Welded Nipple
    • Multiple product options available

      Nipple, Basic Connection Type Threaded at Both Ends, Schedule 40, Welded, Max. Pressure 150 psi, Max. Steam Pressure 150 psi at 360°F, Body Material Black Steel and...More

    • BECK
    • Black Steel Schedule 40 Welded Close Pipe NippleBlack Steel Schedule 40 Welded Close Pipe Nipple
    • Multiple product options available

      Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Schedule 40, Welded, Max. Pressure 150 psi, Thread Type NPT, Max. Steam Pressure 150 psi at 360°F, Body...More

    Results per page: 16 | 32 | 48