Skip Content

Filter Results By

Applied Filters Clear All

Item
Basic Connection Type
Pipe Size
Length
Schedule
Seamless/Welded
Max. Pressure
Thread Type
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Black Pipe

11 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Black Pipe Nipple,Threaded,4x6 In
    • GRAINGER APPROVED
    • Black Pipe Nipple, Threaded, 4x6 InBlack Steel Schedule 40 Welded Nipple
    • Item # 2WV82
    • Mfr. Model # 2WV82
    • Nipple, -, Pipe Size 4 In., Length 6 In., NPT Connection, Material of Construction Black Welded Steel,...More

    Black Pipe Nipple,Threaded,2x12 In
    • GRAINGER APPROVED
    • Black Pipe Nipple, Threaded, 2x12 InBlack Steel Schedule 80 Welded Nipple
    • Item # 1XLH9
    • Mfr. Model # 1XLH9
    • NipplePipe Size 2 In., Length 12 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG...More

    Black Pipe,Threaded,1/2x24 In
    • GRAINGER APPROVED
    • Black Pipe, Threaded, 1/2x24 InBlack Steel Schedule 80 Seamless Pipe
    • Item # 1LME1
    • Mfr. Model # 1LME1
    • PipePipe Size 1/2 In., Length 24 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG...More

    Black Close Pipe Nipple,Threaded,3
    • ANVIL
    • Black Close Pipe Nipple, Threaded, 3Black Steel Schedule 80 Seamless Close Pipe Nipple
    • Item # 20H805
    • Mfr. Model # 0332644608
    • Pipe Nipple, Extra Heavy, Seamless, Pipe Size 3 In., Length Close, Threaded Connection, Material of...More

    • ANVIL
    • Black Steel Schedule 80 Seamless NippleBlack Steel Schedule 80 Seamless Nipple
    • Multiple product options available

      Nipple, Basic Connection Type Threaded at Both Ends, Schedule 80, Seamless, Max. Pressure 3000 psi, Body Material Black Steel and Standards ASTM A106 Grade B; Varies by...More

    • BECK
    • Black Steel Schedule 40 Welded NippleBlack Steel Schedule 40 Welded Nipple
    • Multiple product options available

      Nipple, Basic Connection Type Threaded at Both Ends, Schedule 40, Welded, Max. Pressure 150 psi, Max. Steam Pressure 150 psi at 360°F, Body Material Black Steel and...More

    • BECK
    • Black Steel Schedule XXH Seamless NippleBlack Steel Schedule XXH Seamless Nipple
    • Multiple product options available

      Nipple, Basic Connection Type Threaded at Both Ends, Schedule XXH, Seamless, Thread Type NPT, Body Material Black Steel and Standards ASTM A106 Grade B Seamless Pipe;...More

    • ANVIL
    • Black Steel Schedule 80 Welded NippleBlack Steel Schedule 80 Welded Nipple
    • Multiple product options available

      Nipple, Basic Connection Type Unthreaded, Schedule 80, Welded, Max. Pressure 300 psi at 500°F, Max. Steam Pressure 1000 psi, Body Material Black Steel and Standards ASTM...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More