Skip Content

Filter Results By

Applied Filters Clear All

Item
Basic Connection Type
Pipe Size
  • View MoreView Less
Length
  • View MoreView Less
Schedule
Seamless/Welded
Max. Pressure
  • View MoreView Less
Thread Type
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

Black Pipe

11 Results Found that Include 825 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Black Steel Schedule 40 Welded Close Pipe Nipple
    • Multiple product options available

      Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Schedule 40, Welded, Max. Pressure 300 psi @ 150°F, Thread Type NPT, Max. Steam Pressure 150 psi and...More

    • GRAINGER APPROVED VENDOR
    • Black Steel Schedule 40 Welded Nipple
    • Multiple product options available

      Nipple, Basic Connection Type Threaded at Both Ends, Schedule 40 and Welded; Varies by Pipe Size, Length and Max. Pressure

    • GRAINGER APPROVED VENDOR
    • Black Steel Schedule 80 Seamless Close Pipe Nipple
    • Multiple product options available

      Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Length Close, Schedule 80, Seamless, Max. Pressure 300 psi @ 150°F, Thread Type NPT, Body Material Black...More

    • GRAINGER APPROVED VENDOR
    • Black Steel Schedule 80 Seamless Nipple
    • Multiple product options available

      Nipple, Basic Connection Type Threaded at Both Ends, Schedule 80, Seamless, Thread Type NPT and Body Material Black Steel; Varies by Pipe Size, Length and Max. Pressure

    • GRAINGER APPROVED VENDOR
    • Black Steel Schedule 40 Welded Pipe
    • Multiple product options available

      Pipe, Schedule 40 and Welded; Varies by Basic Connection Type, Pipe Size, Length and Max. Pressure

    • GRAINGER APPROVED VENDOR
    • Black Steel Schedule 80 Welded Close Pipe Nipple
    • Multiple product options available

      Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Length Close, Schedule 80, Welded, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Max. Steam Pressure...More

    • GRAINGER APPROVED VENDOR
    • Black Steel Schedule 80 Welded Nipple
    • Multiple product options available

      Nipple, Schedule 80, Welded, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Max. Steam Pressure 150 psi and Body Material Black Steel; Varies by Basic Connection Type,...More

    • GRAINGER APPROVED VENDOR
    • Black Steel Schedule 160 Seamless Close Pipe Nipple
    • Multiple product options available

      Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Length Close, Schedule 160, Seamless, Thread Type NPT, Max. Steam Pressure 150 psi, Body Material Black...More

    • GRAINGER APPROVED VENDOR
    • Black Steel Schedule 80 Seamless Pipe
    • Multiple product options available

      Pipe, Basic Connection Type Threaded at Both Ends, Schedule 80, Seamless, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Body Material Black Steel and Standards ASTM...More

    • GRAINGER APPROVED VENDOR
    • Black Steel Schedule 80 Welded Pipe
    • Multiple product options available

      Pipe, Basic Connection Type Unthreaded, Schedule 80, Welded, Max. Pressure 300 psi @ 550°F, Max. Steam Pressure 150 psi, Body Material Black Steel and Standards ASTM...More

    Results per page: 16 | 32 | 48