Skip Content

Filter Results By

Item
Basic Connection Type
Pipe Size
Length
Schedule
Seamless/Welded
Max. Pressure
Thread Type
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Black Pipe

18 Results Found that Include 1,319 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • GRAINGER APPROVED
    • Black Steel Schedule 40 Welded Close Pipe NippleBlack Steel Schedule 40 Welded Close Pipe Nipple
    • Multiple product options available

      Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Schedule 40, Welded, Max. Pressure 300 psi @ 150°F, Thread Type NPT, Max. Steam Pressure 150 psi and Body...More

    • GRAINGER APPROVED
    • Black Steel Schedule 80 Seamless Close Pipe NippleBlack Steel Schedule 80 Seamless Close Pipe Nipple
    • Multiple product options available

      Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Length Close, Schedule 80, Seamless, Max. Pressure 300 psi @ 150°F, Thread Type NPT, Body Material Black...More

    • GRAINGER APPROVED
    • Black Steel Schedule 80 Welded NippleBlack Steel Schedule 80 Welded Nipple
    • Multiple product options available

      Nipple, Schedule 80, Welded, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Max. Steam Pressure 150 psi and Body Material Black Steel; Varies by Basic Connection Type,...More

    • GRAINGER APPROVED
    • Black Steel Schedule 160 Seamless Close Pipe NippleBlack Steel Schedule 160 Seamless Close Pipe Nipple
    • Multiple product options available

      Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Length Close, Schedule 160, Seamless, Thread Type NPT, Max. Steam Pressure 150 psi, Body Material Black...More

    • GRAINGER APPROVED
    • Black Steel Schedule 80 Seamless PipeBlack Steel Schedule 80 Seamless Pipe
    • Multiple product options available

      Pipe, Basic Connection Type Threaded at Both Ends, Schedule 80, Seamless, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Body Material Black Steel and Standards ASTM...More

    • GRAINGER APPROVED
    • Black Steel Schedule 80 Welded Close Pipe NippleBlack Steel Schedule 80 Welded Close Pipe Nipple
    • Multiple product options available

      Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Length Close, Schedule 80, Welded, Max. Pressure 300 psi @ 550°F, Thread Type NPT, Max. Steam Pressure...More

    • ANVIL
    • Black Steel Schedule 80 Seamless NippleBlack Steel Schedule 80 Seamless Nipple
    • Multiple product options available

      Nipple, Basic Connection Type Threaded at Both Ends, Schedule 80, Seamless, Max. Pressure 3000 psi, Body Material Black Steel and Standards ASTM A106 Grade B; Varies by...More

    • BECK
    • Black Steel Schedule 40 Welded Close Pipe NippleBlack Steel Schedule 40 Welded Close Pipe Nipple
    • Multiple product options available

      Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Schedule 40, Welded, Max. Pressure 150 psi, Thread Type NPT, Max. Steam Pressure 150 psi at 360°F, Body...More

    • BECK
    • Black Steel Schedule 40 Welded NippleBlack Steel Schedule 40 Welded Nipple
    • Multiple product options available

      Nipple, Basic Connection Type Threaded at Both Ends, Schedule 40, Welded, Max. Pressure 150 psi, Max. Steam Pressure 150 psi at 360°F, Body Material Black Steel and...More

    • ANVIL
    • Black Steel Schedule 80 Seamless Close Pipe NippleBlack Steel Schedule 80 Seamless Close Pipe Nipple
    • Multiple product options available

      Close Pipe Nipple, Basic Connection Type Threaded at Both Ends, Length Close, Schedule 80, Seamless, Max. Pressure 3000 psi, Body Material Black Steel and Standards ASTM...More

    • GRAINGER APPROVED
    • Black Steel Schedule 80 Welded PipeBlack Steel Schedule 80 Welded Pipe
    • Multiple product options available

      Pipe, Basic Connection Type Unthreaded, Schedule 80, Welded, Max. Pressure 300 psi @ 550°F, Max. Steam Pressure 150 psi, Body Material Black Steel and Standards ASTM...More

    • BECK
    • Black Steel Schedule XXH Seamless NippleBlack Steel Schedule XXH Seamless Nipple
    • Multiple product options available

      Nipple, Basic Connection Type Threaded at Both Ends, Schedule XXH, Seamless, Thread Type NPT, Body Material Black Steel and Standards ASTM A106 Grade B Seamless Pipe;...More

    • ANVIL
    • Black Steel Schedule 80 Welded NippleBlack Steel Schedule 80 Welded Nipple
    • Multiple product options available

      Nipple, Basic Connection Type Unthreaded, Schedule 80, Welded, Max. Pressure 300 psi at 500°F, Max. Steam Pressure 1000 psi, Body Material Black Steel and Standards ASTM...More

    Blk Pipe Nipple,Threaded,1/8x3/4",PK25
    • GRAINGER APPROVED
    • Blk Pipe Nipple, Threaded, 1/8x3/4", PK25Blk Pipe Nipple,Threaded,1/8x3/4",PK25
    • Item # 10E173
    • Mfr. Model # 10E173
    • Nipple, Pipe Size 1/8 In., Length 3/4 In., NPT Connection, Material of Construction Black Welded Steel,...More

    Results per page: 16 | 32 | 48

      Black pipe from Grainger can be ideal in low-pressure applications like handling air, water, septic materials, natural gas and steam. Choose from steel or welded steel construction. Steel pipe and fittings can be more durable and corrosion-resistant than iron pipe and stronger than PVC pipe. Black welded steel can also look great in addition to being durable. Stock up on black pipe and other galvanized piping from Grainger for use in construction, plumbing and utility jobs.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More