Skip Content

Filter Results By

Applied Filters Clear All

Fittings Sub-Category
Item
Body Material
Class
Pipe Size
Connection Type
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Black Pipe Fittings

50 Results Found that Include 169 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Blind Flange,8 In.,Welded
  • GRAINGER APPROVED
  • Blind Flange, 8 In., WeldedBlind Flange
  • Item # 4TXE9
  • Mfr. Model # 4TXE9
  • Blind Flange, Body Material Black Steel, Class 150, Pipe Size 8 In., Connection Type Welded, Max. Pressure...More

  • ANVIL
  • TeeTee
  • Multiple product options available

    Multiple product options available

Reducing Tee,3 x 3 x 2 In.,FNPT
  • GRAINGER APPROVED
  • Reducing Tee, 3 x 3 x 2 In., FNPTReducing Tee
  • Item # 5PAN5
  • Mfr. Model # 5PAN5
  • Reducing Tee, Body Material Black Malleable Iron, Class 300, Pipe Size 3 In. x 3 In. x 2 In., Connection Type...More

  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

Slip On Flange,8 In.,Welded
  • GRAINGER APPROVED
  • Slip On Flange, 8 In., WeldedSlip On Flange
  • Item # 4TWY6
  • Mfr. Model # 4TWY6
  • Slip On Flange, Body Material Black Steel, Class 150, Pipe Size 8 In., Connection Type Welded, Max. Pressure...More

  • GRAINGER APPROVED
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • CATAWISSA
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • ANVIL
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Drip Pan Elbow,Cast Iron,2-1/2 In.,NPT
  • SPENCE
  • Drip Pan Elbow, Cast Iron, 2-1/2 In., NPTDrip Pan Elbow
  • Item # 15X133
  • Mfr. Model # DPE-J
  • Drip Pan Elbow, Body Material Cast Iron, Class 150, Pipe Size 2-1/2 In., Connection Type FNPT, Max. Pressure...More

  • GRAINGER APPROVED
  • ReducerReducer
  • Multiple product options available

    Multiple product options available

Threaded Flange,8 In.,NPT
  • GRAINGER APPROVED
  • Threaded Flange, 8 In., NPTThreaded Flange
  • Item # 4TXG3
  • Mfr. Model # 4TXG3
  • Threaded Flange, Body Material Black Steel, Class 150, Pipe Size 8 In., Connection Type NPT, Max. Pressure...More

Weld Neck Flange,8 In.,Welded
  • GRAINGER APPROVED
  • Weld Neck Flange, 8 In., WeldedWeld Neck Flange
  • Item # 4TXC3
  • Mfr. Model # 4TXC3
  • Weld Neck Flange, Body Material Black Steel, Class 150, Pipe Size 8 In., Connection Type Welded, Max....More

Swage Nipple,2 In.,4 In L,Threaded
Swage Nipple,2 In.,4 In L,Threaded
  • ANVIL
  • CrossCross
  • Multiple product options available

    Multiple product options available

Threaded Flange,Faced and Drilled,8 In.
  • ANVIL
  • Threaded Flange, Faced and Drilled, 8 In.Threaded Flange, Faced and Drilled
  • Item # 4KWH5
  • Mfr. Model # 0308004209
  • Threaded Flange, Faced and Drilled, Body Material Cast Iron, Class 125, Pipe Size 8 In., Connection Type...More

  • ANVIL
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

  • ANVIL
  • ReducerReducer
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More