Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

BIRD-X

52 Results Found that Include 52 Products

Results per page: 16 | 32 | 48
Coyote, 2-D,4 lb.,Coraplast
  • BIRD-X
  • Coyote, 2-D, 4 lb., CoraplastCoyote, 2-D,4 lb.,Coraplast
  • Item # 8ENF6
  • Mfr. Model # COYOTE
  • Coyote, 2-D, Used For Goose, Duck and Rodent Control, Overall Length 24 In., Overall Width 1 In., Overall...More

Heavy Duty Adhesive for Bird Spikes
  • BIRD-X
  • Heavy Duty Adhesive for Bird SpikesHeavy Duty Adhesive for Bird Spikes
  • Item # 6CJN8
  • Mfr. Model # SSA-G
  • Adhesive, Bird Spikes, Size 10.1 oz., Clear, Temp. Range -35 Degrees to 140 Degrees F, Curing Time 24 hrs,...More

Scare Eyes,Bird Control,1 lb.,Yellow
  • BIRD-X
  • Scare Eyes, Bird Control, 1 lb., YellowScare Eyes,Bird Control,1 lb.,Yellow
  • Item # 8DCF8
  • Mfr. Model # YELLOW SCARE EYES
  • Scare Eyes, Used For Bird Control, Weight 1 lb., Overall Length 18 In., Overall Width 18 In., Overall Height...More

Bird Repellent Spikes,24 ft. L,PK12
  • BIRD-X
  • Bird Repellent Spikes, 24 ft. L, PK12Bird Repellent Spikes,24 ft. L,PK12
  • Item # 6WB51
  • Mfr. Model # STS-24
  • Bird Repellent Spikes, Used For Bird Control, Weight 5 lb., Overall Length 24 ft., Overall Width 5 In.,...More

Goose and Bird Repellent,1 gal.
  • BIRD-X
  • Goose and Bird Repellent, 1 gal.Goose and Bird Repellent,1 gal.
  • Item # 6MRH8
  • Mfr. Model # BS-GAL
  • Goose and Bird Repellent, Used For Bird and Goose, Weight 1 gal., Form Liquid, Coverage 1500 sq. ft. to 1...More

Prowler Owl,Bird Control,2 lb.
  • BIRD-X
  • Prowler Owl, Bird Control, 2 lb.Prowler Owl,Bird Control,2 lb.
  • Item # 1DGW9
  • Mfr. Model # OWL
  • Prowler Owl, Used For Bird Control, Weight 2 lb., Overall Length 27 In., Overall Width 36 In., Overall Height...More

Bird Repellent Spikes,10 ft. L,PK5
  • BIRD-X
  • Bird Repellent Spikes, 10 ft. L, PK5Bird Repellent Spikes,10 ft. L,PK5
  • Item # 6WB50
  • Mfr. Model # STS-10
  • Bird Repellent Spikes, Used For Bird Control, Weight 3 lb., Overall Length 10 ft., Overall Width 5 In.,...More

Bird Repellent Spikes,10 ft. L,PK10
  • BIRD-X
  • Bird Repellent Spikes, 10 ft. L, PK10Bird Repellent Spikes,10 ft. L,PK10
  • Item # 6WB57
  • Mfr. Model # SP-10
  • Bird Repellent Spikes, Used For Bird Control, Weight 3 lb., Overall Length 10 ft., Overall Width 5 In.,...More

Scare Eyes,1 lb.,Orange,PVC Vinyl
  • BIRD-X
  • Scare Eyes, 1 lb., Orange, PVC VinylScare Eyes,1 lb.,Orange,PVC Vinyl
  • Item # 1DGW8
  • Mfr. Model # T-EYES+
  • Scare Eyes, Used For Bird Control, Weight 1 lb., Overall Length 24 In., Overall Width 24 In., Overall Height...More

Bird Repellent,10.5 oz. Weight,PK 12
Electronic Bird Repeller,Cov. 900 Sq. Ft
  • BIRD-X
  • Electronic Bird Repeller, Cov. 900 Sq. FtElectronic Bird Repeller,Cov. 900 Sq. Ft
  • Item # 34Z719
  • Mfr. Model # BG
  • Electronic Bird Repeller, Coverage 900 sq. ft., Frequency Range 15000-25000 Hz (Adjustable), Application This...More

Fox, 3-D,2 lb.,Poly Rubber
  • BIRD-X
  • Fox, 3-D, 2 lb., Poly RubberFox, 3-D,2 lb.,Poly Rubber
  • Item # 12V871
  • Mfr. Model # FOX-3D
  • Fox, 3-D, Used For Goose, Duck and Small Animal Control, Overall Length 30 In., Overall Width 6.5 In.,...More

Coyote Bird Repeller,3D
  • BIRD-X
  • Coyote Bird Repeller, 3DCoyote Bird Repeller,3D
  • Item # 3NZD1
  • Mfr. Model # COYOTE 3-D
  • Coyote, 3-D, Used For Geese, Ducks, Rabbits, Skunks, Rodents., Overall Length 36 In., Overall Width 8 In.,...More

Irri-Tape,1 lb.,Polyester Film
  • BIRD-X
  • Irri-Tape, 1 lb., Polyester FilmIrri-Tape,1 lb.,Polyester Film
  • Item # 1DGX3
  • Mfr. Model # TAPE-100
  • Irri-Tape, Used For Bird Control, Weight 1 lb., Overall Length 100 ft., Overall Width 2 In., Coverage -,...More

Bird Net Mounting Clip,4 lb.,PK 250
  • BIRD-X
  • Bird Net Mounting Clip, 4 lb., PK 250Bird Net Mounting Clip,4 lb.,PK 250
  • Item # 8N787
  • Mfr. Model # MTG-CASE
  • Bird Net Mounting Clip, Used For Mounting Bird-X Netting, Weight 4 lb., Overall Length 9 In., Overall Width 6...More

Animal Repeller,Electronic,90dB,2W
  • BIRD-X
  • Animal Repeller, Electronic, 90dB, 2WAnimal Repeller,Electronic,90dB,2W
  • Item # 1DGX2
  • Mfr. Model # YG
  • Animal Repeller, Electronic, Height 7 In, Width 5 In, Depth 4 In, Decibels 90 dB, Frequency Range 5000 to...More

BIRD REPELLER BIRD-X BIRD XPEL
Bird Repellent Spikes,25 ft. L,PK25
  • BIRD-X
  • Bird Repellent Spikes, 25 ft. L, PK25Bird Repellent Spikes,25 ft. L,PK25
  • Item # 6WB58
  • Mfr. Model # SP-25
  • Bird Repellent Spikes, Used For Bird Control, Weight 5 lb., Overall Length 25 ft., Overall Width 5 In.,...More

Bird Repellent Spikes,50 ft. L
  • BIRD-X
  • Bird Repellent Spikes, 50 ft. LBird Repellent Spikes,50 ft. L
  • Item # 9LAV4
  • Mfr. Model # STS-50
  • Bird Repellent Spikes, Used For Bird Control, Weight 11 lb., Overall Length 50 ft., Overall Width 5 In.,...More

Bird Net,10 lb.,Polyethylene
  • BIRD-X
  • Bird Net, 10 lb., PolyethyleneBird Net,10 lb.,Polyethylene
  • Item # 3NZC8
  • Mfr. Model # NET-PE-25-25
  • Bird Net, Used For Bird Control, Weight 10 lb., Overall Length 25 ft., Overall Width 300 In., Coverage 625...More

Animal Repellent,Granules,50 lb.
  • BIRD-X
  • Animal Repellent, Granules, 50 lb.Animal Repellent,Granules,50 lb.
  • Item # 5PTU8
  • Mfr. Model # ND-10050C
  • Animal Repellent, Used For Repelling Armadillos, Beavers, Chipmunks, Deer, Elk, Feral Cats, Gophers,...More

Sonic Bird Repeller
  • BIRD-X
  • Sonic Bird RepellerSonic Bird Repeller
  • Item # 5PTU5
  • Mfr. Model # SBXP-Pro 2
  • Electronic Bird Repeller, Coverage Up to 6 acres, Application Mount speakers up high where birds are present....More

Bird Repellent Spikes,100 ft. L
  • BIRD-X
  • Bird Repellent Spikes, 100 ft. LBird Repellent Spikes,100 ft. L
  • Item # 5PTU4
  • Mfr. Model # STS-100
  • Bird Repellent Spikes, Used For Creating a physical barrier for birds, Weight 17 lb., Overall Length 100 ft.,...More

Bird Net,Bird Control,7 lb.
  • BIRD-X
  • Bird Net, Bird Control, 7 lb.Bird Net,Bird Control,7 lb.
  • Item # 9CLD7
  • Mfr. Model # NET-STR-100
  • Bird Net, Used For Bird Control, Weight 7 lb., Overall Length 100 ft., Overall Width 168 In., Coverage 1400...More

Bird Repeller,Electronic,112dB,10W
Bird Repeller,110 Vac
  • BIRD-X
  • Bird Repeller, 110 VacBird Repeller,110 Vac
  • Item # 6WB52
  • Mfr. Model # BXP PRO 1
  • Bird Repeller, Electronic, Sonic Tone, Indoor or Outdoor, Decibels 105 dB, Coverage 1 Acre, Voltage 110 AC,...More

Scare Eyes,Bird Control,1 lb.,White
  • BIRD-X
  • Scare Eyes, Bird Control, 1 lb., WhiteScare Eyes,Bird Control,1 lb.,White
  • Item # 8DCF9
  • Mfr. Model # WHITE SCARE EYES
  • Scare Eyes, Used For Bird Control, Weight 1 lb., Overall Length 18 In., Overall Width 18 In., Overall Height...More

Scare Eyes,Bird Control,1 lb.,Black
  • BIRD-X
  • Scare Eyes, Bird Control, 1 lb., BlackScare Eyes,Bird Control,1 lb.,Black
  • Item # 8Y281
  • Mfr. Model # BLACK SCARE EYES
  • Scare Eyes, Used For Bird Control, Weight 1 lb., Overall Length 18 In., Overall Width 18 In., Overall Height...More

Remote Speaker
  • BIRD-X
  • Remote SpeakerRemote Speaker
  • Item # 6WB56
  • Mfr. Model # BXP-ES
  • Remote Extension Speaker, Electronic, Sonic Tone, Use With 6WB52 Pest Repellant, Decibels 105 dB, Coverage 1...More

Bird Repellent Spikes,50 ft. L
  • BIRD-X
  • Bird Repellent Spikes, 50 ft. LBird Repellent Spikes,50 ft. L
  • Item # 9Y575
  • Mfr. Model # SP-50
  • Bird Repellent Spikes, Used For Bird Control, Weight 9 lb., Overall Length 50 ft., Overall Width 12 In.,...More

Bird Repellent Spikes,100 ft. L
  • BIRD-X
  • Bird Repellent Spikes, 100 ft. LBird Repellent Spikes,100 ft. L
  • Item # 9EZF7
  • Mfr. Model # SP-100
  • Bird Repellent Spikes, Used For Bird Control, Weight 17 lb., Overall Length 100 ft., Overall Width 5 In.,...More

Animal Repellent,Granules,2 lb.
  • BIRD-X
  • Animal Repellent, Granules, 2 lb.Animal Repellent,Granules,2 lb.
  • Item # 5PTU7
  • Mfr. Model # ND-10012C
  • Animal Repellent, Used For Animal Control, Overall Length 3 In., Overall Width 3 In., Overall Height 7 In.,...More

Results per page: 16 | 32 | 48