Skip Content

Filter Results By

Applied Filters Clear All

Operation Type
Connection
Shop By

Biometric Switches

2 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SCHNEIDER ELECTRIC
    • Maintained Biometric SwitchMaintained Biometric Switch
    • Multiple product options available

      About

      Biometric Switch, Operating Temp. 23 Degrees to 122 Degrees F, Mounting Hole Size 22mm, Housing Material Polyamide PA66, Operation Type Maintained, NEMA Rating 12, IP Rating 65, Voltage 24VDC, Width 2.73 In., Height 2.13 In., Depth 1.53 In., Max. Current 200mA, Circuit Type PNP, Response Time Less Than 1 Sec., Storage Capacity 200 Records, Standards UL, CSA, CE, Varies by: Connection

      Biometric Switch, Operating Temp. 23 Degrees to 122 Degrees F, Mounting Hole Size 22mm, Housing Material Polyamide PA66, Operation Type Maintained, NEMA Rating 12, IP...More

    • SCHNEIDER ELECTRIC
    • Momentary Biometric SwitchMomentary Biometric Switch
    • Multiple product options available

      About

      Biometric Switch, Operating Temp. 23 Degrees to 122 Degrees F, Mounting Hole Size 22mm, Housing Material Polyamide PA66, Operation Type Momentary, NEMA Rating 12, IP Rating 65, Voltage 24VDC, Width 2.73 In., Height 2.13 In., Depth 1.53 In., Max. Current 200mA, Circuit Type PNP, Response Time Less Than 1 Sec., Storage Capacity 200 Records, Standards UL, CSA, CE, Varies by: Connection

      Biometric Switch, Operating Temp. 23 Degrees to 122 Degrees F, Mounting Hole Size 22mm, Housing Material Polyamide PA66, Operation Type Momentary, NEMA Rating 12, IP...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More