Skip Content

Filter Results By

Applied Filters Clear All

Bin Shelving

10 Results Found that Include 154 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bin Shelving, 36" Cabinet Width
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bin Shelving, 36" Cabinet Width Bin Shelving
  • Item # 7Y652
  • Mfr. Model # 7Y652
  • Bin Shelving, Overall Depth 18 In., Overall Width 36 In., Overall Height 85 In.

Rack System, 900 lb. Load Capacity, Total Number of Bi
  • LEWISBINS
  • Rack System, 900 lb. Load Capacity, Total Number of Bins 12 Pick Rack
  • Item # 3CLW9
  • Mfr. Model # HR1615 w/ 12 pc SH1811-7
  • Rack System, Overall Depth 19-3/8 In., Overall Width 27 In., Overall Height 57 In., Bin Type Stack and Nest...More

Pick Rack, 800 lb. Load Capacity, Total Number of Bins
  • AKRO-MILS
  • Pick Rack, 800 lb. Load Capacity, Total Number of Bins 64 Pick Rack
  • Item # 40K490
  • Mfr. Model # APRS040SC
  • Pick Rack, Overall Depth 12 In., Overall Width 36-3/4 In., Overall Height 60-1/4 In., Bin Type Shelf Bin, Bin...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More