Skip Content

Filter Results By

Item
Wall Mounted/Stand Alone
Total Capacity
Overall Height
Overall Width
Overall Depth
Total Number of Bins
Brand
Price
Shop By
Ratings

Bin Cabinets

30 Results Found that Include 536 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Storage Cabinet, 72" Overall Height, 36" Overall Width
Slim Line Bin Cabinet, 72" Overall Height, 48" Ov
Counter High 2-Sided Metal Bins Cabinet, 39" Overall H
Slim-Line Metal Bins Cabinet, 95" Overall Height, 41"&
Long Tool & Bin Storage Cabinet, 78" Overall Heigh
Bin Cabinet, 84" Overall Height, 48" Overall Width,&#x
Bin Cabinet, 84" Overall Height, 48" Overall Width,&#x
Bin Cabinet, 84" Overall Height, 36" Overall Width,&#x
Results per page:  16 | 32 | 48

Bin cabinets from Grainger provide handy shop, garage and industrial storage for hardware, parts, tools and more. Lockable 16-ga. welded steel cabinets help keep contents secure and hold even heavy pieces, with shelf load capacities ranging from 30 to 1,900 lb. with total load capacities ranging from 1,000 to 2,000 lb. Find bin cabinets with different sized bins arranged in a variety of different configurations. When you need to store a diverse range of items, shop Grainger for hefty bin cabinets!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More