Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Capacity
Max. Cup Height
Watts
Material
Holds
Brand
Price
Shop By

Beverage Dispensers

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    Electric Kettle,1L,Stainless Steel
    • CHEFSCHOICE
    • Electric Kettle, 1L, Stainless Steel
    • Item # 30AA34
    • Mfr. Model # 673
    • Electric Kettle, Cordless, Capacity 1 qt., Max. Cup Height 8.25 In., Width 7 In., Depth 6.375 In., Height...More

    Electric Kettle,Cordless,48 oz.,120V
    • CAPRESSO
    • Electric Kettle, Cordless, 48 oz., 120V
    • Item # 19YW91
    • Mfr. Model # 259.03
    • Electric Kettle, Cordless, Capacity 48 oz., Max. Cup Height 7 In., Width 8-1/4 In., Depth 6-1/2 In., Height...More

    Milk Frother,Automatic,8 oz.,120V
    • CAPRESSO
    • Milk Frother, Automatic, 8 oz., 120V
    • Item # 19YW90
    • Mfr. Model # 202.04
    • Milk Frother, Automatic, Capacity 8 oz., Max. Cup Height 4-1/4 In., Width 5 In., Depth 6 In., Height 7 In.,...More

    Electric Kettle,1.66L,Glass
    • CHEFSCHOICE
    • Electric Kettle, 1.66L, Glass
    • Item # 30AA33
    • Mfr. Model # 680
    • Electric Kettle, Cordless, Capacity 1-3/4 qt., Max. Cup Height 6-5/8 In., Width 9 In., Depth 6-1/4 In.,...More

    Results per page: 16 | 32 | 48