Skip Content

Filter Results By

Applied Filters Clear All

Item
Service Life (Gallons)
Dia. (In.)
Height (In.)
Length (In.)
For Use With
Price
Shop By

Beverage and Ice Machine Filters

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Replacement Filter,Ice Machine,Single
    • HOSHIZAKI
    • Replacement Filter, Ice Machine, SingleReplacement Filter,Ice Machine,Single
    • Replacement Filter, Ice Machine, Size Single, Height (In.) 13-1/4, Material of Construction Aluminum, Dia. (In.) 3-1/4, Length (In.) 11, 1.67 Max. Flow GPM, Max. Water Temp. (F) 100 Degrees , Max. Pressure (PSI) 125, 0.5 Microns, Service Life (Gallons) 21,000, Application Ice Makers, Cross-Reference Everpure 4HC, 4HC-H, I-2000, For Use With Mfr. No. H9320-51, H9320-52, Standards NSF 42, AHRI 810, Reduces Taste and Odor, Chlorine, Aesthetic Effects, Bacteriostatic Effects, Compliance NSF

    • Item # 31XC11
    • Mfr. Model # H9655-11
    • Replacement Filter, Ice Machine, Size Single, Height (In.) 13-1/4, Material of Construction Aluminum, Dia....More

    Ice Machine Filter System,Single
    • HOSHIZAKI
    • Ice Machine Filter System, SingleIce Machine Filter System,Single
    • Ice Machine Filter System, Ice Machine, Size Single, Height (In.) 18-13/32, Material of Construction Plastic/Aluminum, Dia. (In.) 3-1/4, Length (In.) 26, 1.67 Max. Flow GPM, Max. Water Temp. (F) 100 Degrees , Max. Pressure (PSI) 125, 0.5 Microns, Service Life (Gallons) 21,000, Application Ice Makers, Cartridges Required 1, Cross-Reference Everpure 4HC, 4HC-H, I-2000, For Use With Mfr. No. 9655-11, Standards NSF 42, AHRI 810

    • Item # 31XC09
    • Mfr. Model # H9320-51
    • Ice Machine Filter System, Ice Machine, Size Single, Height (In.) 18-13/32, Material of Construction...More

    Ice Machine Filter System,Twin
    • HOSHIZAKI
    • Ice Machine Filter System, TwinIce Machine Filter System,Twin
    • Ice Machine Filter System, Ice Machine, Size Twin, Height (In.) 19-7/64, Material of Construction Plastic/Aluminum, Dia. (In.) 6-1/2, Length (In.) 26, 3.34 Max. Flow GPM, Max. Water Temp. (F) 100 Degrees , Max. Pressure (PSI) 125, 0.5 Microns, Service Life (Gallons) 42,000, Application Ice Makers, Cartridges Required 2, Cross-Reference Everpure 4HC, 4HC-H, I-2000, For Use With Mfr. No. 9655-11, Standards NSF 42, AHRI 810, Includes Head, Mounting Bracket, Temperature Gauge, (2) Filter Cartridge

    • Item # 31XC10
    • Mfr. Model # H9320-52
    • Ice Machine Filter System, Ice Machine, Size Twin, Height (In.) 19-7/64, Material of Construction...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More