Skip Content

Filter Results By

Applied Filters Clear All

Item
Output Volts (DC)
Output Current (Amps)
Input Voltage
Ripple Volts Regulation
Line Volts Regulation
Meter Type
Brand
Price
Shop By

Bench Single Output DC Power Supplies

56 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
DC Power Supply,Triple Output,0 to 30VDC
  • B&K PRECISION
  • DC Power Supply, Triple Output, 0 to 30VDC DC Power Supply,Triple Output,0 to 30VDC
  • Item # 20FP71
  • Mfr. Model # 1670A
  • DC Power Supply, Output Volts (DC) 0 to 30, Output Current (Amps) 0 to 3, Current Limits 0 Percent to 100...More

Switching DC Power Supply,18V,20A
  • B&K PRECISION
  • Switching DC Power Supply, 18V, 20A Switching DC Power Supply,18V,20A
  • Item # 46F062
  • Mfr. Model # 1688B
  • Switching DC Power Supply, Output Volts (DC) 18V, Output Current (Amps) 20A, Current Limits Constant Current...More

Single Output Power Supply,0 to 60 VDC
  • B&K PRECISION
  • Single Output Power Supply, 0 to 60 VDC Single Output Power Supply,0 to 60 VDC
  • Item # 2LUW7
  • Mfr. Model # 9110
  • Single Output DC Power Supply, Output Volts (DC) 0 to 60, Output Current (Amps) 0 to 5, Current Limits 1...More

Single Output Power Supply,3 to 15 VDC
  • B&K PRECISION
  • Single Output Power Supply, 3 to 15 VDC Single Output Power Supply,3 to 15 VDC
  • Item # 2LUW9
  • Mfr. Model # 1692
  • Single Output DC Power Supply, Output Volts (DC) 3 to 15, Output Current (Amps) 0 to 40, Current Limits 1...More

DC Pwr Sply 400V, 0.5A / 600-20V, 0.35A
  • B&K PRECISION
  • DC Pwr Sply 400V, 0.5A / 600-20V, 0.35A DC Pwr Sply 400V, 0.5A / 600-20V, 0.35A
  • Item # 46F056
  • Mfr. Model # 9185
  • DC Power Supply, Output Volts (DC) 400 to 600V, Output Current (Amps) 0.5A to 0.35A, Current Limits Constant...More

Power Supply,0-35 Vdc
  • B&K PRECISION
  • Power Supply, 0-35 Vdc Power Supply,0-35 Vdc
  • Item # 3CE32
  • Mfr. Model # 1743B
  • DC Power Supply, Output Voltage 0-35 VDC, Output Current 0-6 A, Line Current Regulation 0.4% + 5mA , Line...More

DC Power Supply,0-30 Volts,0-1 Amps
  • B&K PRECISION
  • DC Power Supply, 0-30 Volts, 0-1 Amps DC Power Supply,0-30 Volts,0-1 Amps
  • Item # 3A366
  • Mfr. Model # 1710A
  • DC Power Supply, Output Voltage 0-30 Volts, Output Current 0-0.25/0-1 Amps, Line Regulation 0.2% + 3...More

Programmable DC Power Supply,0 to 72 VDC
  • B&K PRECISION
  • Programmable DC Power Supply, 0 to 72 VDC Programmable DC Power Supply,0 to 72 VDC
  • Item # 4NYY9
  • Mfr. Model # 1787B
  • Single Output Programmable DC Power Supply, Output Volts 0 to 72 DC, Output Current 0 to 1.5 Amps, Current...More

Switching DC Power Supply,36V,10A
  • B&K PRECISION
  • Switching DC Power Supply, 36V, 10A Switching DC Power Supply,36V,10A
  • Item # 46F061
  • Mfr. Model # 1687B
  • Switching DC Power Supply, Output Volts (DC) 36V, Output Current (Amps) 10A, Current Limits Constant Current...More

Power Supply,0-60Vdc,0-2 A,Digit Display
  • B&K PRECISION
  • Power Supply, 0-60Vdc, 0-2 A, Digit Display Power Supply,0-60Vdc,0-2 A,Digit Display
  • Item # 3WU40
  • Mfr. Model # 1715A
  • DC Power Supply, Output Voltage 0-60 VDC, Output Current 0-2 A, Line Current Regulation 0.4% + 5mA , Line...More

Power Supply,3-14 Vdc, 12 A
  • B&K PRECISION
  • Power Supply, 3-14 Vdc, 12 A Power Supply,3-14 Vdc, 12 A
  • Item # 6T508
  • Mfr. Model # 1686A
  • DC Power Supply, Output Voltage 3-14 Volts, Output Current 12 Amps @ 13.8 VDC, Line Voltage Regulation Less...More

Switching DC Power Supply,60V,5A
  • B&K PRECISION
  • Switching DC Power Supply, 60V, 5A Switching DC Power Supply,60V,5A
  • Item # 46F060
  • Mfr. Model # 1685B
  • Switching DC Power Supply, Output Volts (DC) 60V, Output Current (Amps) 5A, Current Limits Constant Current...More

DC Power Supply,0-30 Volts,0-3 Amps
  • B&K PRECISION
  • DC Power Supply, 0-30 Volts, 0-3 Amps DC Power Supply,0-30 Volts,0-3 Amps
  • Item # 1T197
  • Mfr. Model # 1735A
  • DC Power Supply, Output Voltage 0-30 Volts, Output Current 0-3 Amps, Line Regulation 0.2% + 3 MilliAmps, Line...More

Power Supply,1 to 60V,15A
  • B&K PRECISION
  • Power Supply, 1 to 60V, 15A Power Supply,1 to 60V,15A
  • Item # 12P759
  • Mfr. Model # 1902
  • Power Supply, Output Volts (DC) 1 to 60, Output Current (Amps) 15 A, Current Limits 0 Percent to 100 Percent,...More

Power Supply,32 V,30 A
  • B&K PRECISION
  • Power Supply, 32 V, 30 A Power Supply,32 V,30 A
  • Item # 12P758
  • Mfr. Model # 1901
  • Power Supply, Output Volts 32 V DC, Output Current 30 A Amps, Current Limits 0-100, Line Volts Regulation 20...More

DC Pwr Sply 0-18V, 8A / 18 -36V, 4A
  • B&K PRECISION
  • DC Pwr Sply 0-18V, 8A / 18 -36V, 4A DC Pwr Sply 0-18V, 8A / 18 -36V, 4A
  • Item # 46F052
  • Mfr. Model # 9181
  • DC Power Supply, Output Volts (DC) 18 to 36V, Output Current (Amps) 8 to 4A, Current Limits Constant Current...More

Single Output DC Power Supply, Digital
  • B&K PRECISION
  • Single Output DC Power Supply, Digital Single Output DC Power Supply, Digital
  • Item # 20VD82
  • Mfr. Model # XLN60026-GL
  • Single Output DC Power Supply,Output Volts (DC) 5 to 600,Output Current (Amps) 0.01 to 2.6,Current Limits 0...More

DC Pwr Sply 0-10V, 20A / 10-20V, 10A
  • B&K PRECISION
  • DC Pwr Sply 0-10V, 20A / 10-20V, 10A DC Pwr Sply 0-10V, 20A / 10-20V, 10A
  • Item # 46F053
  • Mfr. Model # 9182
  • DC Power Supply, Output Volts (DC) 10 to 20V, Output Current (Amps) 20 to 10 A, Current Limits Constant...More

Programmable DC Power Supply,0 to 72 VDC
  • B&K PRECISION
  • Programmable DC Power Supply, 0 to 72 VDC Programmable DC Power Supply,0 to 72 VDC
  • Item # 4NYZ6
  • Mfr. Model # 9124
  • Programmable DC Power Supply, Output Volts 0 to 72 DC, Output Current 0 to 1.2 Amps, Current Limits 1 to...More

Dual Range DC Pwr Sply, 30V/10A; 60V/5A
  • B&K PRECISION
  • Dual Range DC Pwr Sply, 30V/10A; 60V/5A Dual Range DC Pwr Sply, 30V/10A; 60V/5A
  • Item # 46F064
  • Mfr. Model # 1747
  • DC Power Supply, Output Volts (DC) 35 to 60V, Output Current (Amps) 10 to 5A, Current Limits Constant Current...More

Dual DC Pwr Sply 0-10V,10A / 10-20V,5A
  • B&K PRECISION
  • Dual DC Pwr Sply 0-10V, 10A / 10-20V, 5A Dual DC Pwr Sply 0-10V,10A / 10-20V,5A
  • Item # 46F050
  • Mfr. Model # 9173
  • Dual DC Power Supply, Output Volts (DC) Low Range: 10V; High Range: 20V (each channel), Output Current (Amps)...More

Single Output DC Power Supply, Digital
  • B&K PRECISION
  • Single Output DC Power Supply, Digital Single Output DC Power Supply, Digital
  • Item # 20VD83
  • Mfr. Model # 9115
  • Single Output DC Power Supply,Output Volts (DC) 0 to 80,Output Current (Amps) 0 to 60,Current Limits 0 to...More

DC Pwr Sply 0-35V, 6A / 35-70V, 3A
  • B&K PRECISION
  • DC Pwr Sply 0-35V, 6A / 35-70V, 3A DC Pwr Sply 0-35V, 6A / 35-70V, 3A
  • Item # 46F054
  • Mfr. Model # 9183
  • DC Power Supply, Output Volts (DC) 35 to 70V, Output Current (Amps) 6 to 3 A, Current Limits Constant Current...More

Programmable DC Power Supply,0 to 20 VDC
  • B&K PRECISION
  • Programmable DC Power Supply, 0 to 20 VDC Programmable DC Power Supply,0 to 20 VDC
  • Item # 4NYZ3
  • Mfr. Model # 9121A
  • Programmable DC Power Supply, Output Volts 0 to 20 DC, Output Current 0 to 5 Amps, Current Limits 1 to 100%,...More

Single Output DC Power Supply,0-20VDC
  • B&K PRECISION
  • Single Output DC Power Supply, 0-20VDC Single Output DC Power Supply,0-20VDC
  • Item # 5EEP3
  • Mfr. Model # 9151
  • Single Output DC Power Supply, Programmable, Output Volts 0 to 20 DC, Output Current 0 to 27 Amps, Current...More

DC Power Supply,30V,1A
  • B&K PRECISION
  • DC Power Supply, 30V, 1A DC Power Supply,30V,1A
  • Item # 46F065
  • Mfr. Model # 1739
  • DC Power Supply, Output Volts (DC) 30V, Output Current (Amps) 1A, Current Limits Constant Current Operation,...More

Single Output DC Power Supply, Digital
  • B&K PRECISION
  • Single Output DC Power Supply, Digital Single Output DC Power Supply, Digital
  • Item # 20VD77
  • Mfr. Model # XLN15010
  • Single Output DC Power Supply,Output Volts (DC) 5 to 150,Output Current (Amps) 0.04 to 10.4,Current Limits 0...More

Dual DC Pwr Sply  0-35V,3A / 35-70V,1.5A
  • B&K PRECISION
  • Dual DC Pwr Sply 0-35V, 3A / 35-70V, 1.5A Dual DC Pwr Sply 0-35V,3A / 35-70V,1.5A
  • Item # 46F051
  • Mfr. Model # 9174
  • Dual DC Power Supply, Output Volts (DC) Low Range: 0-35V; High Range: 0-70V (each channel), Output Current...More

Single Output DC Power Supply, Digital
  • B&K PRECISION
  • Single Output DC Power Supply, Digital Single Output DC Power Supply, Digital
  • Item # 20VD81
  • Mfr. Model # XLN60026
  • Single Output DC Power Supply,Output Volts (DC) 5 to 600,Output Current (Amps) 0.01 to 2.6,Current Limits 0...More

Programmable DC Power Supply,0 to 30 VDC
  • B&K PRECISION
  • Programmable DC Power Supply, 0 to 30 VDC Programmable DC Power Supply,0 to 30 VDC
  • Item # 4NYZ5
  • Mfr. Model # 9123A
  • Programmable DC Power Supply, Output Volts 0 to 30 DC, Output Current 0 to 5 Amps, Current Limits 1 to 100%,...More

DC Pwr Sply 0-100V, 2A / 100-200V, 1
  • B&K PRECISION
  • DC Pwr Sply 0-100V, 2A / 100-200V, 1 DC Pwr Sply 0-100V, 2A / 100-200V, 1
  • Item # 46F055
  • Mfr. Model # 9184
  • DC Power Supply, Output Volts (DC) 100 to 200V, Output Current (Amps) 2 to 1A, Current Limits Constant...More

Single Output DC Power Supply,0-60VDC
  • B&K PRECISION
  • Single Output DC Power Supply, 0-60VDC Single Output DC Power Supply,0-60VDC
  • Item # 5EEP5
  • Mfr. Model # 9153
  • Single Output DC Power Supply, Programmable, Output Volts 0 to 60 DC, Output Current 0 to 9 Amps, Current...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More