Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Bench Oscilloscopes

22 Results Found that Include 22 Products 

Results per page: 16 | 32 | 48
    Digital Oscilloscope,4 Channel,60 MHz
    • AGILENT TECHNOLOGIES
    • Digital Oscilloscope, 4 Channel, 60 MHz
    • Item # 4RGL2
    • Mfr. Model # DSO1004A
    • Digital Storage Oscilloscope, 4 Channel, Bandwidth 60 MHz, Vertical Deflection 2 mV/Division to 10...More

    Oscilloscope, 2+8-channel, 200 MHz
    • AGILENT TECHNOLOGIES
    • Oscilloscope, 2+8-channel, 200 MHz
    • Item # 6XAD1
    • Mfr. Model # MSOX2024A
    • Mixed Signal Oscilloscope, Bench, Bandwidth (MHz) 200MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep...More

    Oscilloscope, 4-channel, 100 MHz
    • AGILENT TECHNOLOGIES
    • Oscilloscope, 4-channel, 100 MHz
    • Item # 6XAC3
    • Mfr. Model # DSOX2014A
    • Oscilloscope, Bench, Bandwidth (MHz) 100MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep Speed 2...More

    Oscilloscope, 2-channel, 100 MHz
    • AGILENT TECHNOLOGIES
    • Oscilloscope, 2-channel, 100 MHz
    • Item # 6XAC2
    • Mfr. Model # DSOX2012A
    • Oscilloscope, Bench, Bandwidth (MHz) 100MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep Speed 2...More

    Oscilloscope, 4-channel, 200 MHz
    • AGILENT TECHNOLOGIES
    • Oscilloscope, 4-channel, 200 MHz
    • Item # 6XAC5
    • Mfr. Model # DSOX2024A
    • Oscilloscope, Bench, Bandwidth (MHz) 200MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep Speed 2...More

    Bench Oscilloscope,2-Channel,50 MHz
    • AGILENT TECHNOLOGIES
    • Bench Oscilloscope, 2-Channel, 50 MHz
    • Item # 34K446
    • Mfr. Model # DSO1052B
    • Bench Oscilloscope, 2 Channel, Bandwidth (MHz) 50 MHz, Trigger Sensitivity Int./Ext. Vertical Sensitivity...More

    Bench Oscilloscope,2-Channel,100 MHz
    • AGILENT TECHNOLOGIES
    • Bench Oscilloscope, 2-Channel, 100 MHz
    • Item # 34K448
    • Mfr. Model # DSO1102B
    • Bench Oscilloscope, 2 Channel, Bandwidth (MHz) 100 MHz, Trigger Sensitivity Int./Ext. Vertical Sensitivity...More

    Oscilloscope,4 Channel,100 MHz
    • AGILENT TECHNOLOGIES
    • Oscilloscope, 4 Channel, 100 MHz
    • Item # 6XAC9
    • Mfr. Model # MSOX2014A
    • Mixed Signal Oscilloscope, Bench, Bandwidth (MHz) 100MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep...More

    Digital Oscilloscope,2 Channel,100 MHz
    • AGILENT TECHNOLOGIES
    • Digital Oscilloscope, 2 Channel, 100 MHz
    • Item # 4RGL3
    • Mfr. Model # DSO1012A
    • Digital Storage Oscilloscope, 2 Channel, Bandwidth 100 MHz, Vertical Deflection 2 mV/Division to 10...More

    Digital Oscilloscope,4 Channel,200 MHz
    • AGILENT TECHNOLOGIES
    • Digital Oscilloscope, 4 Channel, 200 MHz
    • Item # 4RGL6
    • Mfr. Model # DSO1024A
    • Digital Storage Oscilloscope, 4 Channel, Bandwidth 200 MHz, Vertical Deflection 2 mV/Division to 10...More

    Oscilloscope, 2+8-channel, 70 MHz
    • AGILENT TECHNOLOGIES
    • Oscilloscope, 2+8-channel, 70 MHz
    • Item # 6XAC6
    • Mfr. Model # MSOX2002A
    • Mixed Signal Oscilloscope, Bench, Bandwidth (MHz) 70MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep...More

    Bench Oscilloscope,2-Channel,70 MHz
    • AGILENT TECHNOLOGIES
    • Bench Oscilloscope, 2-Channel, 70 MHz
    • Item # 34K447
    • Mfr. Model # DSO1072B
    • Bench Oscilloscope, 2 Channel, Bandwidth (MHz) 70 MHz, Trigger Sensitivity Int./Ext. Vertical Sensitivity...More

    Oscilloscope, 2+8-channel, 70 MHz
    • AGILENT TECHNOLOGIES
    • Oscilloscope, 2+8-channel, 70 MHz
    • Item # 6XAC7
    • Mfr. Model # MSOX2004A
    • Mixed Signal Oscilloscope, Bench, Bandwidth (MHz) 70MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep...More

    Oscilloscope, 4-channel, 70 MHz
    • AGILENT TECHNOLOGIES
    • Oscilloscope, 4-channel, 70 MHz
    • Item # 6XAC1
    • Mfr. Model # DSOX2004A
    • Oscilloscope, Bench, Bandwidth (MHz) 70MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep Speed 2...More

    Digital Oscilloscope,4 Channel,100 MHz
    • AGILENT TECHNOLOGIES
    • Digital Oscilloscope, 4 Channel, 100 MHz
    • Item # 4RGL4
    • Mfr. Model # DSO1014A
    • Digital Storage Oscilloscope, 4 Channel, Bandwidth 100 MHz, Vertical Deflection 2 mV/Division to 10...More

    Oscilloscope, 2+8-channel, 100 MHz
    • AGILENT TECHNOLOGIES
    • Oscilloscope, 2+8-channel, 100 MHz
    • Item # 6XAC8
    • Mfr. Model # MSOX2012A
    • Mixed Signal Oscilloscope, Bench, Bandwidth (MHz) 100MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep...More

    Oscilloscope, 2-channel, 200 MHz
    • AGILENT TECHNOLOGIES
    • Oscilloscope, 2-channel, 200 MHz
    • Item # 6XAC4
    • Mfr. Model # DSOX2022A
    • Oscilloscope, Bench, Bandwidth (MHz) 200MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep Speed 2...More

    Bench Oscilloscope,2-Channel,150 MHz
    • AGILENT TECHNOLOGIES
    • Bench Oscilloscope, 2-Channel, 150 MHz
    • Item # 34K449
    • Mfr. Model # DSO1152B
    • Bench Oscilloscope, 2 Channel, Bandwidth (MHz) 150 MHz, Trigger Sensitivity Int./Ext. Vertical Sensitivity...More

    Digital Oscilloscope,2 Channel,60 MHz
    • AGILENT TECHNOLOGIES
    • Digital Oscilloscope, 2 Channel, 60 MHz
    • Item # 4RGL1
    • Mfr. Model # DSO1002A
    • Digital Storage Oscilloscope, 2 Channel, Bandwidth 60 MHz, Vertical Deflection 2 mV/Division to 10...More

    Digital Oscilloscope,2 Channel,200 MHz
    • AGILENT TECHNOLOGIES
    • Digital Oscilloscope, 2 Channel, 200 MHz
    • Item # 4RGL5
    • Mfr. Model # DSO1022A
    • Digital Storage Oscilloscope, 2 Channel, Bandwidth 200 MHz, Vertical Deflection 2 mV/Division to 10...More

    Oscilloscope, 2-channel, 70 MHz
    • AGILENT TECHNOLOGIES
    • Oscilloscope, 2-channel, 70 MHz
    • Item # 6XAC0
    • Mfr. Model # DSOX2002A
    • Oscilloscope, Bench, Bandwidth (MHz) 70MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep Speed 2...More

    Oscilloscope, 2+8-channel, 200 MHz
    • AGILENT TECHNOLOGIES
    • Oscilloscope, 2+8-channel, 200 MHz
    • Item # 6XAD0
    • Mfr. Model # MSOX2022A
    • Mixed Signal Oscilloscope, Bench, Bandwidth (MHz) 200MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep...More

    Results per page: 16 | 32 | 48