Filter Results By

Wheel Dia. (In.)
HP
  • View MoreView Less
Voltage
Amps AC
  • View MoreView Less
Arbor Hole (In.)
  • View MoreView Less
Face Wheel Dimensions (In.)
  • View MoreView Less
Wheels Center-Center (In.)
  • View MoreView Less
Dust Collection
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Bench Grinders

13 Results Found that Include 30 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Bench Grinder, 8 In, 115V, 3450 Max RPM

    JET

    Grainger Item # 18F216 | Mfr. Model # JBG-8A

    Catalog Page # NA

    Bench Grinder, Wheel Dia. (In.) 8, Max. RPM 3450, 1 HP, Voltage 115 , 7.0/3.5 Amps AC, 1 Phase, Arbor Hole...More

    Compare
    Compare

    Bench Grinder, 6 In., 120 V

    SKIL

    Grainger Item # 19M488 | Mfr. Model # 3380-01

    Catalog Page # 999 (PDF)

    Bench Grinder, Wheel Dia. (In.) 6, Max. RPM 3450, 1/3 HP, Voltage 120, 2.1 Amps AC, Arbor Hole (In.) 1/2,...More

    Compare
    Compare

    Vari-Speed Grinding Center, 8 In Dia

    SCHEPPACH

    Grainger Item # 15E309 | Mfr. Model # M90083

    Catalog Page # 999 (PDF)

    Vari-Speed Grinding Center, Wheel Dia. (In.) 8, Max. RPM 3250, 1/2 HP, Voltage 120, 5.0 Amps AC, Single...More

    Compare
    Compare

    Bench Edge Grinder, 4 In x 2 In, Cup Wheel

    DAYTON

    Grainger Item # 2KVZ8 | Mfr. Model # 2KVZ8

    Catalog Page # NA

    Bench Edge Grinder, Wheel Dia 4 In By 2 In, Max RPM 3500, 1 HP, Voltage 120 VAC, 9 Amps AC, 1 Phase, 60 Hz,...More

    Compare
    Compare

    Bench Edge Finishing Machine, 7 In

    DAYTON

    Grainger Item # 2KVZ6 | Mfr. Model # 2KVZ6

    Catalog Page # NA

    Bench Edge Finishing Machine, Wheel Dia 7 In, Max RPM 3450, 3/4 HP, Voltage 120 VAC, 10.2 Amps AC, 1 Phase,...More

    Compare
     |  Results per page: 16 | 32 | 48

      Shop Grainger for durable bench grinders and bench edge finishing machines. Heavy-duty grinders feature eyeshields to help prevent inadvertent eye injuries from flying debris. Choose from models with and without dust collection ports. Complete grinder packages include stand and quench pot. Premium grinders offer a powerful motor that can provide more torque for heavier-duty applications. Shop for bench grinders at Grainger today!

      loader image