Skip Content

Filter Results By

Sub-Category
Item
  • View MoreView Less
Capacity
  • View MoreView Less
Weighing Surface Depth
Weighing Surface Width
Price
  • View MoreView Less
Shop By

Bench and Floor Scales

7 Results Found that Include 8 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Electronic Floor Scale
    • Multiple product options available

    Digital Balance,Plastic Pltfrm,5000g Cap
    • GRAINGER APPROVED VENDOR
    • Digital Balance, Plastic Pltfrm, 5000g Cap
    • Item # 1NXG4
    • Mfr. Model # 1NXG4
    • Balance Scale, Digital, Capacity 5000g, Graduations 1g, Weighing Surface Depth 5-1/2 In., Weighing Surface...More

    Dgtl Cntng Scale,SS Pltfrm,60 lb. Cap.
    • GRAINGER APPROVED VENDOR
    • Dgtl Cntng Scale, SS Pltfrm, 60 lb. Cap.
    • Item # 1NXG3
    • Mfr. Model # 1NXG3
    • Counting Scale, Digital, Capacity 30kg/60 lb., Graduations 2g, Weighing Surface Depth 9-1/2 In., Weighing...More

    Digital Hand-Held Blnc, Pltfrm,500g Cap.
    • GRAINGER APPROVED VENDOR
    • Digital Hand-Held Blnc, Pltfrm, 500g Cap.
    • Item # 1NXG5
    • Mfr. Model # 1NXG5
    • Hand-Held Balance Scale, Digital, Capacity 500g, Graduations 0.1g, Weighing Surface Depth 2 In., Weighing...More

    Digital Scale,600 lb Capacity
    • GRAINGER APPROVED VENDOR
    • Digital Scale, 600 lb Capacity
    • Item # 4EJY8
    • Mfr. Model # MDSELSCALE
    • Scale, Digital, Capacity 600 lb., Display (4) Button, Application Modes Electric Lifts, Power Unit 24V...More

    Stand On Scales,800 lb. Cap.
    • GRAINGER APPROVED VENDOR
    • Stand On Scales, 800 lb. Cap.
    • Item # 4EKD3
    • Mfr. Model # MPH07DB2
    • Floor Scale, Digital, Capacity 800 lb., Display LCD, Application Modes Weighing Large or Unsteady Patients

    Dgtl Pckgng Scale,SS Pltfrm,15,000g Cap.
    • GRAINGER APPROVED VENDOR
    • Dgtl Pckgng Scale, SS Pltfrm, 15,000g Cap.
    • Item # 1NXG2
    • Mfr. Model # 1NXG2
    • Packaging/Portioning Scale, Digital, Capacity 15,000g, Graduations 2g/0.002kg/0.01 lb., Weighing Surface...More

    Results per page: 16 | 32 | 48