Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
Capacity
Weighing Surface Depth
Weighing Surface Width
Brand
Price
Shop By
Ratings

Bench and Floor Scales

4 Results Found that Include 4 Products

Results per page: 16 | 32 | 48
    Digital Balance,SS Platform,2000g Cap.
    • OHAUS
    • Digital Balance, SS Platform, 2000g Cap.Balance Scale
    • Item # 3WU17
    • Mfr. Model # SP2001
    • Balance Scale, Digital, Capacity 2000g, Graduations 0.1g, Display High Contrast LCD with 6 Digits 0.6...More

    Weighing Scale,SS Platform,3kg/ 7 lb Cap
    • CITIZEN
    • Weighing Scale, SS Platform, 3kg/ 7 lb CapBench Scale
    • Item # 12R986
    • Mfr. Model # 12R986
    • Bench Scale, Digital, Capacity 3kg/ 7 lb., Graduations 0.1g/0.0002 lb., Weighing Surface Depth 8-7/8 In.,...More

    Digital Balance,SS Platform,3000g Cap.
    • A&D WEIGHING
    • Digital Balance, SS Platform, 3000g Cap.Balance Scale
    • Item # 3JKD7
    • Mfr. Model # HL-3000LWPN
    • Balance Scale, Digital, Capacity 3000g, Graduations 1g, Display LCD, Weighing Surface Depth 5-1/2 In.,...More

    Weighing Scale,SS Pltfrm,30kg/65 lb. Cap
    • ADAM EQUIPMENT
    • Weighing Scale, SS Pltfrm, 30kg/65 lb. CapPortion Control Scale
    • Item # 9G779
    • Mfr. Model # LBK 65A
    • Portion Control Scale, Digital, Capacity 30kg/65 lb., Graduations 5g/0.01 lb., Display Green Backlit LCD,...More

    Results per page: 16 | 32 | 48