Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
Digital/Mechanical
Capacity
Weighing Surface Depth
Weighing Surface Width
Brand
Price
Shop By
Ratings

Bench and Floor Scales

11 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Pro Analytical Precision Blnce,2100g Cap
    • OHAUS
    • Pro Analytical Precision Blnce, 2100g CapPro Analytical Precision Blnce,2100g Cap
    • Item # 8DLC7
    • Mfr. Model # AV2102
    • Pro Analytical Precision Balance Scale, Digital, Capacity 2100g, Graduations 0.01g, Display (2) Line LCD with...More

    Heavy Duty Receiving Scale,200 lb. Cap.
    • PELOUZE
    • Heavy Duty Receiving Scale, 200 lb. Cap.Heavy Duty Receiving Scale,200 lb. Cap.
    • Item # 3JKC8
    • Mfr. Model # 10200
    • Heavy Duty Receiving Scale, Mechanical, Capacity 200 lb., Weighing Surface Depth 15-1/2 In., Weighing Surface...More

    Digitl Pocket Scale,Plstc Pltfrm,60g Cap
    • A&D WEIGHING
    • Digitl Pocket Scale, Plstc Pltfrm, 60g CapPocket Scale
    • Item # 3WRJ4
    • Mfr. Model # PV-60
    • Pocket Scale, Digital, Capacity 60g, Graduations 0.01g, Display LCD, Weighing Surface Depth 3-1/4 In.,...More

    Digital Balance,SS Platform,65g Cap.
    • OHAUS
    • Digital Balance, SS Platform, 65g Cap.Digital Balance,SS Platform,65g Cap.
    • Item # 1UXJ7
    • Mfr. Model # PA64
    • Balance Scale, Digital, Capacity 65g, Graduations 0.1mg, Display LCD with Backlight, Weighing Surface Width...More

    Precision Balance,SS Platform,8100g Cap.
    • OHAUS
    • Precision Balance, SS Platform, 8100g Cap.Precision Balance Scale
    • Item # 15X523
    • Mfr. Model # AV8101N
    • Precision Balance Scale, Digital, Capacity 8100g, Graduations 1g, Display LCD, Weighing Surface Depth 6-2/7...More

    Bench Scale,SS Pltfrm,6000g/13 lb. Cap.
    • ADAM EQUIPMENT
    • Bench Scale, SS Pltfrm, 6000g/13 lb. Cap.Bench Scale
    • Item # 9MRR1
    • Mfr. Model # CPWPLUS 6P
    • Bench Scale, Digital, Capacity 6000g/13 lb., Graduations 2g/0.005 lb., Display Large Backlit LCD, Weighing...More

    Analytical Precision Balance,510g Cap.
    • OHAUS
    • Analytical Precision Balance, 510g Cap.Analytical Precision Balance Scale
    • Item # 8FMC8
    • Mfr. Model # PA512
    • Analytical Precision Balance Scale, Digital, Capacity 510g, Graduations 0.01g, Display LCD with Backlight,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More