Skip Content

Filter Results By

Item
Belt Size (In.)
No Load SFPM
Amps @ 120V
Features
Price
Ratings

Belt Sanders

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Sander,Belt,3 X 21 In
    • PORTER CABLE
    • Sander, Belt, 3 X 21 InSander,Belt,3 X 21 In
    • Item # 4Z954
    • Mfr. Model # 352VS
    • Belt Sander, Belt Size (In.) 3 x 21, 850 to 1300 No Load SFPM, 8 Amps @ 120V, Ball and Needle Bearings,...More

    Sander,Belt,3 X 24 In
    • PORTER CABLE
    • Sander, Belt, 3 X 24 InSander,Belt,3 X 24 In
    • Item # 6Z301
    • Mfr. Model # 360
    • Belt Sander, Belt Size 3 x 24 Inches, No Load SFPM 1550, Bearing Ball/Needle, Cord 7 Feet, 3 Conductors, Tool...More

    Belt Sander Kit,2 1/2x14 In,SFPM 800,5A
    • PORTER CABLE
    • Belt Sander Kit, 2 1/2x14 In, SFPM 800,5ABelt Sander Kit,2 1/2x14 In,SFPM 800,5A
    • Item # 1LPP8
    • Mfr. Model # 371K
    • Belt Sander Kit, Belt Size 2 1/2 X 14 In, No Load SFPM 800, 5 Amps @ 120V, Ball & Roller Bearings, Cord 8 Ft...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More