Skip Content

Filter Results By

Applied Filters Clear All

Belt Size (In.)
No Load SFPM
Amps @ 120V
Features
Brand
Shop By
Ratings

Belt Sanders

5 Results Found that Include 5 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Belt Sander,4 X 24,11 A,1640 SFPM
    • MAKITA
    • Belt Sander, 4 X 24,11 A, 1640 SFPMBelt Sander,4 X 24,11 A,1640 SFPM
    • Item # 3NLP4
    • Mfr. Model # 9403
    • Belt Sander, Belt Size 4 x 24 In, 1640 No Load SFPM, 11 Amps @ 120V, Ball/Needle Bearings, 16.4 ft 2...More

    Belt Sander, 3 x 24 , 8.8 A
    • MAKITA
    • Belt Sander, 3 x 24 , 8.8 ABelt Sander, 3 x 24 , 8.8 A
    • Item # 14H005
    • Mfr. Model # 9920
    • Belt Sander, Belt Size (In.) 3 x 24 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

    Belt Sander, 3 x 21, 8.8 A
    • MAKITA
    • Belt Sander, 3 x 21, 8.8 ABelt Sander, 3 x 21, 8.8 A
    • Item # 14H004
    • Mfr. Model # 9903
    • Belt Sander, Belt Size (In.) 3 x 21 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

    Belt Sander, 4 x 24, 8.8 A
    • MAKITA
    • Belt Sander, 4 x 24, 8.8 ABelt Sander, 4 x 24, 8.8 A
    • Item # 14H002
    • Mfr. Model # 9404
    • Belt Sander, Belt Size (In.) 4 x 24 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

    Belt Sander, 3 x 24, 7.8 A
    • MAKITA
    • Belt Sander, 3 x 24, 7.8 ABelt Sander, 3 x 24, 7.8 A
    • Item # 14F052
    • Mfr. Model # 9924DB
    • Belt Sander, Belt Size (In.) 3 x 24 In., 1300 No Load SFPM, 7.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More