Skip Content

Filter Results By

Item
Belt Size (In.)
  • View MoreView Less
No Load SFPM
  • View MoreView Less
Amps @ 120V
Features
  • View MoreView Less
Brand
Price
Shop By
Ratings

Belt Sanders

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Sander,Belt,3 X 21 In
    • PORTER CABLE
    • Sander, Belt, 3 X 21 InSander,Belt,3 X 21 In
    • Item # 4Z954
    • Mfr. Model # 352VS
    • Belt Sander, Belt Size (In.) 3 x 21, 850 to 1300 No Load SFPM, 8 Amps @ 120V, Ball and Needle Bearings,...More

    Belt Sander,6.0 A,3 x 18 In
    • SKIL
    • Belt Sander, 6.0 A, 3 x 18 InBelt Sander,6.0 A,3 x 18 In
    • Item # 19M482
    • Mfr. Model # 7510-01
    • Belt Sander, Belt Size (In.) 3 x 18 In., 1050 No Load SFPM, 6 Amps @ 120V, 6 In. Cord, Lever Release Type,...More

    Belt Sander, 3 x 24, 7.8 A
    • MAKITA
    • Belt Sander, 3 x 24, 7.8 ABelt Sander, 3 x 24, 7.8 A
    • Item # 14F052
    • Mfr. Model # 9924DB
    • Belt Sander, Belt Size (In.) 3 x 24 In., 1300 No Load SFPM, 7.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

    Belt Sander,4 X 24,11 A,1640 SFPM
    • MAKITA
    • Belt Sander, 4 X 24,11 A, 1640 SFPMBelt Sander,4 X 24,11 A,1640 SFPM
    • Item # 3NLP4
    • Mfr. Model # 9403
    • Belt Sander, Belt Size 4 x 24 In, 1640 No Load SFPM, 11 Amps @ 120V, Ball/Needle Bearings, 16.4 ft 2...More

    Sander,Belt,3 X 24 In
    • PORTER CABLE
    • Sander, Belt, 3 X 24 InSander,Belt,3 X 24 In
    • Item # 6Z301
    • Mfr. Model # 360
    • Belt Sander, Belt Size 3 x 24 Inches, No Load SFPM 1550, Bearing Ball/Needle, Cord 7 Feet, 3 Conductors, Tool...More

    Belt Sander, 3 x 21, 8.8 A
    • MAKITA
    • Belt Sander, 3 x 21, 8.8 ABelt Sander, 3 x 21, 8.8 A
    • Item # 14H004
    • Mfr. Model # 9903
    • Belt Sander, Belt Size (In.) 3 x 21 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

    Belt Sander, 4 x 24, 8.8 A
    • MAKITA
    • Belt Sander, 4 x 24, 8.8 ABelt Sander, 4 x 24, 8.8 A
    • Item # 14H002
    • Mfr. Model # 9404
    • Belt Sander, Belt Size (In.) 4 x 24 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

    Belt Sander, 3 x 24 , 8.8 A
    • MAKITA
    • Belt Sander, 3 x 24 , 8.8 ABelt Sander, 3 x 24 , 8.8 A
    • Item # 14H005
    • Mfr. Model # 9920
    • Belt Sander, Belt Size (In.) 3 x 24 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

    Belt Sander Kit,2 1/2x14 In,SFPM 800,5A
    • PORTER CABLE
    • Belt Sander Kit, 2 1/2x14 In, SFPM 800,5ABelt Sander Kit,2 1/2x14 In,SFPM 800,5A
    • Item # 1LPP8
    • Mfr. Model # 371K
    • Belt Sander Kit, Belt Size 2 1/2 X 14 In, No Load SFPM 800, 5 Amps @ 120V, Ball & Roller Bearings, Cord 8 Ft...More

    Belt Sander, 3 in. x 21 in., 9A
    • HITACHI
    • Belt Sander, 3 in. x 21 in., 9ABelt Sander, 3 in. x 21 in., 9A
    • Item # 19TA21
    • Mfr. Model # SB8V2
    • Belt Sander, Belt Size (In.) 3 x 21, 820 to 1475 No Load SFPM, 9 Amps @ 120V, Lever Release Type, 9.0A, 1020W...More

    Drum Sander,11A,104 lb.
    • JET
    • Drum Sander, 11A, 104 lb.Drum Sander,11A,104 lb.
    • Item # 25CH41
    • Mfr. Model # 10-20 PLUS
    • Drum Sander, 0 to 12 No Load SFPM, 11 Amps @ 120V, Ball Bearings, Convenient Lever Belt Release Type,...More

    Results per page: 16 | 32 | 48