Skip Content

Filter Results By

Applied Filters Clear All

HP
Nameplate RPM
Number of Speeds
Voltage
Frame
Shaft Dia.
Item
Motor Design
Service Factor
Brand
Price
Shop By
Ratings

Belt Drive Motors

13 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    General Purpose Motor,1 HP,Capacitor-Start,1725 Nameplate RPM,115/208
    • General Purpose Motor, 1 HP, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56General Purpose Motor,1 HP,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56
    • Description

      General Purpose Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 13.6/6.9-6.9, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 6K321
    • Mfr. Model # 6K321
    • General Purpose Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56,...More

    General Purpose Motor,3/4 HP,Capacitor-Start,1725 Nameplate RPM,115&#
    • General Purpose Motor, 3/4 HP, Capacitor-Start, 1725 Nameplate RPM, 115/230 Voltage, Frame 56General Purpose Motor,3/4 HP,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 56
    • Description

      General Purpose Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 9.8/5.0, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.25, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 6K376
    • Mfr. Model # 6K376
    • General Purpose Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open...More

    General Purpose Motor,1/2 HP,Capacitor-Start,1725 Nameplate RPM,115&#
    • General Purpose Motor, 1/2 HP, Capacitor-Start, 1725 Nameplate RPM, 115/230 Voltage, Frame 56General Purpose Motor,1/2 HP,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 56
    • Description

      General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 7.7/3.8, 60/50 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.25, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-5/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 3K199
    • Mfr. Model # 3K199
    • General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open...More

    General Purpose Motor,1/2 HP,Capacitor-Start,1725 Nameplate RPM,115&#
    • General Purpose Motor, 1/2 HP, Capacitor-Start, 1725 Nameplate RPM, 115/230 Voltage, Frame 48ZGeneral Purpose Motor,1/2 HP,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 48Z
    • Description

      General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 48Z, Open Dripproof, Full Load Amps 8.2/4.1, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.25, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-5/16 In., Shaft Dia. 1/2 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 6K965
    • Mfr. Model # 6K965
    • General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 48Z, Open...More

    General Purpose Motor,1/3 HP,Capacitor-Start,1725 Nameplate RPM,115&#
    • General Purpose Motor, 1/3 HP, Capacitor-Start, 1725 Nameplate RPM, 115/230 Voltage, Frame 48ZGeneral Purpose Motor,1/3 HP,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 48Z
    • Description

      General Purpose Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 48Z, Open Dripproof, Full Load Amps 5.4/2.7, 60/50 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.35, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-13/16 In., Shaft Dia. 1/2 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 6K490
    • Mfr. Model # 6K490
    • General Purpose Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 48Z, Open...More

    General Purpose Motor,1/3 HP,Capacitor-Start,1725 Nameplate RPM,115&#
    • General Purpose Motor, 1/3 HP, Capacitor-Start, 1725 Nameplate RPM, 115/230 Voltage, Frame 56General Purpose Motor,1/3 HP,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 56
    • Description

      General Purpose Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 5.7/2.8, 60/50 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.35, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-7/8 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 6K366
    • Mfr. Model # 6K366BE
    • General Purpose Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open...More

    General Purpose Motor,1/2 HP,Capacitor-Start,1725 Nameplate RPM,115&#
    • General Purpose Motor, 1/2 HP, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56HGeneral Purpose Motor,1/2 HP,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56H
    • Description

      General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H, Open Dripproof, Full Load Amps 7.7/3.7-3.8, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.25, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-5/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 24C180
    • Mfr. Model # 24C180
    • General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H,...More

    General Purpose Motor,1 HP,Capacitor-Start,1725 Nameplate RPM,115/208
    • General Purpose Motor, 1 HP, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56HGeneral Purpose Motor,1 HP,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56H
    • Description

      General Purpose Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H, Open Dripproof, Full Load Amps 14.8/7.7-7.4, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 24C182
    • Mfr. Model # 24C182
    • General Purpose Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H,...More

    General Purpose Motor,3/4 HP,Capacitor-Start,1725 Nameplate RPM,115&#
    • General Purpose Motor, 3/4 HP, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56HGeneral Purpose Motor,3/4 HP,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56H
    • Description

      General Purpose Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H, Open Dripproof, Full Load Amps 9.8/5.2-5.0, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.25, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 24C181
    • Mfr. Model # 24C181
    • General Purpose Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More