Skip Content

Filter Results By

HP
Nameplate RPM
Number of Speeds
Voltage
Frame
Shaft Dia.
Item
Motor Design
Price
Shop By
Ratings

Belt Drive Motors

11 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    GP Mtr,CS,ODP,1 HP,1725 rpm,56
    • GP Mtr, CS, ODP, 1 HP, 1725 rpm, 56GP Mtr,CS,ODP,1 HP,1725 rpm,56
    • Description

      General Purpose Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 13.6/6.9-6.9, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 6K321
    • Mfr. Model # 6K321
    • General Purpose Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56,...More

    GP Mtr,CS,ODP,3/4 HP,1725 rpm,56
    • GP Mtr, CS, ODP, 3/4 HP, 1725 rpm, 56GP Mtr,CS,ODP,3/4 HP,1725 rpm,56
    • Description

      General Purpose Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 9.8/5.0, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.25, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 6K376
    • Mfr. Model # 6K376
    • General Purpose Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open...More

    GP Mtr,CS,ODP,1/2 HP,1725 rpm,56
    • GP Mtr, CS, ODP, 1/2 HP, 1725 rpm, 56GP Mtr,CS,ODP,1/2 HP,1725 rpm,56
    • Description

      General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 7.7/3.8, 60/50 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.25, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-5/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 3K199
    • Mfr. Model # 3K199
    • General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open...More

    GP Mtr,CS,ODP,1/3 HP,1725 rpm,48Z
    • GP Mtr, CS, ODP, 1/3 HP, 1725 rpm, 48ZGP Mtr,CS,ODP,1/3 HP,1725 rpm,48Z
    • Description

      General Purpose Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 48Z, Open Dripproof, Full Load Amps 5.4/2.7, 60/50 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.35, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-13/16 In., Shaft Dia. 1/2 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 6K490
    • Mfr. Model # 6K490
    • General Purpose Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 48Z, Open...More

    GP Mtr,CS,ODP,1/2 HP,1725 rpm,48Z
    • GP Mtr, CS, ODP, 1/2 HP, 1725 rpm, 48ZGP Mtr,CS,ODP,1/2 HP,1725 rpm,48Z
    • Description

      General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 48Z, Open Dripproof, Full Load Amps 8.2/4.1, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.25, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-5/16 In., Shaft Dia. 1/2 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 6K965
    • Mfr. Model # 6K965
    • General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 48Z, Open...More

    GP Mtr,CS,ODP,1/3 HP,1725 rpm,56
    • GP Mtr, CS, ODP, 1/3 HP, 1725 rpm, 56GP Mtr,CS,ODP,1/3 HP,1725 rpm,56
    • Description

      General Purpose Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 5.7/2.8, 60/50 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.35, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-7/8 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 6K366
    • Mfr. Model # 6K366BE
    • General Purpose Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open...More

    GP Mtr,CS,ODP,1/2 HP,1725 rpm,56H
    • GP Mtr, CS, ODP, 1/2 HP, 1725 rpm, 56HGP Mtr,CS,ODP,1/2 HP,1725 rpm,56H
    • Description

      General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H, Open Dripproof, Full Load Amps 7.7/3.7-3.8, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.25, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-5/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 24C180
    • Mfr. Model # 24C180
    • General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H,...More

    GP Mtr,CS,ODP,1 HP,1725 rpm,56H
    • GP Mtr, CS, ODP, 1 HP, 1725 rpm, 56HGP Mtr,CS,ODP,1 HP,1725 rpm,56H
    • Description

      General Purpose Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H, Open Dripproof, Full Load Amps 14.8/7.7-7.4, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 24C182
    • Mfr. Model # 24C182
    • General Purpose Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H,...More

    GP Mtr,CS,ODP,3/4 HP,1725 rpm,56H
    • GP Mtr, CS, ODP, 3/4 HP, 1725 rpm, 56HGP Mtr,CS,ODP,3/4 HP,1725 rpm,56H
    • Description

      General Purpose Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H, Open Dripproof, Full Load Amps 9.8/5.2-5.0, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.25, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 24C181
    • Mfr. Model # 24C181
    • General Purpose Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More