Skip Content

Filter Results By

HP
Nameplate RPM
Number of Speeds
Voltage
Frame
Shaft Dia.
Motor Enclosure Design
RPM Range
Item
Motor Design
Motor Mounting Type
Service Factor
Brand
Price
Shop By
Ratings

Belt Drive Motors

27 Results Found that Include 203 Products

The New MotorMatch Selection Guide is Here - Get Your Motor Now
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    General Purpose Motor,1 HP,Capacitor-Start,1725 Nameplate RPM,115/208
    • General Purpose Motor, 1 HP, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56General Purpose Motor,1 HP,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56
    • Description

      General Purpose Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 13.6/6.9-6.9, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 6K321
    • Mfr. Model # 6K321
    • General Purpose Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56,...More

    General Purpose Motor,3/4 HP,Capacitor-Start,1725 Nameplate RPM,115&#
    • General Purpose Motor, 3/4 HP, Capacitor-Start, 1725 Nameplate RPM, 115/230 Voltage, Frame 56General Purpose Motor,3/4 HP,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 56
    • Description

      General Purpose Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 9.8/5.0, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.25, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 6K376
    • Mfr. Model # 6K376
    • General Purpose Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open...More

    General Purpose Motor,1/2 HP,Capacitor-Start,1725 Nameplate RPM,115&#
    • General Purpose Motor, 1/2 HP, Capacitor-Start, 1725 Nameplate RPM, 115/230 Voltage, Frame 48ZGeneral Purpose Motor,1/2 HP,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 48Z
    • Description

      General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 48Z, Open Dripproof, Full Load Amps 8.2/4.1, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.25, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-5/16 In., Shaft Dia. 1/2 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 6K965
    • Mfr. Model # 6K965
    • General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 48Z, Open...More

    General Purpose Motor,1/3 HP,Capacitor-Start,1725 Nameplate RPM,115&#
    • General Purpose Motor, 1/3 HP, Capacitor-Start, 1725 Nameplate RPM, 115/230 Voltage, Frame 48ZGeneral Purpose Motor,1/3 HP,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 48Z
    • Description

      General Purpose Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 48Z, Open Dripproof, Full Load Amps 5.4/2.7, 60/50 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.35, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-13/16 In., Shaft Dia. 1/2 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 6K490
    • Mfr. Model # 6K490
    • General Purpose Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 48Z, Open...More

    General Purpose Motor,1/2 HP,Capacitor-Start,1725 Nameplate RPM,115&#
    • General Purpose Motor, 1/2 HP, Capacitor-Start, 1725 Nameplate RPM, 115/230 Voltage, Frame 56General Purpose Motor,1/2 HP,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 56
    • Description

      General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 7.7/3.8, 60/50 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.25, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-5/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 3K199
    • Mfr. Model # 3K199
    • General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open...More

    General Purpose Motor,1 HP,Capacitor-Start,1725 Nameplate RPM,115/208
    • General Purpose Motor, 1 HP, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56HGeneral Purpose Motor,1 HP,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56H
    • Description

      General Purpose Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H, Open Dripproof, Full Load Amps 14.8/7.7-7.4, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 24C182
    • Mfr. Model # 24C182
    • General Purpose Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H,...More

    General Purpose Motor,1/3 HP,Capacitor-Start,1725 Nameplate RPM,115&#
    • General Purpose Motor, 1/3 HP, Capacitor-Start, 1725 Nameplate RPM, 115/230 Voltage, Frame 56General Purpose Motor,1/3 HP,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 56
    • Description

      General Purpose Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 5.7/2.8, 60/50 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.35, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-7/8 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 6K366
    • Mfr. Model # 6K366BE
    • General Purpose Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open...More

    General Purpose Motor,3/4 HP,Capacitor-Start,1725 Nameplate RPM,115&#
    • General Purpose Motor, 3/4 HP, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56HGeneral Purpose Motor,3/4 HP,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56H
    • Description

      General Purpose Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H, Open Dripproof, Full Load Amps 9.8/5.2-5.0, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.25, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 24C181
    • Mfr. Model # 24C181
    • General Purpose Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H,...More

    General Purpose Motor,1/2 HP,Capacitor-Start,1725 Nameplate RPM,115&#
    • General Purpose Motor, 1/2 HP, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56HGeneral Purpose Motor,1/2 HP,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56H
    • Description

      General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H, Open Dripproof, Full Load Amps 7.7/3.7-3.8, 60 Hz, Cradle Base Motor Mounting Type, Thermal Protection Auto, Insulation Class B, Service Factor 1.25, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-5/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

      Brands

    • Item # 24C180
    • Mfr. Model # 24C180
    • General Purpose Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56H,...More

    Belt Drive Motor,2, 1/2 HP,3-Phase,1765/885 Nameplate RPM,4
    • Belt Drive Motor, 2, 1/2 HP, 3-Phase, 1765/885 Nameplate RPM, 460 Voltage, Frame 182TBelt Drive Motor,2, 1/2 HP,3-Phase,1765/885 Nameplate RPM,460 Voltage,Frame 182T
    • Description

      Belt Drive Motor, 3-Phase, 2, 1/2 HP, Nameplate RPM 1765/885, Voltage 460, 3 Phase, Frame 182T, Open Dripproof, Full Load Amps 2.8/2.1, 60 Hz, Rigid Base Motor Mounting Type, Thermal Protection None, Insulation Class F, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 13-11/16 In., Shaft Dia. 1-1/8 In., Shaft Length 2-3/4 In., Includes Conduit Box

      Brands

    • Item # 20JX16
    • Mfr. Model # 182TTDW7411
    • Belt Drive Motor, 3-Phase, 2, 1/2 HP, Nameplate RPM 1765/885, Voltage 460, 3 Phase, Frame 182T, Open...More

    Belt Drive Motor,7-1/2, 3-1/3 HP,3-Phase,1755 Nameplate RPM
    • Belt Drive Motor, 7-1/2, 3-1/3 HP, 3-Phase, 1755 Nameplate RPM, 460 Voltage, Frame 254TBelt Drive Motor,7-1/2, 3-1/3 HP,3-Phase,1755 Nameplate RPM,460 Voltage,Frame 254T
    • Description

      Belt Drive Motor, 3-Phase, 7-1/2, 3-1/3 HP, Nameplate RPM 1755, Voltage 460, 3 Phase, Frame 254T, Open Dripproof, Full Load Amps 10.0/5.6, 60 Hz, Rigid Base Motor Mounting Type, Thermal Protection None, Insulation Class B, Service Factor 1.15, Ball Bearings, Motor Shaft Rotation CW/CCW, Overall Length 20-9/16 In., Shaft Dia. 1-5/8 In., Shaft Length 4-3/16 In.

      Brands

    • Item # 19RW48
    • Mfr. Model # 254TTDX7208
    • Belt Drive Motor, 3-Phase, 7-1/2, 3-1/3 HP, Nameplate RPM 1755, Voltage 460, 3 Phase, Frame 254T, Open...More

    Results per page: 16 | 32 | 48

      Belt drive motors from Grainger include 3-phase motor, capacitor-start motor and split-phase motor styles for applications such as fans and blowers. Belt drive motors are part of the HVAC motor family, and each belt motor is engineered to help maximize the life and power of your systems. Three-phase motors offer dependable and economical power supplies, while capacitor-start motors can work well with hard-to-start load applications. Split-phase motors can provide quieter operation. Get these belt drive motors and more from Grainger.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More