Skip Content

Filter Results By

Applied Filters Clear All

Below-the-Hook Lifting Accessories

23 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Coil Hook w/Pivoting Wedge, 4000 lb., Throat Height 18
Concrete Manhole Housing Lifter, 10,000 lb., Pipe Dia. 92-1
Plate Clamp,3000 lb,Horizontal,PK2
  • RENFROE
  • Plate Clamp, 3000 lb, Horizontal, PK2 Plate Clamp
  • Item # 36G574
  • Mfr. Model # DWS-01.50-A
  • Plate Clamp, Operation Horizontal Lift, Safe Working Load 3000 lb., Jaw Capacity 0 to 1 In., Locking Type...More

Beam Web Clamp,Manual,5 Tons
  • CALDWELL
  • Beam Web Clamp, Manual, 5 Tons Beam Web Clamp
  • Item # 44N684
  • Mfr. Model # BWC-5
  • Beam Web Clamp, Safe Working Load 11,420 lb., Jaw Capacity 6 to 12 In., Jaw Material Steel, Standards ASME...More

Adjustable Lifting Beam, 6000 lb., Max. Spread 117-3/8"
Plate Clamp,22,000 lb,Horizontal,PK2
  • DAYTON
  • Plate Clamp, 22,000 lb, Horizontal, PK2 Plate Clamp
  • Item # 22NC02
  • Mfr. Model # 22NC02
  • Plate Clamp, Operation Horizontal Lift, Safe Working Load 22,000 lb., Jaw Capacity 1/4 to 4 In., Locking Type...More

Adjustable Lifting/Spreader Beam, 8000 lb., Max. Spread 96&
Beam Grab, 15-3/4", 10,000 lb., Flange Width 4 to
Locking Turning Clamp,12,000 lb.
  • RENFROE
  • Locking Turning Clamp, 12,000 lb. Locking Turning Clamp,12,000 lb.
  • Item # 36LH61
  • Mfr. Model # TLA-06.00-A
  • Locking Turning Clamp, Operation Vertical Lift, Safe Working Load 12,000 lb., Jaw Capacity 1/4 to 1-3/8 In.,...More

Slab Tong, Polyurethane, 1500 lb., Load Width 18" to&#
Concrete Grab, Polyurethane, 2200 lb., Load Width 3/8
Pipe Grab, 14", 3500 lb., Steel, Overall Width 22"
Pipe Grab, 15-5/16", 3500 lb., Cast Iron, Overall
Pipe Tong, 2000 lb. , Load Diameter 15" to 20&quo
Beam Clamp,6600 lb,Horizontal,0 to 1-3/8
  • CM
  • Beam Clamp, 6600 lb, Horizontal, 0 to 1-3/8 Beam Clamp
  • Item # 2YE83
  • Mfr. Model # TTG3000
  • Beam Clamp, Operation Horizontal Lift, Safe Working Load 6600 lb., Jaw Capacity 0 to 1-3/8 In., Locking Type...More

Load Limiter,Cable Dia 3/16 to 5/8 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More