Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By

Below-the-Hook Lifting Accessories

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Lift Assist,Vacuum,Load Cap @25HG 100 lb
    • INGERSOLL-RAND
    • Lift Assist, Vacuum, Load Cap @25HG 100 lbLift Assist,Vacuum,Load Cap @25HG 100 lb
    • Item # 5EFN7
    • Mfr. Model # ZV1S
    • Vacuum Style Lift Assist, Overall Width 8 In., Overall Height 17 In., Lifting Load Capacity @ 15 In. (HG) 60...More

    Lift Assist,Vacuum,Load Cap @25HG 50 lb
    • INGERSOLL-RAND
    • Lift Assist, Vacuum, Load Cap @25HG 50 lbLift Assist,Vacuum,Load Cap @25HG 50 lb
    • Item # 5EFN8
    • Mfr. Model # ZV1ST
    • Vacuum Style Lift Assist, Overall Width 10 In., Overall Height 31 In., Lifting Load Capacity @ 15 In. (HG) 30...More

    Lift Assist,Vacuum,Load Cap@25HG 300 lb
    • INGERSOLL-RAND
    • Lift Assist, Vacuum, Load Cap@25HG 300 lbLift Assist,Vacuum,Load Cap@25HG 300 lb
    • Item # 5EFN9
    • Mfr. Model # ZV4S
    • Vacuum Style Lift Assist, Overall Width 12 In. to 39 In., Overall Height 19 In., Lifting Load Capacity @ 15...More

    250 Nm Capacity Torque Tube
    • INGERSOLL-RAND
    • 250 Nm Capacity Torque Tube250 Nm Capacity Torque Tube
    • Item # 5EFK0
    • Mfr. Model # 54041819
    • Torque Tube, Torque 250 Nm, Max. Lift Load Cap. 60 lb., Lift 32 In., Overall Length 48 In. to 72 In., Overall...More

    Lift Assist,Clamp,Load Cap@100PSI 100Lb
    • INGERSOLL-RAND
    • Lift Assist, Clamp, Load Cap@100PSI 100LbLift Assist,Clamp,Load Cap@100PSI 100Lb
    • Item # 5EFP0
    • Mfr. Model # ZC2S
    • Clamp Style Lift Assist, Overall Width 20 In. to 42 In., Overall Height 23 In., Lifting Load Capacity @ 60...More

    100 Nm Capacity Torque Tube
    • INGERSOLL-RAND
    • 100 Nm Capacity Torque Tube100 Nm Capacity Torque Tube
    • Item # 5EFJ9
    • Mfr. Model # 54044227
    • Torque Tube, Torque 100 Nm, Max. Lift Load Cap. 60 lb., Lift 28 In., Overall Length 40 In. to 60 In., Overall...More

    500 Nm Capacity Torque Tube
    • INGERSOLL-RAND
    • 500 Nm Capacity Torque Tube500 Nm Capacity Torque Tube
    • Item # 5EFK1
    • Mfr. Model # 54044417
    • Torque Tube, Torque 500 Nm, Max. Lift Load Cap. 400 lb., Lift 36 In., Overall Length 56-1/2 In., Overall...More

    Lift Assist,Rotary Actn Handler,H24.63In
    • INGERSOLL-RAND
    • Lift Assist, Rotary Actn Handler, H24.63InLift Assist,Rotary Actn Handler,H24.63In
    • Item # 5EFP4
    • Mfr. Model # ZRAHS18
    • Rotary Action Handler, Max. Capacity 300 lb., Width 4 In., Height 24-5/8 In., Core Length 18 In., Core Inner...More

    Lift Assist,Rotary Actn Handler,H23.63In
    • INGERSOLL-RAND
    • Lift Assist, Rotary Actn Handler, H23.63InLift Assist,Rotary Actn Handler,H23.63In
    • Item # 5EFP3
    • Mfr. Model # ZRAHS16
    • Rotary Action Handler, Max. Capacity 300 lb., Width 4 In., Height 23-5/8 In., Core Length 16 In., Core Inner...More

    Lift Assist,Rotary Actn Handler,H22.63In
    • INGERSOLL-RAND
    • Lift Assist, Rotary Actn Handler, H22.63InLift Assist,Rotary Actn Handler,H22.63In
    • Item # 5EFP2
    • Mfr. Model # ZRAHS14
    • Rotary Action Handler, Max. Capacity 300 lb., Width 4 In., Height 22-5/8 In., Core Length 14 In., Core Inner...More

    Lift Assist,Rotary Action Handler,H21In
    • INGERSOLL-RAND
    • Lift Assist, Rotary Action Handler, H21InLift Assist,Rotary Action Handler,H21In
    • Item # 5EFP1
    • Mfr. Model # ZRAHA12
    • Rotary Action Handler, Max. Capacity 100 lb., Width 4 In., Height 21 In., Core Length 12 In., Core Inner Dia....More

    Results per page: 16 | 32 | 48