Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Pipe Dia. (In.)
Overall Diameter
Brand
Price
Shop By
Ratings

Bell Traps and Drains

117 Results Found that Include 117 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stnk Stppr Qd Cls Trp Seal,For 2In. Pipe
Floor Sink,3 In Pipe,12 x 12 x 6 In H
  • ZURN INDUSTRIES
  • Floor Sink, 3 In Pipe, 12 x 12 x 6 In H Floor Sink,3 In Pipe,12 x 12 x 6 In H
  • Item # 6CUP7
  • Mfr. Model # FD2375-NH3
  • Floor Sink, 3 Pipe Dia. (In.), 6 Height (In.), 12 Length (In.), Floor Sink, 3 Pipe Dia. (In.), 6 Height...More

Roof Drain Dome,12-1/2 In L
  • ZURN INDUSTRIES
  • Roof Drain Dome, 12-1/2 In L Roof Drain Dome,12-1/2 In L
  • Item # 22F375
  • Mfr. Model # P100-polydome
  • Roof Drain Dome, Overall Diameter 10-1/4 In., 4-1/2 Height (In.), 12-1/2 Length (In.), Material of...More

Cleanouts,Wall Access Cover,7-1/4 in.
  • JAY R. SMITH MFG. CO
  • Cleanouts, Wall Access Cover, 7-1/4 in. Cleanouts,Wall Access Cover,7-1/4 in.
  • Item # 20RF20
  • Mfr. Model # 4715-07SS
  • Cleanouts, Wall Access Cover, Overall Diameter 7-1/4 in., 1-1/4 Height (in.), Lid Cover, Material of...More

Grate Only with Screws
  • JR SMITH
  • Grate Only with Screws Grate Only with Screws
  • Item # 24E577
  • Mfr. Model # A07PBG
  • Floor Drain Grate, w/Screws, Size 6-7/16 In., Material of Construction Bronze, For Use With 2010 and 2005...More

Grate Only with Screws
  • JR SMITH
  • Grate Only with Screws Grate Only with Screws
  • Item # 24E574
  • Mfr. Model # A05PBG
  • Floor Drain Grate, w/Screws, Size 4-11/16 In., Material of Construction Bronze, For Use With 2010 and 2005...More

Stnk Stppr Qd Cls Trp Sl,For 4 In. Pipe
Access Cover, Pipe Dia 4 to 6 1/2 In
  • ZURN INDUSTRIES
  • Access Cover, Pipe Dia 4 to 6 1/2 In Access Cover, Pipe Dia 4 to 6 1/2 In
  • Item # 4WDN8
  • Mfr. Model # CO2530-SS7
  • Round Access Cover, 4 to 6 1/2 Pipe Dia. (In.), Round Access Cover, 4 to 6 1/2 Pipe Dia. (In.), Material of...More

Drain Dome,Height 2-11/16 In
  • ZURN INDUSTRIES
  • Drain Dome, Height 2-11/16 In Drain Dome,Height 2-11/16 In
  • Item # 22F406
  • Mfr. Model # P1900-semi-dome
  • Drain Dome, Overall Diameter 6-7/8 In., 2-11/16 Height (In.), Material of Construction Plastic, Grid Material...More

Cleanouts,2 in. Pipe Dia.
  • JAY R. SMITH MFG. CO
  • Cleanouts, 2 in. Pipe Dia. Cleanouts,2 in. Pipe Dia.
  • Item # 45DT48
  • Mfr. Model # 4470T02
  • Cleanouts, Round, 2 Pipe Dia. (In.), Overall Diameter 4-1/4in, Lid Stainless Steel, Material of Construction...More

Grate Only with Screws, Dia. 7-9/16 In.
Floor Cleanout,Adjustable,Pipe Dia 4 In
  • ZURN INDUSTRIES
  • Floor Cleanout, Adjustable, Pipe Dia 4 In Floor Cleanout,Adjustable,Pipe Dia 4 In
  • Item # 4WDL9
  • Mfr. Model # CO2450-PV4
  • Floor Cleanout, Adjustable, 4 Pipe Dia. (In.), 3-5/16 Height (In.), Floor Cleanout, Adjustable, 4 Pipe Dia....More

Floor Drain,PVC,Fits 3 or 4 in.
  • OATEY
  • Floor Drain, PVC, Fits 3 or 4 in. Floor Drain,PVC,Fits 3 or 4 in.
  • Item # 20CM27
  • Mfr. Model # 43596
  • Floor Drain, Four Way, 2 or 3 Pipe Dia. (In.), Overall Diameter 7 In., 2-3/4 Height (In.), Lid Slotted,...More

Roof Drain Dome
  • JR SMITH
  • Roof Drain Dome Roof Drain Dome
  • Item # 24E555
  • Mfr. Model # 1310D
  • Roof Drain Dome, Size 9-7/8 In., Material of Construction Polyethylene, Nominal Wall (In.) 3/8, Color Black,...More

Roof Drain Dome,12-7/16 In L
  • ZURN INDUSTRIES
  • Roof Drain Dome, 12-7/16 In L Roof Drain Dome,12-7/16 In L
  • Item # 22F376
  • Mfr. Model # P100-DOME-CI
  • Roof Drain Dome, Overall Diameter 10-1/4 In., 4-1/2 Height (In.), 12-7/16 Length (In.), Material of...More

Grate Only with Screws
  • JR SMITH
  • Grate Only with Screws Grate Only with Screws
  • Item # 24E583
  • Mfr. Model # B08NBG
  • Floor Drain Grate, w/Screws, Size 7-7/16 In., Material of Construction Nickel Bronze, Color Silver, For Use...More

Floor Drain Grate,6-3/4 in.,White
  • OATEY
  • Floor Drain Grate, 6-3/4 in., White Floor Drain Grate,6-3/4 in.,White
  • Item # 20CM28
  • Mfr. Model # 42021
  • Floor Drain Grate, Round, Overall Diameter 6-3/4 In., 25/64 Height (In.), Lid Slotted, Material of...More

Full Floor Drain Grate,8-7/8 In L
Roof Drain Dome
  • JR SMITH
  • Roof Drain Dome Roof Drain Dome
  • Item # 24E556
  • Mfr. Model # 1330CID
  • Roof Drain Dome, Size 6-11/16 In., Material of Construction Cast Iron, Nominal Wall (In.) 1/4, Color Yellow,...More

Half Floor Drain Grate,8-7/8 In L
Sink,PVC,Pipe Dia 3 in.
  • ZURN INDUSTRIES
  • Sink, PVC, Pipe Dia 3 in. Sink,PVC,Pipe Dia 3 in.
  • Item # 29RP54
  • Mfr. Model # FD2370-PV3
  • Sink, Floor, Material of Construction PVC, Color/Finish White, Length (In.) 8, Drain Material PVC, Pipe Dia....More

Cleanouts,Floor Access Cover,8-1/2 in.
  • JAY R. SMITH MFG. CO
  • Cleanouts, Floor Access Cover, 8-1/2 in. Cleanouts,Floor Access Cover,8-1/2 in.
  • Item # 20RF23
  • Mfr. Model # 4810-08
  • Cleanouts, Floor Access Cover, Overall Diameter 8-1/2 in., 3/4 Height (in.), Lid Cover, Material of...More

Grease Interceptor Cover Gasket
  • JR SMITH
  • Grease Interceptor Cover Gasket Grease Interceptor Cover Gasket
  • Item # 24E568
  • Mfr. Model # 8050G
  • Cover Gasket, Grease Interceptor, Size 3/4 In. Wide x 97.48 In. Long, Material of Construction Neoprene, For...More

Three QTR Floor Drain Grate,8-7/8 In L
Cleanouts,Floor Access Cover,6-1/2 in.
  • JAY R. SMITH MFG. CO
  • Cleanouts, Floor Access Cover, 6-1/2 in. Cleanouts,Floor Access Cover,6-1/2 in.
  • Item # 20RF22
  • Mfr. Model # 4810-06
  • Cleanouts, Floor Access Cover, Overall Diameter 6-1/2 in., 3/4 Height (in.), Lid Cover, Material of...More

Grease Interceptor Cover Gasket
  • JR SMITH
  • Grease Interceptor Cover Gasket Grease Interceptor Cover Gasket
  • Item # 24E567
  • Mfr. Model # 8010G
  • Cover Gasket, Grease Interceptor, Black, 3/4 In. Wide x 56.64 In. Long, For Use With 8010 and 8210 Series...More

Drain Dome,Height 2-11/16 In
  • ZURN INDUSTRIES
  • Drain Dome, Height 2-11/16 In Drain Dome,Height 2-11/16 In
  • Item # 22F405
  • Mfr. Model # P1900-semi-dome-alum
  • Drain Dome, 2-11/16 Height (In.), Material of Construction Aluminum, Grid Material Aluminum, Color/Finish...More

Cleanout Cover - New Style
Roof Drain Dome,7-9/16 In L
  • ZURN INDUSTRIES
  • Roof Drain Dome, 7-9/16 In L Roof Drain Dome,7-9/16 In L
  • Item # 22F396
  • Mfr. Model # P125-DOME-CI
  • Roof Drain Dome, Overall Diameter 5-3/4 In., 4-1/4 Height (In.), 7-9/16 Length (In.), Material of...More

Funnel Converting Assembly
  • ZURN INDUSTRIES
  • Funnel Converting Assembly Funnel Converting Assembly
  • Item # 22F415
  • Mfr. Model # Z328-4 W/SCREWS
  • Funnel Converting Assembly, 2 1/4 Pipe Dia. (In.), Overall Diameter 4 In., 3-3/4 Height (In.), Material of...More

Roof Drain Dome,10 In.D
  • ZURN INDUSTRIES
  • Roof Drain Dome, 10 In.D Roof Drain Dome,10 In.D
  • Item # 22F395
  • Mfr. Model # P121-DOME-CI
  • Roof Drain Dome, Overall Diameter 10-1/8 In., 4-1/4 Height (In.), Material of Construction Cast Iron,...More

Solid Cover  Only with Screws
  • JR SMITH
  • Solid Cover Only with Screws Solid Cover Only with Screws
  • Item # 24E575
  • Mfr. Model # A06NBC/S
  • Floor Drain Cover, w/Screws, Size 5-9/16 In., Material of Construction Stainless Steel, Color Silver, For Use...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More