Skip Content

Filter Results By

Applied Filters Clear All

Bell Traps and Drains

21 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cleanouts,2 in. Pipe Dia.
  • JAY R. SMITH MFG. CO
  • Cleanouts, 2 in. Pipe Dia. Cleanouts,2 in. Pipe Dia.
  • Item # 45DT48
  • Mfr. Model # 4470T02
  • Cleanouts, Round, 2 Pipe Dia. (In.), Overall Diameter 4-1/4in, Lid Stainless Steel, Material of Construction...More

Roof Drain,No-Hub,4in PipeDia.,Cast Iron
  • JAY R. SMITH MFG. CO
  • Roof Drain, No-Hub, 4in PipeDia., Cast Iron Roof Drain,No-Hub,4in PipeDia.,Cast Iron
  • Item # 45DR99
  • Mfr. Model # 148-Y04
  • Roof Drain, Round, 4 Pipe Dia. (In.), Overall Diameter n/a, 11-3/4 Height (In.), 19 x 10-1/2 Length (In.),...More

Floor Cleanout,Polished Bronze
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, Polished Bronze Floor Cleanout,Polished Bronze
  • Item # 45DT61
  • Mfr. Model # 4890C04PB
  • Floor Cleanout, Round, 4 Pipe Dia. (In.), Overall Diameter 6 In., 3 Height (In.), Lid Threaded Spanner Wrench...More

Roof/Overflow Drain,2in,No-Hub
  • JAY R. SMITH MFG. CO
  • Roof/Overflow Drain, 2in, No-Hub Roof/Overflow Drain,2in,No-Hub
  • Item # 45DR97
  • Mfr. Model # 148-Y02
  • Roof Drain, Round, 2 Pipe Dia. (In.), 11-3/4 Height (In.), 19 x 10-1/2 Length (In.), Lid Cast Iron Dome,...More

Floor Cleanout,Inside Caulk
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, Inside Caulk Floor Cleanout,Inside Caulk
  • Item # 45DT60
  • Mfr. Model # 4890C04
  • Floor Cleanout, Round, 4 Pipe Dia. (In.), Overall Diameter 6 In., 3 Height (In.), Lid Threaded Spanner Wrench...More

Floor Drain,Cast Iron,Acid Resistant
  • JAY R. SMITH MFG. CO
  • Floor Drain, Cast Iron, Acid Resistant Floor Drain,Cast Iron,Acid Resistant
  • Item # 45DT40
  • Mfr. Model # 3420G-13
  • Floor Drain, Square, Lid Acid Resistant Coated Cast Iron Grate, Material of Construction Cast Iron, Drain...More

Floor Cleanout,3 in. H,Inside Caulk
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, 3 in. H, Inside Caulk Floor Cleanout,3 in. H,Inside Caulk
  • Item # 45DT59
  • Mfr. Model # 4890C03PB
  • Floor Cleanout, Round, 3 Pipe Dia. (In.), Overall Diameter 4-3/4 In., 3 Height (In.), Lid Threaded Spanner...More

Floor Drain,Square,Cast Iron
  • JAY R. SMITH MFG. CO
  • Floor Drain, Square, Cast Iron Floor Drain,Square,Cast Iron
  • Item # 45DT39
  • Mfr. Model # 3420G-12
  • Floor Drain, Square, Lid Acid Resistant Coated Cast Iron Grate, Material of Construction Cast Iron, Drain...More

Floor Cleanout,3/4 in. H,Round
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, 3/4 in. H, Round Floor Cleanout,3/4 in. H,Round
  • Item # 45DT56
  • Mfr. Model # 4810-10
  • Floor Cleanout, Round, 10 Pipe Dia. (In.), Overall Diameter 11-1/2 In., 3/4 Height (In.), Lid Secured...More

Cleanouts,Pipe Dia. 3 in.
  • JAY R. SMITH MFG. CO
  • Cleanouts, Pipe Dia. 3 in. Cleanouts,Pipe Dia. 3 in.
  • Item # 45DT49
  • Mfr. Model # 4470T03
  • Cleanouts, Round, 3 Pipe Dia. (In.), Overall Diameter 5-1/2 In., Lid Stainless Steel, Material of...More

Floor Cleanout,3/4 in. H,Nickel Bronze
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, 3/4 in. H, Nickel Bronze Floor Cleanout,3/4 in. H,Nickel Bronze
  • Item # 45DT53
  • Mfr. Model # 4810-04PB
  • Floor Cleanout, Round, 4 Pipe Dia. (In.), Overall Diameter 5-1/2 In., 3/4 Height (In.), Lid Secured Scoriated...More

Roof Drain F/110,Cast Iron Dome,6inH
Cleanouts,4 in.,Pipe Dia.
  • JAY R. SMITH MFG. CO
  • Cleanouts, 4 in., Pipe Dia. Cleanouts,4 in.,Pipe Dia.
  • Item # 45DT50
  • Mfr. Model # 4470T04
  • Cleanouts, Round, 4 Pipe Dia. (In.), Overall Diameter 4-1/2 In., Lid Stainless Steel, Material of...More

Floor Cleanout,3/4 in. H,Pipe Dia. 6 in.
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, 3/4 in. H, Pipe Dia. 6 in. Floor Cleanout,3/4 in. H,Pipe Dia. 6 in.
  • Item # 45DT54
  • Mfr. Model # 4810-06PB
  • Floor Cleanout, Round, 6 Pipe Dia. (In.), Overall Diameter 7-1/2 In., 3/4 Height (In.), Lid Secured Scoriated...More

Roof Drain,Round,Cast Iron
  • JAY R. SMITH MFG. CO
  • Roof Drain, Round, Cast Iron Roof Drain,Round,Cast Iron
  • Item # 45DT31
  • Mfr. Model # 1010CIG
  • Roof Drain, Round, n/a Pipe Dia. (In.), Lid Cast Iron Grate, Material of Construction Cast Iron, Drain...More

Roof Drain,11-3/4 in. H
  • JAY R. SMITH MFG. CO
  • Roof Drain, 11-3/4 in. H Roof Drain,11-3/4 in. H
  • Item # 45DR98
  • Mfr. Model # 148-Y03
  • Roof Drain, Round, 3 Pipe Dia. (In.), 11-3/4 Height (In.), 19 x 10-1/2 Length (In.), Lid Cast Iron Dome,...More

Cleanouts,8 in. Pipe Dia.
  • JAY R. SMITH MFG. CO
  • Cleanouts, 8 in. Pipe Dia. Cleanouts,8 in. Pipe Dia.
  • Item # 45DT52
  • Mfr. Model # 4470T08
  • Cleanouts, Round, 8 Pipe Dia. (In.), Overall Diameter 11-1/4 In., Lid Stainless Steel, Material of...More

Cleanouts,6 in. Pipe Dia.
  • JAY R. SMITH MFG. CO
  • Cleanouts, 6 in. Pipe Dia. Cleanouts,6 in. Pipe Dia.
  • Item # 45DT51
  • Mfr. Model # 4470T06
  • Cleanouts, Round, 6 Pipe Dia. (In.), Overall Diameter 6-1/2 In., Lid Stainless Steel, Material of...More

Floor Cleanout,3 in. H,Nickel Bronze
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, 3 in. H, Nickel Bronze Floor Cleanout,3 in. H,Nickel Bronze
  • Item # 45DT58
  • Mfr. Model # 4890C03
  • Floor Cleanout, Round, 3 Pipe Dia. (In.), Overall Diameter 4-3/4 In., 3 Height (In.), Lid Threaded Spanner...More

Floor Cleanout,3/4 in.H,Pipe Dia. 10 in.
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, 3/4 in.H, Pipe Dia. 10 in. Floor Cleanout,3/4 in.H,Pipe Dia. 10 in.
  • Item # 45DT57
  • Mfr. Model # 4810-10PB
  • Floor Cleanout, Round, 10 Pipe Dia. (In.), Overall Diameter 11-1/2 In., 3/4 Height (In.), Lid Secured...More

Floor Cleanout,Round,Nickel Bronze
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, Round, Nickel Bronze Floor Cleanout,Round,Nickel Bronze
  • Item # 45DT55
  • Mfr. Model # 4810-08PB
  • Floor Cleanout, Round, 8 Pipe Dia. (In.), Overall Diameter 9-1/2 In., 3/4 Height (In.), Lid Secured Scoriated...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More