Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
Pipe Dia. (In.)
Overall Diameter
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Bell Traps and Drains

21 Results Found that Include 21 Products

Results per page: 16 | 32 | 48
    Grate Only with Screws, Dia. 7-9/16 In.
    Three QTR Floor Drain Grate,8-7/8 In L
    Cleanout Cover - New Style
    Roof Drain Dome,10 In.D
    • ZURN
    • Roof Drain Dome, 10 In.DRoof Drain Dome,10 In.D
    • Item # 22F395
    • Mfr. Model # P121-DOME-CI
    • Roof Drain Dome, Overall Diameter 10-1/8 In., 4-1/4 Height (In.), Material of Construction Cast Iron,...More

    Roof Drain Dome
    • JR SMITH
    • Roof Drain DomeRoof Drain Dome
    • Item # 24E554
    • Mfr. Model # 1310CID
    • Roof Drain Dome, Size 9-7/8 In., Material of Construction Cast Iron, Nominal Wall (In.) 3/8, Color Yellow,...More

    Cleanouts,Floor Access Cover,8-1/2 in.
    • JAY R. SMITH MFG. CO
    • Cleanouts, Floor Access Cover, 8-1/2 in.Cleanouts,Floor Access Cover,8-1/2 in.
    • Item # 20RF23
    • Mfr. Model # 4810-08
    • Cleanouts, Floor Access Cover, Overall Diameter 8-1/2 in., 3/4 Height (in.), Lid Cover, Material of...More

    Half Floor Drain Grate,8-7/8 In L
    Full Floor Drain Grate,8-7/8 In L
    Grate Only with Screws
    • JR SMITH
    • Grate Only with ScrewsGrate Only with Screws
    • Item # 24E583
    • Mfr. Model # B08NBG
    • Floor Drain Grate, w/Screws, Size 7-7/16 In., Material of Construction Nickel Bronze, Color Silver, For Use...More

    Roof Drain,3In Pipe,8-3/4In Length
    • JR SMITH
    • Roof Drain, 3In Pipe, 8-3/4In LengthRoof Drain,3In Pipe,8-3/4In Length
    • Item # 11U242
    • Mfr. Model # 110-Y03
    • Roof Drain, Light Commercial, 3 Pipe Dia. (In.), 11-3/4 Height (In.), 8-3/4 Length (In.), Roof Drain, Light...More

    Roof Drain,4In Pipe,8-3/4In Length
    • JR SMITH
    • Roof Drain, 4In Pipe, 8-3/4In LengthRoof Drain,4In Pipe,8-3/4In Length
    • Item # 11U243
    • Mfr. Model # 110-Y04
    • Roof Drain, Light Commercial, 4 Pipe Dia. (In.), 11-3/4 Height (In.), 8-3/4 Length (In.), Roof Drain, Light...More

    Floor Drain Strainer,Square,6In
    • JR SMITH
    • Floor Drain Strainer, Square, 6InFloor Drain Strainer,Square,6In
    • Item # 11U234
    • Mfr. Model # B06NB
    • Adjustable Floor Drain Strainer, Square Commercial, 3-3/4 Pipe Dia. (In.), 2-1/8 Height (In.), 6 Length...More

    Funnel Converting Assembly
    • ZURN
    • Funnel Converting AssemblyFunnel Converting Assembly
    • Item # 22F416
    • Mfr. Model # ZN328-4 W/SCREWS
    • Funnel Converting Assembly, 2-1/4 Pipe Dia. (In.), Overall Diameter 4 In., 3-3/4 Height (In.), Material of...More

    Solid Cover  Only with Screws
    • JR SMITH
    • Solid Cover Only with ScrewsSolid Cover Only with Screws
    • Item # 24E575
    • Mfr. Model # A06NBC/S
    • Floor Drain Cover, w/Screws, Size 5-9/16 In., Material of Construction Stainless Steel, Color Silver, For Use...More

    Roof Drain Collar,Universal,13-5/8In Dia
    • JR SMITH
    • Roof Drain Collar, Universal, 13-5/8In DiaRoof Drain Collar,Universal,13-5/8In Dia
    • Item # 11U240
    • Mfr. Model # 1001C
    • Roof Drain Collar, Universal, Overall Diameter 13-5/8 In., 1-7/16 Height (In.), Roof Drain Collar, Universal,...More

    Cellar Floor Drain, Pipe Dia 3 In
    • ZURN INDUSTRIES
    • Cellar Floor Drain, Pipe Dia 3 InCellar Floor Drain, Pipe Dia 3 In
    • Item # 4WDR9
    • Mfr. Model # Z560-3IC
    • Cellar Floor Drain, Light Duty, 3 Pipe Dia. (In.), 6-1/2 Height (In.), 9 Length (In.), Cellar Floor Drain,...More

    Roofing Membrane Clamp,13-5/8 In Dia
    • ZURN
    • Roofing Membrane Clamp, 13-5/8 In DiaRoofing Membrane Clamp,13-5/8 In Dia
    • Item # 22F392
    • Mfr. Model # RD2190-DS
    • Roofing Membrane Clamp, 10 to 15 Pipe Dia. (In.), Overall Diameter 13-5/8 In., 1 Height (In.), Material of...More

    Grate Only with Screws
    • JR SMITH
    • Grate Only with ScrewsGrate Only with Screws
    • Item # 24E582
    • Mfr. Model # B07NBG
    • Floor Drain Grate, w/Screws, 6-9/16 In. Length (In.), Material of Construction Nickel Bronze, Standards ASME...More

    Drain Bucket,6 In L, Aluminum
    • ZURN
    • Drain Bucket, 6 In L, AluminumDrain Bucket,6 In L, Aluminum
    • Item # 22F403
    • Mfr. Model # P1900-23-Alum
    • Drain Bucket, Overall Diameter 8-1/8 In., 6-1/2 Height (In.), 6 Length (In.), Material of Construction...More

    Solid Cover  Only with Screws
    • JR SMITH
    • Solid Cover Only with ScrewsSolid Cover Only with Screws
    • Item # 24E573
    • Mfr. Model # A05NBC/S
    • Floor Drain Cover, w/Screws, Size 4-11/16 In., Material of Construction Stainless Steel, Color Silver, For...More

    Roof Drain Dome
    • JR SMITH
    • Roof Drain DomeRoof Drain Dome
    • Item # 24E552
    • Mfr. Model # 1010AD
    • Roof Drain Dome, Size 11-1/8 In., Material of Construction Aluminum, Nominal Wall (In.) 1/4, Color Silver,...More

    Results per page: 16 | 32 | 48