Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Pipe Dia. (In.)
  • View MoreView Less
Overall Diameter
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Bell Traps and Drains

147 Results Found that Include 147 Products 

Results per page: 16 | 32 | 48
Access Cover, Pipe Dia 4 to 6 1/2 In
  • ZURN INDUSTRIES
  • Access Cover, Pipe Dia 4 to 6 1/2 InAccess Cover, Pipe Dia 4 to 6 1/2 In
  • Item # 4WDN8
  • Mfr. Model # CO2530-SS7
  • Round Access Cover, 4 to 6 1/2 Pipe Dia. (In.), Round Access Cover, 4 to 6 1/2 Pipe Dia. (In.), Material of...More

Roof Drain Dome,11-1/8In Dia
  • JR SMITH
  • Roof Drain Dome, 11-1/8In DiaRoof Drain Dome,11-1/8In Dia
  • Item # 11U239
  • Mfr. Model # 1010D
  • Roof Drain Dome, Overall Diameter 11-1/8 In., 5 1/4 Height (In.), Roof Drain Dome, Overall Diameter 11-1/8...More

Floor Drain Grate,Round,4-11/16 In Dia
  • JR SMITH
  • Floor Drain Grate, Round, 4-11/16 In DiaFloor Drain Grate,Round,4-11/16 In Dia
  • Item # 11U227
  • Mfr. Model # A05NBG
  • Floor Drain Grate, Round Commercial, Overall Diameter 4-11/16 In., 5/32 Height (In.), Floor Drain Grate,...More

Replacement Grate, Round, Dia 6 In
  • ZURN INDUSTRIES
  • Replacement Grate, Round, Dia 6 InReplacement Grate, Round, Dia 6 In
  • Item # 4WDR5
  • Mfr. Model # JP2280-R6-STR-GRAIN
  • Replacement Grate, Round, Overall Diameter 6 In., Material of Construction Nickel, Color/Finish Satin Nickel,...More

Replacement Grate, Round, 5 In  Dia
  • ZURN INDUSTRIES
  • Replacement Grate, Round, 5 In DiaReplacement Grate, Round, 5 In Dia
  • Item # 4WDR3
  • Mfr. Model # JP2280-R5-STR-GRAIN
  • Replacement Grate, Round, Overall Diameter 5 In., 2 Height (In.), Material of Construction Nickel,...More

Access Cover, Pipe Dia 2 to 3 1/2 In
  • ZURN INDUSTRIES
  • Access Cover, Pipe Dia 2 to 3 1/2 InAccess Cover, Pipe Dia 2 to 3 1/2 In
  • Item # 4WDN7
  • Mfr. Model # CO2530-SS5
  • Round Access Cover, 2 to 3 1/2 Pipe Dia. (In.), Round Access Cover, 2 to 3 1/2 Pipe Dia. (In.), Material of...More

Drain Dome,Height 2-11/16 In
  • ZURN
  • Drain Dome, Height 2-11/16 InDrain Dome,Height 2-11/16 In
  • Item # 22F406
  • Mfr. Model # P1900-semi-dome
  • Drain Dome, 2-11/16 Height (In.), Material of Construction Plastic, Grid Material Plastic, Color/Finish Blue,...More

Roof Drain Dome,11-1/8In Dia
  • JR SMITH
  • Roof Drain Dome, 11-1/8In DiaRoof Drain Dome,11-1/8In Dia
  • Item # 11U238
  • Mfr. Model # 1010CID
  • Roof Drain Dome, Overall Diameter 11-1/8 In., 5 1/4 Height (In.), Roof Drain Dome, Overall Diameter 11-1/8...More

Roof Drain Dome,12 1/4 In Dia,Plastic
  • WATTS
  • Roof Drain Dome, 12 1/4 In Dia, PlasticRoof Drain Dome,12 1/4 In Dia,Plastic
  • Item # 1WXC5
  • Mfr. Model # B2 DM
  • Roof Drain Dome, 7-1/2 Height (In.), Roof Drain Dome, 7-1/2 Height (In.), Material of Construction Plastic,...More

Floor Drain Grate,Round,5-19/32 In Dia
  • JR SMITH
  • Floor Drain Grate, Round, 5-19/32 In DiaFloor Drain Grate,Round,5-19/32 In Dia
  • Item # 11U228
  • Mfr. Model # A06NBG
  • Floor Drain Grate, Round Commercial, Overall Diameter 5-19/32 In., 5/32 Height (In.), Floor Drain Grate,...More

Drain Dome,Height 2-11/16 In
  • ZURN
  • Drain Dome, Height 2-11/16 InDrain Dome,Height 2-11/16 In
  • Item # 22F405
  • Mfr. Model # P1900-semi-dome-alum
  • Drain Dome, 2-11/16 Height (In.), Material of Construction Aluminum, Grid Material Aluminum, Color/Finish...More

Roof Drain Dome,12-1/2 In L
  • ZURN
  • Roof Drain Dome, 12-1/2 In LRoof Drain Dome,12-1/2 In L
  • Item # 22F375
  • Mfr. Model # P100-polydome
  • Roof Drain Dome, Overall Diameter 10-1/4 In., 4-1/2 Height (In.), 12-1/2 Length (In.), Material of...More

Full Floor Drain Grate,8-7/8 In L
Drain,4 In Dia,White,PVC,Fits 2 or 3 In
Floor Drain Grate,Square,4-5/8In
  • JR SMITH
  • Floor Drain Grate, Square, 4-5/8InFloor Drain Grate,Square,4-5/8In
  • Item # 11U229
  • Mfr. Model # B05NBG
  • Floor Drain Grate, Square Commercial, 5/32 Height (In.), 4-5/8 Length (In.), Floor Drain Grate, Square...More

Grease Interceptor Cover Gasket
  • JR SMITH
  • Grease Interceptor Cover GasketGrease Interceptor Cover Gasket
  • Item # 24E568
  • Mfr. Model # 8050G
  • Cover Gasket, Grease Interceptor, Size 3/4 In. Wide x 97.48 In. Long, Material of Construction Neoprene, For...More

Floor Drain Grate,Square,5-9/16In
  • JR SMITH
  • Floor Drain Grate, Square, 5-9/16InFloor Drain Grate,Square,5-9/16In
  • Item # 11U230
  • Mfr. Model # B06NBG
  • Floor Drain Grate, Square Commercial, 3/16 Height (In.), 5-9/16 Length (In.), Floor Drain Grate, Square...More

Grate Only with Screws
  • JR SMITH
  • Grate Only with ScrewsGrate Only with Screws
  • Item # 24E574
  • Mfr. Model # A05PBG
  • Floor Drain Grate, w/Screws, Size 4-11/16 In., Material of Construction Bronze, For Use With 2010 and 2005...More

Cleanout Cover,4In NPSM,5-3/4 In Dia
  • JR SMITH
  • Cleanout Cover, 4In NPSM, 5-3/4 In DiaCleanout Cover,4In NPSM,5-3/4 In Dia
  • Item # 11U244
  • Mfr. Model # 410-10
  • Cleanout Cover, Light Commercial - Medium Duty, 4 Pipe Dia. (In.), Overall Diameter 5-3/4 In., 2-1/16 Height...More

Stnk Stppr Qd Cls Trp Sl, For 3In. Pipe
Grate Only with Screws
  • JR SMITH
  • Grate Only with ScrewsGrate Only with Screws
  • Item # 24E578
  • Mfr. Model # A08PBG
  • Floor Drain Grate, w/Screws, Size 7-9/16 In., Material of Construction Bronze, For Use With 2010 and 2005...More

Roof Drain Dome
  • JR SMITH
  • Roof Drain DomeRoof Drain Dome
  • Item # 24E556
  • Mfr. Model # 1330CID
  • Roof Drain Dome, Size 6-11/16 In., Material of Construction Cast Iron, Nominal Wall (In.) 1/4, Color Yellow,...More

Roof Drain Dome,7-9/16 In L
  • ZURN
  • Roof Drain Dome, 7-9/16 In LRoof Drain Dome,7-9/16 In L
  • Item # 22F396
  • Mfr. Model # P125-DOME-CI
  • Roof Drain Dome, Overall Diameter 5-3/4 In., 4-1/4 Height (In.), 7-9/16 Length (In.), Material of...More

Funnel Converting Assembly
  • ZURN
  • Funnel Converting AssemblyFunnel Converting Assembly
  • Item # 22F415
  • Mfr. Model # Z328-4 W/SCREWS
  • Funnel Converting Assembly, 2 1/4 Pipe Dia. (In.), Overall Diameter 4 In., 3-3/4 Height (In.), Material of...More

Internal Backwater Valve,2 In Pipe Dia
  • WATTS
  • Internal Backwater Valve, 2 In Pipe DiaInternal Backwater Valve,2 In Pipe Dia
  • Item # 1WXC7
  • Mfr. Model # BV-1002
  • Internal Backwater Valve, 2 Pipe Dia. (In.), Internal Backwater Valve, 2 Pipe Dia. (In.), Material of...More

Three QTR Floor Drain Grate,8-7/8 In L
Stnk Stppr Qd Cls Trp Seal,For 2In. Pipe
Internal Backwater Valve,3 In Pipe Dia
  • WATTS
  • Internal Backwater Valve, 3 In Pipe DiaInternal Backwater Valve,3 In Pipe Dia
  • Item # 1WXC8
  • Mfr. Model # BV-1003
  • Internal Backwater Valve, 3 Pipe Dia. (In.), Internal Backwater Valve, 3 Pipe Dia. (In.), Material of...More

Floor Drain Body,3In Pipe,9In Dia
  • JR SMITH
  • Floor Drain Body, 3In Pipe, 9In DiaFloor Drain Body,3In Pipe,9In Dia
  • Item # 11U236
  • Mfr. Model # 2005Y03BA-P050
  • Floor Drain Body, Commercial with Flashing Collar, 3 Pipe Dia. (In.), Overall Diameter 9 In., 4 Height (In.),...More

Floor Drain Strainer,3In MIP,4-3/4In Dia
  • JR SMITH
  • Floor Drain Strainer, 3In MIP, 4-3/4In DiaFloor Drain Strainer,3In MIP,4-3/4In Dia
  • Item # 11U245
  • Mfr. Model # 201-T03
  • Adjustable Floor Drain Strainer, Light Commercial - Light Duty, 3 Pipe Dia. (In.), Overall Diameter 4-3/4...More

Roof Drain Dome
  • JR SMITH
  • Roof Drain DomeRoof Drain Dome
  • Item # 24E555
  • Mfr. Model # 1310D
  • Roof Drain Dome, Size 9-7/8 In., Material of Construction Polyethylene, Nominal Wall (In.) 3/8, Color Black,...More

Floor Drain Strainer,Round,6In Dia
  • JR SMITH
  • Floor Drain Strainer, Round, 6In DiaFloor Drain Strainer,Round,6In Dia
  • Item # 11U232
  • Mfr. Model # A06NB
  • Adjustable Floor Drain Strainer, Round Commercial, 3-3/4 Pipe Dia. (In.), Overall Diameter 6 In., 2-1/16...More

Results per page: 16 | 32 | 48

Come to Grainger for bell traps and drains to help you get your plumbing jobs done safely and efficiently. Traps allow water to pass through a drain while helping to prevent sewer gas from entering the building. Drain grates or strainers let overflows empty out of a building and prevent debris from entering and plugging up the sewer lines. Roof drain domes help prevent clogs that can result in water damage to a building's structure. Shop Grainger first for plumbing and bell traps and drains that can help you efficiently keep water from pooling and causing damage.