Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Bed, Bath and Table Linens

603 Results Found that Include 606 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Bedding/Bath Kit,Emergency Shelter,Dorms
  • R & R TEXTILE
  • Bedding/Bath Kit, Emergency Shelter, DormsBedding/Bath Kit,Emergency Shelter,Dorms
  • Item # 36CF99
  • Mfr. Model # X90001
  • Bedding and Bath Kit, Emergency Shelter, Twin Size, Color White/Beige, Includes 5NWT8 Standard Pillow Case,...More

Mattress Encasmnt,King,80inLx78inW
  • DMI
  • Mattress Encasmnt, King, 80inLx78inWMattress Encasmnt,King,80inLx78inW
  • Item # 34KZ20
  • Mfr. Model # 554-8069-1953
  • Mattress Encasement, King Size, Material Plastic, Length 80 In., Width 78 In., Color White, Zippered,...More

Hand Towel,16x27 In,Black,PK12
  • GRAINGER APPROVED
  • Bath MatsBath Mats
  • Multiple product options available

    Multiple product options available

Table Cover,Rectangle,72inLx30inW,Black
Disposable Towel Dispenser
  • GRAINGER APPROVED
  • Disposable Towel DispenserDisposable Towel Dispenser
  • Item # 3RZT6
  • Mfr. Model # 3RZT6
  • Disposable Towel Dispenser, Wall-Mount, Size 6.5 X 12.25 X 6 In, Material Acrylic, Height 6 1/2 In., Width 12...More

Mini Blinds,L 48 In,W 46 In, White
  • BATTALION
  • Mini Blinds, L 48 In, W 46 In, WhiteMini Blinds,L 48 In,W 46 In, White
  • Item # 2ZGN4
  • Mfr. Model # 2ZGN4
  • Mini Blinds, Length (In.) 48, Width (In.) 46, Slat Material 1 In. Aluminum, Color White, Head Rail Material...More

Flat Sheet,Full,Bone,PK24
  • CLASSIC TOUCH
  • Flat Sheet, Full, Bone, PK24Flat Sheet,Full,Bone,PK24
  • Item # 15V584
  • Mfr. Model # T200
  • Flat Sheet, Full Size, Width 81 In., Length 115 In., 60 Percent Cotton/40 Percent Polyester, T200 Thread...More

Hand Towel,16x27 In,Hunter Green,PK12
Pillowcase Sheet,Queen,Bone,PK72
Wash Towel,Cotton/Polyester,White,PK12
Pillow Protector,King,Poly,PK6
  • PROTECT-A-BED
  • Pillow Protector, King, Poly, PK6Pillow Protector,King,Poly,PK6
  • Item # 40JF70
  • Mfr. Model # BAS0180
  • Pillow Protector, King Size, Length 37 In., Width 21 In., Color White, Protects From Bed Bug, Dust Mites,...More

Shades,Cord,72in. L x 72in. W,Cream
  • KEYSTONE FABRICS
  • Shades, Cord, 72in. L x 72in. W, CreamShades,Cord,72in. L x 72in. W,Cream
  • Item # 38EJ18
  • Mfr. Model # I40.72.3002
  • Shades, Material PVC/Polyester/Aluminum, Operation Type Cord, Length 72 In., Width 72 In., Blind Depth 3 In.,...More

Tablecloth,Rectangle,52x96in,Sandalwood
Shades,Cord,72in. L x 48in. W,Dark Brown
  • KEYSTONE FABRICS
  • Shades, Cord, 72in. L x 48in. W, Dark BrownShades,Cord,72in. L x 48in. W,Dark Brown
  • Item # 38EJ24
  • Mfr. Model # I40.48.3008
  • Shades, Material PVC/Polyester/Aluminum, Operation Type Cord, Length 72 In., Width 48 In., Blind Depth 3 In.,...More

Shades,Cord,72in. L x 48in. W,Cream
  • KEYSTONE FABRICS
  • Shades, Cord, 72in. L x 48in. W, CreamShades,Cord,72in. L x 48in. W,Cream
  • Item # 38EJ16
  • Mfr. Model # I40.48.3002
  • Shades, Material PVC/Polyester/Aluminum, Operation Type Cord, Length 72 In., Width 48 In., Blind Depth 3 In.,...More

Shades,Cord,72in. L x 27in. W,Cream
  • KEYSTONE FABRICS
  • Shades, Cord, 72in. L x 27in. W, CreamShades,Cord,72in. L x 27in. W,Cream
  • Item # 38EJ12
  • Mfr. Model # I40.27.3002
  • Shades, Material PVC/Polyester/Aluminum, Operation Type Cord, Length 72 In., Width 27 In., Blind Depth 3 In.,...More

Baby Blanket, 30x40 In., Mint,PK6
  • FOUNDATIONS
  • Baby Blanket, 30x40 In., Mint, PK6Baby Blanket, 30x40 In., Mint,PK6
  • Item # 5NXL9
  • Mfr. Model # CB-00-MT-06
  • Baby Blanket, ThermaSoft, 30 In. x 40 In. Size, Width 30 In., Length 40 In., 100 Percent Cotton, Color Mint,...More

Mattrss Trnsprt Bags,38.5inLx10inW,PK100
  • DMI
  • Mattrss Trnsprt Bags, 38.5inLx10inW, PK100Mattrss Trnsprt Bags,38.5inLx10inW,PK100
  • Item # 34KY99
  • Mfr. Model # 517-1216-0000
  • Mattress Transport Bags, Standard Size, Material Polyester/Cotton, Length 38.5 In., Width 10 In., Color...More

Mattress Encasmnt,Queen,80inL,Zpperd
  • DMI
  • Mattress Encasmnt, Queen, 80inL, ZpperdMattress Encasmnt,Queen,80inL,Zpperd
  • Item # 34KZ17
  • Mfr. Model # 554-8068-1953
  • Mattress Encasement, Queen Size, Material Plastic, Length 80 In., Width 60 In., Color White, Contoured,...More

Neck Roll Pillow,19inLx5inW,Bl,Foam
Ortho Bed Wedge,Bl,24inLx8inH
  • DMI
  • Ortho Bed Wedge, Bl, 24inLx8inHOrtho Bed Wedge,Bl,24inLx8inH
  • Item # 34KY90
  • Mfr. Model # 555-8071-0123
  • Ortho Bed Wedge, Color Blue, Material Foam, Cover Material Polyester/Cotton, Height 8 In., Width 20 In.,...More

Neck Roll Pillow,19inLx7inW,Bl,Foam
Neck Roll Pillow,19inLx3-1/2inW,Bl
  • DMI
  • Neck Roll Pillow, 19inLx3-1/2inW, BlNeck Roll Pillow,19inLx3-1/2inW,Bl
  • Item # 34KX84
  • Mfr. Model # 554-8000-0121
  • Neck Roll Pillow, Polyurethane Foam, Standard Size, Width 3.5 In., Length 19 In., Color Blue, Fill Foam, 2.4...More

Foldable Bed Wedge,Wht,24inLx7-1/2inH
Sheet,Twin,80inL,Wht,Fittd and Flat
Elevating Leg Rest,Bl,17inLx7inH
  • DMI
  • Elevating Leg Rest, Bl, 17inLx7inHElevating Leg Rest,Bl,17inLx7inH
  • Item # 34KY91
  • Mfr. Model # 555-8080-0121
  • Elevating Leg Rest, Color Blue, Material Foam, Cover Material Polyester/Cotton, Height 7 In., Width 10 In.,...More

Foldable Bed Wedge,Wht,24inLx10inH
  • HEALTHSMART
  • Foldable Bed Wedge, Wht, 24inLx10inHFoldable Bed Wedge,Wht,24inLx10inH
  • Item # 34KY78
  • Mfr. Model # 555-9027-1900
  • Foldable Bed Wedge, Color White, Material Polyurethane Foam, Cover Material Polyester/Cotton, Height 10 In.,...More

Sheet,Stndrd,72inLx36inW,Wht,Flat
Mattress Encasmnt,Hspitl,80inLx36inW,Bl
  • DMI
  • Mattress Encasmnt, Hspitl, 80inLx36inW, BlMattress Encasmnt,Hspitl,80inLx36inW,Bl
  • Item # 34KZ13
  • Mfr. Model # 554-8064-1900
  • Mattress Encasement, Hospital Size, Material Plastic, Length 80 In., Width 36 In., Color Blue, Zippered,...More

Safety Blanket,One Size Fits Most,7 lb.
  • CORTECH
  • Safety Blanket, One Size Fits Most, 7 lb.Safety Blanket,One Size Fits Most,7 lb.
  • Item # 36FX16
  • Mfr. Model # CSAFBLA
  • Safety Blanket, Anti-Abrasion Fabric lined, One Size Fits Most Size, Width 59 In., Length 76 In., 1000D...More

Shades,Bronze,36In L x 36In W
  • HALCYON
  • Shades, Bronze, 36In L x 36In WShades,Bronze,36In L x 36In W
  • Item # 32TN33
  • Mfr. Model # EM 36X36 B/S
  • Shades, Material Polyester/Aluminum, Length 36 In., Width 36 In., Blind Depth 2.5 In., Color Bronze, Pattern...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More