Skip Content

Filter Results By

Applied Filters Clear All

Bearings

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cylindrical BRG,Bore 95 mm,Brass
  • FAG BEARINGS
  • Cylindrical BRG, Bore 95 mm, Brass Cylindrical BRG,Bore 95 mm,Brass
  • Item # 5JDC8
  • Mfr. Model # NU2319-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 95 mm, Outside Dia 200 mm, Width 67 mm, Dynamic Load Capacity...More

Cylindrical BRG,Bore 100 mm, O D 215 mm
  • FAG BEARINGS
  • Cylindrical BRG, Bore 100 mm, O D 215 mm Cylindrical BRG,Bore 100 mm, O D 215 mm
  • Item # 5JDD1
  • Mfr. Model # NU2320-E-TVP2
  • Cylindrical Roller Bearing, Cage Guided, Bore 100 mm, Outside Dia 215 mm, Width 73 mm, Dynamic Load Capacity...More

Cylindrical BRG,Bore 85 mm,Brass
  • FAG BEARINGS
  • Cylindrical BRG, Bore 85 mm, Brass Cylindrical BRG,Bore 85 mm,Brass
  • Item # 5JDC4
  • Mfr. Model # NU2317-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 85 mm, Outside Dia 180 mm, Width 60 mm, Dynamic Load Capacity...More

Cylindrical BRG,Bore 110 mm, O D 240 mm
  • FAG BEARINGS
  • Cylindrical BRG, Bore 110 mm, O D 240 mm Cylindrical BRG,Bore 110 mm, O D 240 mm
  • Item # 5JDD3
  • Mfr. Model # NU2322-E-TVP2
  • Cylindrical Roller Bearing, Cage Guided, Bore 110 mm, Outside Dia 240 mm, Width 80 mm, Dynamic Load Capacity...More

Cylindrical Roller Bearing,Bore 110 mm
  • FAG BEARINGS
  • Cylindrical Roller Bearing, Bore 110 mm Cylindrical Roller Bearing,Bore 110 mm
  • Item # 4YWR5
  • Mfr. Model # NU322-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 110 mm, Outside Dia 240 mm, Width 50 mm, Dynamic Load Capacity...More

Cylindrical BRG,Cage Guided,Bore 120 mm
  • FAG BEARINGS
  • Cylindrical BRG, Cage Guided, Bore 120 mm Cylindrical BRG,Cage Guided,Bore 120 mm
  • Item # 4YWN1
  • Mfr. Model # NU2224-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 120 mm, Outside Dia 215 mm, Width 58 mm, Dynamic Load Capacity...More

Cylindrical Roller Bearing,Bore 140 mm
  • FAG BEARINGS
  • Cylindrical Roller Bearing, Bore 140 mm Cylindrical Roller Bearing,Bore 140 mm
  • Item # 4YWN6
  • Mfr. Model # NU228-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 140 mm, Outside Dia 250 mm, Width 42 mm, Dynamic Load Capacity...More

Cylindrical Roller Bearing,Bore 130 mm
  • FAG BEARINGS
  • Cylindrical Roller Bearing, Bore 130 mm Cylindrical Roller Bearing,Bore 130 mm
  • Item # 4YWN5
  • Mfr. Model # NU226-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 130 mm, Outside Dia 230 mm, Width 40 mm, Dynamic Load Capacity...More

Angular Contact Ball Bearing,Bore 140 mm
  • FAG BEARINGS
  • Angular Contact Ball Bearing, Bore 140 mm Angular Contact Ball Bearing,Bore 140 mm
  • Item # 4YWG2
  • Mfr. Model # 7228-B-MP-UA
  • Angular Contact Ball Bearing, Contact Angle 40 Degrees, Bore Dia. 140 mm, Outside Dia. 250 mm, Width 42 mm,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More