Skip Content

Filter Results By

Applied Filters Clear All

Bearings

43 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ball Nut End Block,Bore Dia 45 mm
  • THOMSON
  • Ball Nut End Block, Bore Dia 45 mm Ball Nut End Block,Bore Dia 45 mm
  • Item # 2LGL7
  • Mfr. Model # 7824160
  • Ball Nut End Block, Quick Mount, Bore Dia 45 mm, Overall Width 4.50 In, Overall Length 8.50 In, Overall...More

Cylindrical Bearing,130mm Bore,280mm OD
  • NTN
  • Cylindrical Bearing, 130mm Bore, 280mm OD Cylindrical Bearing,130mm Bore,280mm OD
  • Item # 4ZXY1
  • Mfr. Model # NU326EG1C3
  • Cylindrical Roller Bearing, Bore 130 mm, +0/-0.030mm Tolerance, Outside Dia 280 mm, +0/-0.040mm Outside Dia...More

Spherical Roller Bearing,Bore 160mm
  • SKF
  • Spherical Roller Bearing, Bore 160mm Spherical Roller Bearing,Bore 160mm
  • Item # 49T572
  • Mfr. Model # 22232 CC/W33
  • Spherical Roller Bearing, Open, 6.2992 Bore Dia. (In.), Outside Dia. (In.) 11.4173, Outside Dia. (mm) 290,...More

Cam Follower,Yoke,93800lb.,6.000in,Steel
  • SMITH BEARING
  • Cam Follower, Yoke, 93800lb., 6.000in, Steel Cam Follower,Yoke,93800lb.,6.000in,Steel
  • Item # 40PL15
  • Mfr. Model # DYR-6
  • Cam Follower, Yoke, Roller Dia. (In.) 6.000, Roller Dia. (mm) 152.4, Roller Width (In.) 3.2500, Roller Width...More

Cylindrical BRG,Bore 95 mm,Brass
  • FAG BEARINGS
  • Cylindrical BRG, Bore 95 mm, Brass Cylindrical BRG,Bore 95 mm,Brass
  • Item # 5JDC8
  • Mfr. Model # NU2319-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 95 mm, Outside Dia 200 mm, Width 67 mm, Dynamic Load Capacity...More

Cylindrical BRG,Bore 110 mm, O D 240 mm
  • FAG BEARINGS
  • Cylindrical BRG, Bore 110 mm, O D 240 mm Cylindrical BRG,Bore 110 mm, O D 240 mm
  • Item # 5JDD3
  • Mfr. Model # NU2322-E-TVP2
  • Cylindrical Roller Bearing, Cage Guided, Bore 110 mm, Outside Dia 240 mm, Width 80 mm, Dynamic Load Capacity...More

Cylindrical BRG,Bore 100 mm, O D 215 mm
  • FAG BEARINGS
  • Cylindrical BRG, Bore 100 mm, O D 215 mm Cylindrical BRG,Bore 100 mm, O D 215 mm
  • Item # 5JDD1
  • Mfr. Model # NU2320-E-TVP2
  • Cylindrical Roller Bearing, Cage Guided, Bore 100 mm, Outside Dia 215 mm, Width 73 mm, Dynamic Load Capacity...More

Cylindrical BRG,Bore 85 mm,Brass
  • FAG BEARINGS
  • Cylindrical BRG, Bore 85 mm, Brass Cylindrical BRG,Bore 85 mm,Brass
  • Item # 5JDC4
  • Mfr. Model # NU2317-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 85 mm, Outside Dia 180 mm, Width 60 mm, Dynamic Load Capacity...More

Slewing Ring Bearing,Carbon Steel
Cylindrical Bearing,120mm Bore,260mm OD
  • NTN
  • Cylindrical Bearing, 120mm Bore, 260mm OD Cylindrical Bearing,120mm Bore,260mm OD
  • Item # 4ZXX9
  • Mfr. Model # NU324EG1C3
  • Cylindrical Roller Bearing, Bore 120 mm, +0/-0.025mm Tolerance, Outside Dia 260 mm, +0/-0.035mm Outside Dia...More

Angular Bearing,40 Deg,130mm Bore,280 OD
  • NTN
  • Angular Bearing, 40 Deg, 130mm Bore, 280 OD Angular Bearing,40 Deg,130mm Bore,280 OD
  • Item # 4ZYK2
  • Mfr. Model # 7326BG
  • Angular Contact Ball Bearing, Contact Angle 40 Degrees, Bore Dia 130 mm, Outside Dia 280 mm, Width 58 mm, Max...More

Angular Bearing,40 Deg,160mm Bore,290 OD
  • NTN
  • Angular Bearing, 40 Deg, 160mm Bore, 290 OD Angular Bearing,40 Deg,160mm Bore,290 OD
  • Item # 4ZYE1
  • Mfr. Model # 7232BG
  • Angular Contact Ball Bearing, Contact Angle 40 Degrees, Bore Dia 160 mm, Outside Dia 290 mm, Width 48 mm, Max...More

Bearing,Static Load 270000 lb.
  • SKF
  • Bearing, Static Load 270000 lb. Bearing,Static Load 270000 lb.
  • Item # 36MF39
  • Mfr. Model # 24032 CC/W33
  • Spherical Roller Bearing, Double Row, 6.2992 Bore Dia. (In.), Outside Dia. (In.) 9.4488, Outside Dia. (mm)...More

Bearing,Dynamic Load 168600 lb.
  • SKF
  • Bearing, Dynamic Load 168600 lb. Bearing,Dynamic Load 168600 lb.
  • Item # 36MF40
  • Mfr. Model # 24032 CCK30/W33
  • Spherical Roller Bearing, Double Row, 6.2992 Bore Dia. (In.), Outside Dia. (In.) 9.4488, Outside Dia. (mm)...More

Spherical Roller Bearing,Dynamic186600lb
  • SKF
  • Spherical Roller Bearing, Dynamic186600lb Spherical Roller Bearing,Dynamic186600lb
  • Item # 36ME69
  • Mfr. Model # 23130 CCK/C3W33
  • Spherical Roller Bearing, Double Row, 5.9055 Bore Dia. (In.), Outside Dia. (In.) 9.8425, Outside Dia. (mm)...More

Bearing,Bore 150mm,Static Load 270000 lb
  • SKF
  • Bearing, Bore 150mm, Static Load 270000 lb Bearing,Bore 150mm,Static Load 270000 lb
  • Item # 36ME70
  • Mfr. Model # 23130 CCK/W33
  • Spherical Roller Bearing, Double Row, 5.9055 Bore Dia. (In.), Outside Dia. (In.) 9.8425, Outside Dia. (mm)...More

Spherical Roller Bearing,Bore 160mm
  • SKF
  • Spherical Roller Bearing, Bore 160mm Spherical Roller Bearing,Bore 160mm
  • Item # 49T573
  • Mfr. Model # 22232 CCK/C3W33
  • Spherical Roller Bearing, Open, 6.2992 Bore Dia. (In.), Outside Dia. (In.) 11.4173, Outside Dia. (mm) 290,...More

Cylindrical Roller Bearing,Bore 95mm
  • SKF
  • Cylindrical Roller Bearing, Bore 95mm Cylindrical Roller Bearing,Bore 95mm
  • Item # 49T701
  • Mfr. Model # NJ 319 ECM
  • Cylindrical Roller Bearing, Open, Bore Dia. 95mm, +0/-.020mm Tolerance, Outside Dia. 200, +0/-.030mm Outside...More

Spherical Roller Bearing,Bore 130mm
  • SKF
  • Spherical Roller Bearing, Bore 130mm Spherical Roller Bearing,Bore 130mm
  • Item # 49T610
  • Mfr. Model # 22326 CC/C3W33
  • Spherical Roller Bearing, Open, 5.1181 Bore Dia. (In.), Outside Dia. (In.) 11.0236, Outside Dia. (mm) 280,...More

Spherical Roller Bearing,Bore 160mm
  • SKF
  • Spherical Roller Bearing, Bore 160mm Spherical Roller Bearing,Bore 160mm
  • Item # 49T571
  • Mfr. Model # 22232 CC/C3W33
  • Spherical Roller Bearing, Open, 6.2992 Bore Dia. (In.), Outside Dia. (In.) 11.4173, Outside Dia. (mm) 290,...More

Spherical Roller Bearing,Dynamic206000lb
  • SKF
  • Spherical Roller Bearing, Dynamic206000lb Spherical Roller Bearing,Dynamic206000lb
  • Item # 36MF16
  • Mfr. Model # 23228 CC/C3W33
  • Spherical Roller Bearing, Double Row, 5.5118 Bore Dia. (In.), Outside Dia. (In.) 9.8425, Outside Dia. (mm)...More

Spherical Roller Bearing,Bore 130mm
  • SKF
  • Spherical Roller Bearing, Bore 130mm Spherical Roller Bearing,Bore 130mm
  • Item # 49T611
  • Mfr. Model # 22326 CCK/C3W33
  • Spherical Roller Bearing, Open, 5.1181 Bore Dia. (In.), Outside Dia. (In.) 11.0236, Outside Dia. (mm) 280,...More

Bearing,Dynamic Load 190000 lb.
  • SKF
  • Bearing, Dynamic Load 190000 lb. Bearing,Dynamic Load 190000 lb.
  • Item # 36MF61
  • Mfr. Model # 452324 M2/W502
  • Spherical Roller Bearing, Double Row, 4.7244 Bore Dia. (In.), Outside Dia. (In.) 10.2362, Outside Dia. (mm)...More

Bearing,Dynamic Load 186600 lb.
  • SKF
  • Bearing, Dynamic Load 186600 lb. Bearing,Dynamic Load 186600 lb.
  • Item # 36ME68
  • Mfr. Model # 23130 CC/C3W33
  • Spherical Roller Bearing, Double Row, 5.9055 Bore Dia. (In.), Outside Dia. (In.) 9.8425, Outside Dia. (mm)...More

Spherical Roller Bearing,Bore 120mm
  • SKF
  • Spherical Roller Bearing, Bore 120mm Spherical Roller Bearing,Bore 120mm
  • Item # 49T609
  • Mfr. Model # 22324 CCK/W33
  • Spherical Roller Bearing, Open, 4.7244 Bore Dia. (In.), Outside Dia. (In.) 10.2362, Outside Dia. (mm) 260,...More

Angular Contact Bearing,90mm,O.D. 225mm
  • SKF
  • Angular Contact Bearing, 90mm, O.D. 225mm Angular Contact Bearing,90mm,O.D. 225mm
  • Item # 36K960
  • Mfr. Model # 7418 GAM
  • Angular Contact Ball Bearing, Single Row Standard, Contact Angle 40 Degree, Bore Dia. 90mm, Outside Dia....More

Bearing,Dynamic Load 195000 lb.
  • SKF
  • Bearing, Dynamic Load 195000 lb. Bearing,Dynamic Load 195000 lb.
  • Item # 36ME40
  • Mfr. Model # 23038 CCK/C3W33
  • Spherical Roller Bearing, Double Row, 7.4803 Bore Dia. (In.), Outside Dia. (In.) 11.4173, Outside Dia. (mm)...More

Bearing,Dynamic Load 206000 lb.
  • SKF
  • Bearing, Dynamic Load 206000 lb. Bearing,Dynamic Load 206000 lb.
  • Item # 36MF17
  • Mfr. Model # 23228 CCK/C3W33
  • Spherical Roller Bearing, Double Row, 5.5118 Bore Dia. (In.), Outside Dia. (In.) 9.8425, Outside Dia. (mm)...More

Spherical Roller Bearing,Bore 120mm
  • SKF
  • Spherical Roller Bearing, Bore 120mm Spherical Roller Bearing,Bore 120mm
  • Item # 49T608
  • Mfr. Model # 22324 CC/C3W33
  • Spherical Roller Bearing, Open, 4.7244 Bore Dia. (In.), Outside Dia. (In.) 10.2362, Outside Dia. (mm) 260,...More

Angular Contact Bearing,90mm,O.D. 225mm
  • SKF
  • Angular Contact Bearing, 90mm, O.D. 225mm Angular Contact Bearing,90mm,O.D. 225mm
  • Item # 36K959
  • Mfr. Model # 7418 CBM
  • Angular Contact Ball Bearing, Single Row Standard, Contact Angle 40 Degree, Bore Dia. 90mm, Outside Dia....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More