Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Bearings

73 Results Found that Include 80 Products

Results per page: 16 | 32 | 48
Cone Bearing Heater,ID 3/4 to 8 In
Split Bearing Ring,Dia. 2-7/8 In
  • AEGIS
  • Split Bearing Ring, Dia. 2-7/8 InSplit Bearing Ring,Dia. 2-7/8 In
  • Item # 41D798
  • Mfr. Model # SGR-2.875-UKIT-1A4
  • Split Bearing Protection Ring, Type 404T, 405T, Aluminum Material, Fits Shaft Dia. 2-7/8 In, For Use With...More

Bearing,Bore 110mm,Industry 1222- K/C3
  • SKF
  • Bearing, Bore 110mm, Industry 1222- K/C3Bearing,Bore 110mm,Industry 1222- K/C3
  • Item # 36MD27
  • Mfr. Model # 1222 K/C3
  • Radial Ball Bearing, Ball, Bore Dia. 110mm, Outside Dia. 200mm, +0/-.030mm, Width 38mm, ABEC Tolerance 1,...More

Bearing,70mm,153,000 N,Double Shield
  • MRC
  • Bearing, 70mm, 153,000 N, Double ShieldBearing,70mm,153,000 N,Double Shield
  • Item # 36NG37
  • Mfr. Model # 5314CFF
  • Angular Contact Ball Bearing, Type Double Row Double Shield, Contact Angle (Degree) 30 Degrees , Bore Dia....More

Radial Ball Bearing,SS,60mm,SS6312 2RS
  • BL
  • Radial Ball Bearing, SS, 60mm, SS6312 2RSRadial Ball Bearing,SS,60mm,SS6312 2RS
  • Item # 35JD70
  • Mfr. Model # SS6312 2RS FM222
  • Radial Ball Bearing, Double Sealed, Bore Dia. 60mm, Outside Dia. 130mm, +0/-0.018mm, Width 31mm, ABEC...More

Bearing,Bore 160mm,Industry 6032
  • SKF
  • Bearing, Bore 160mm, Industry 6032Bearing,Bore 160mm,Industry 6032
  • Item # 36MC78
  • Mfr. Model # 6032
  • Radial Ball Bearing, Ball, Bore Dia. 160mm, Outside Dia. 240mm, +0/-.030mm, Width 38mm, ABEC Tolerance 1,...More

Bearing,Bore 110mm,Industry 1222
  • SKF
  • Bearing, Bore 110mm, Industry 1222Bearing,Bore 110mm,Industry 1222
  • Item # 36MD26
  • Mfr. Model # 1222
  • Radial Ball Bearing, Ball, Bore Dia. 110mm, Outside Dia. 200mm, +0/-.030mm, Width 38mm, ABEC Tolerance 1,...More

Bearing,75mm,168,000 N,Double Shield
  • MRC
  • Bearing, 75mm, 168,000 N, Double ShieldBearing,75mm,168,000 N,Double Shield
  • Item # 36NG42
  • Mfr. Model # 5315CFF
  • Angular Contact Ball Bearing, Type Double Row Double Shield, Contact Angle (Degree) 30 Degrees , Bore Dia....More

Shaft Seal,500x540x20mm,SA,Nitrile Rbr
Cylindrical BRG,Bore 75 mm, O D 160 mm
  • FAG BEARINGS
  • Cylindrical BRG, Bore 75 mm, O D 160 mmCylindrical BRG,Bore 75 mm, O D 160 mm
  • Item # 5JDC2
  • Mfr. Model # NU2315-E-TVP2
  • Cylindrical Roller Bearing, Cage Guided, Bore 75 mm, Outside Dia 160 mm, Width 55 mm, Dynamic Load Capacity...More

Cylindrical BRG,Bore 80 mm, O D 170 mm,
  • FAG BEARINGS
  • Cylindrical BRG, Bore 80 mm, O D 170 mm,Cylindrical BRG,Bore 80 mm, O D 170 mm,
  • Item # 5JDC3
  • Mfr. Model # NU2316-E-TVP2
  • Cylindrical Roller Bearing, Cage Guided, Bore 80 mm, Outside Dia 170 mm, Width 58 mm, Dynamic Load Capacity...More

Cylindrical BRG,Bore 65 mm,Brass
  • FAG BEARINGS
  • Cylindrical BRG, Bore 65 mm, BrassCylindrical BRG,Bore 65 mm,Brass
  • Item # 5JDA8
  • Mfr. Model # NU2313-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 65 mm, Outside Dia 140 mm, Width 48 mm, Dynamic Load Capacity...More

Cylindrical BRG,Bore 120 mm, O D 215 mm
  • FAG BEARINGS
  • Cylindrical BRG, Bore 120 mm, O D 215 mmCylindrical BRG,Bore 120 mm, O D 215 mm
  • Item # 5JCZ2
  • Mfr. Model # NU224-E-TVP2
  • Cylindrical Roller Bearing, Cage Guided, Bore 120 mm, Outside Dia 215 mm, Width 40 mm, Dynamic Load Capacity...More

Angular Contact Ball BRG,90 mm Bore
  • FAG BEARINGS
  • Angular Contact Ball BRG, 90 mm BoreAngular Contact Ball BRG,90 mm Bore
  • Item # 5JCU0
  • Mfr. Model # 7318-B-TVP-UA
  • Angular Contact Ball Bearing, Contact Angle 40 Degrees, Bore Dia. 90 mm, Outside Dia. 190 mm, Width 43 mm,...More

Cylindrical BRG,Bore 70 mm,Brass
  • FAG BEARINGS
  • Cylindrical BRG, Bore 70 mm, BrassCylindrical BRG,Bore 70 mm,Brass
  • Item # 5JDC0
  • Mfr. Model # NU2314-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 70 mm, Outside Dia 150 mm, Width 51 mm, Dynamic Load Capacity...More

Ball Nut,Ball Circle Dia 20 mm
  • THOMSON
  • Ball Nut, Ball Circle Dia 20 mmBall Nut,Ball Circle Dia 20 mm
  • Item # 2LGJ9
  • Mfr. Model # 7832784
  • Precision Ball Nut, Non-Preloaded, Ball Circle Dia 20 mm, Lead 20 mm, Right Hand Direction, Dynamic Load...More

Ball Screw,25 mm D,1500 mm L,Steel
  • THOMSON
  • Ball Screw, 25 mm D, 1500 mm L, SteelBall Screw,25 mm D,1500 mm L,Steel
  • Item # 2LGH5
  • Mfr. Model # 7832790-P5CTL1500
  • Precision Ball Screw, Ball Screw Dia 25 mm, Lead 10 mm, Right Hand Direction, Root Diameter 21.70 mm, Length...More

Ball Nut End Block,Bore Dia 25 mm
  • THOMSON
  • Ball Nut End Block, Bore Dia 25 mmBall Nut End Block,Bore Dia 25 mm
  • Item # 2LGL6
  • Mfr. Model # 7824158
  • Ball Nut End Block, Quick Mount, Bore Dia 25 mm, Overall Width 2.90 In, Overall Length 6.00 In, Overall...More

Ball Bearing,Open,130mm O.D,25mm W
  • FAG BEARINGS
  • Ball Bearing, Open, 130mm O.D, 25mm WBall Bearing,Open,130mm O.D,25mm W
  • Item # 36EA04
  • Mfr. Model # 6215-J20AA-C3
  • Radial Ball Bearing, Open, Bore Dia. 75mm, Outside Dia. 130mm, Width 25mm, Dynamic Load Capacity 70,000 lb.,...More

Ball Bearing,Sealed,80mm O.D,21mm W
  • FAG BEARINGS
  • Ball Bearing, Sealed, 80mm O.D, 21mm WBall Bearing,Sealed,80mm O.D,21mm W
  • Item # 36EA20
  • Mfr. Model # HC6307-2RSR-TVH-L207-C3
  • Radial Ball Bearing, Sealed, Bore Dia. 35mm, Outside Dia. 80mm, Width 21mm, Dynamic Load Capacity 33,500 lb.,...More

Cylindrical Bearing,110mm Bore,200mm OD
  • NTN
  • Cylindrical Bearing, 110mm Bore, 200mm ODCylindrical Bearing,110mm Bore,200mm OD
  • Item # 4ZXV8
  • Mfr. Model # NU222EG1C3
  • Cylindrical Roller Bearing, Bore 110 mm, +0/-0.015mm Tolerance, Outside Dia 200 mm, +0/-0.018mm Outside Dia...More

Cylindrical Bearing,75mm Bore,160mm OD
  • NTN
  • Cylindrical Bearing, 75mm Bore, 160mm ODCylindrical Bearing,75mm Bore,160mm OD
  • Item # 4ZXU5
  • Mfr. Model # NJ315EG1C3
  • Cylindrical Roller Bearing, Bore 75 mm, +0/-0.012mm Tolerance, Outside Dia 160 mm, +0/-0.015mm Outside Dia...More

Cylindrical Roller Bearing,Bore 130mm
  • SKF
  • Cylindrical Roller Bearing, Bore 130mmCylindrical Roller Bearing,Bore 130mm
  • Item # 49T751
  • Mfr. Model # NU 226 ECJ
  • Cylindrical Roller Bearing, Open, Bore Dia. 130mm, +0/-.025mm Tolerance, Outside Dia. 230, +0/-.030mm Outside...More

Cylindrical Roller Bearing,Bore 95mm
  • SKF
  • Cylindrical Roller Bearing, Bore 95mmCylindrical Roller Bearing,Bore 95mm
  • Item # 49T785
  • Mfr. Model # NU 319 ECP
  • Cylindrical Roller Bearing, Open, Bore Dia. 95mm, +0/-.020mm Tolerance, Outside Dia. 200, +0/-.030mm Outside...More

Spherical Roller Bearing,Bore 110mm
  • SKF
  • Spherical Roller Bearing, Bore 110mmSpherical Roller Bearing,Bore 110mm
  • Item # 49T559
  • Mfr. Model # 22222 EK/C3
  • Spherical Roller Bearing, Open, 4.3307 Bore Dia. (In.), Outside Dia. (In.) 7.874, Outside Dia. (mm) 200,...More

Angular Contact Bearing,95mm,O.D. 200mm
  • SKF
  • Angular Contact Bearing, 95mm, O.D. 200mmAngular Contact Bearing,95mm,O.D. 200mm
  • Item # 36K882
  • Mfr. Model # 7319 BECBP
  • Angular Contact Ball Bearing, Single Row Explorer, Contact Angle 40 Degree, Bore Dia. 95mm, Outside Dia....More

Spherical Roller Bearing,Bore 110mm
  • SKF
  • Spherical Roller Bearing, Bore 110mmSpherical Roller Bearing,Bore 110mm
  • Item # 49T558
  • Mfr. Model # 22222 E/C3
  • Spherical Roller Bearing, Open, 4.3307 Bore Dia. (In.), Outside Dia. (In.) 7.874, Outside Dia. (mm) 200,...More

Angular Contact Bearing,60mm,O.D. 150mm
  • SKF
  • Angular Contact Bearing, 60mm, O.D. 150mmAngular Contact Bearing,60mm,O.D. 150mm
  • Item # 36K946
  • Mfr. Model # 7412 BM
  • Angular Contact Ball Bearing, Single Row Standard, Contact Angle 40 Degree, Bore Dia. 60mm, Outside Dia....More

Angular Contact Bearing,90mm,O.D. 160mm
  • SKF
  • Angular Contact Bearing, 90mm, O.D. 160mmAngular Contact Bearing,90mm,O.D. 160mm
  • Item # 36K679
  • Mfr. Model # 7218 BEGAY
  • Angular Contact Ball Bearing, Single Row Standard, Contact Angle 40 Degree, Bore Dia. 90mm, Outside Dia....More

Angular Contact Bearing,90mm,O.D. 190mm
  • SKF
  • Angular Contact Bearing, 90mm, O.D. 190mmAngular Contact Bearing,90mm,O.D. 190mm
  • Item # 36K878
  • Mfr. Model # 7318 BEGBY
  • Angular Contact Ball Bearing, Single Row Explorer, Contact Angle 40 Degree, Bore Dia. 90mm, Outside Dia....More

Results per page: 16 | 32 | 48