Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Bearings

93 Results Found that Include 125 Products

Results per page: 16 | 32 | 48
Bearing Protection Ring,Dia. 3 3/8 In
Slewing Ring Bearing,RPM 80
  • IGUS
  • Slewing Ring Bearing, RPM 80Slewing Ring Bearing,RPM 80
  • Item # 4LFT2
  • Mfr. Model # PRT-01-200
  • Slewing Ring Bearing, Static Axial Load 22480 Lbs, Dynamic Axial Load 6744 Lbs, Axial Rigidity 500 N, Static...More

Bearing,Bore 130mm,Industry 6026-2Z
  • SKF
  • Bearing, Bore 130mm, Industry 6026-2ZBearing,Bore 130mm,Industry 6026-2Z
  • Item # 36MC75
  • Mfr. Model # 6026-2Z
  • Radial Ball Bearing, Ball, Bore Dia. 130mm, Outside Dia. 200mm, +0/-.030mm, Width 33mm, ABEC Tolerance 1,...More

Bearing,Bore 80mm,Industry 1316
  • SKF
  • Bearing, Bore 80mm, Industry 1316Bearing,Bore 80mm,Industry 1316
  • Item # 36MD57
  • Mfr. Model # 1316
  • Radial Ball Bearing, Ball, Bore Dia. 80mm, Outside Dia. 170mm, +0/-.025mm, Width 39mm, ABEC Tolerance 1,...More

Bearing,95mm,159,000 N,Steel
  • MRC
  • Bearing, 95mm, 159,000 N, SteelBearing,95mm,159,000 N,Steel
  • Item # 36NF59
  • Mfr. Model # 5219C
  • Angular Contact Ball Bearing, Type Double Row, Contact Angle (Degree) 30 Degrees , Bore Dia. 95mm, Outside...More

Bearing,Bore 120mm,Industry 6024-2RS1/C3
  • SKF
  • Bearing, Bore 120mm, Industry 6024-2RS1/C3Bearing,Bore 120mm,Industry 6024-2RS1/C3
  • Item # 36MC71
  • Mfr. Model # 6024-2RS1/C3
  • Radial Ball Bearing, Ball, Bore Dia. 120mm, Outside Dia. 180mm, +0/-.025mm, Width 28mm, ABEC Tolerance 1,...More

Bearing,75mm,187,000 N,Steel
  • MRC
  • Bearing, 75mm, 187,000 N, SteelBearing,75mm,187,000 N,Steel
  • Item # 36NG43
  • Mfr. Model # 5315M
  • Angular Contact Ball Bearing, Type Double Row, Contact Angle (Degree) 30 Degrees , Bore Dia. 75mm, Outside...More

Bearing,Bore 80mm,Industry 1316/C3
  • SKF
  • Bearing, Bore 80mm, Industry 1316/C3Bearing,Bore 80mm,Industry 1316/C3
  • Item # 36MD58
  • Mfr. Model # 1316/C3
  • Radial Ball Bearing, Ball, Bore Dia. 80mm, Outside Dia. 170mm, +0/-.025mm, Width 39mm, ABEC Tolerance 1,...More

Bearing,70mm,172,000 N,Steel,Snap-Ring
  • MRC
  • Bearing, 70mm, 172,000 N, Steel, Snap-RingBearing,70mm,172,000 N,Steel,Snap-Ring
  • Item # 36NG40
  • Mfr. Model # 5314MG
  • Angular Contact Ball Bearing, Type Double Row Snap-Ring, Contact Angle (Degree) 30 Degrees , Bore Dia. 70mm,...More

Radial Ball Bearing,SS,55mm,SS6311 2RS
  • BL
  • Radial Ball Bearing, SS, 55mm, SS6311 2RSRadial Ball Bearing,SS,55mm,SS6311 2RS
  • Item # 35JD69
  • Mfr. Model # SS6311 2RS FM222
  • Radial Ball Bearing, Double Sealed, Bore Dia. 55mm, Outside Dia. 120mm, +0/-0.015mm, Width 29mm, ABEC...More

Cylindrical BRG,Bore 70 mm, O D 150 mm,
  • FAG BEARINGS
  • Cylindrical BRG, Bore 70 mm, O D 150 mm,Cylindrical BRG,Bore 70 mm, O D 150 mm,
  • Item # 5JDC1
  • Mfr. Model # NU2314-E-TVP2
  • Cylindrical Roller Bearing, Cage Guided, Bore 70 mm, Outside Dia 150 mm, Width 51 mm, Dynamic Load Capacity...More

Angular Contact BRG,100 mm Bore
  • FAG BEARINGS
  • Angular Contact BRG, 100 mm BoreAngular Contact BRG,100 mm Bore
  • Item # 5JCR8
  • Mfr. Model # 7220-B-TVP-UA
  • Angular Contact Ball Bearing, Contact Angle 40 Degrees, Bore Dia. 100 mm, Outside Dia. 180 mm, Width 34 mm,...More

Cylindrical Roller BRG,Bore 90 mm,Brass
  • FAG BEARINGS
  • Cylindrical Roller BRG, Bore 90 mm, BrassCylindrical Roller BRG,Bore 90 mm,Brass
  • Item # 5JCV9
  • Mfr. Model # NU218-E-M1-C3
  • Cylindrical Roller Bearing, Cage Guided, Bore 90 mm, Outside Dia 160 mm, Width 30 mm, Dynamic Load Capacity...More

Angular Contact Ball BRG,85 mm Bore
  • FAG BEARINGS
  • Angular Contact Ball BRG, 85 mm BoreAngular Contact Ball BRG,85 mm Bore
  • Item # 5JCT9
  • Mfr. Model # 7317-B-TVP-UA
  • Angular Contact Ball Bearing, Contact Angle 40 Degrees, Bore Dia. 85 mm, Outside Dia. 180 mm, Width 41 mm,...More

Ball Nut End Block,Bore Dia 20 mm
  • THOMSON
  • Ball Nut End Block, Bore Dia 20 mmBall Nut End Block,Bore Dia 20 mm
  • Item # 2LGL4
  • Mfr. Model # 7824157
  • Ball Nut End Block, Quick Mount, Bore Dia 20 mm, Overall Width 2.70 In, Overall Length 4.50 In, Overall...More

Ball Screw,1.500 In Dia,72 In L,Steel
  • THOMSON
  • Ball Screw, 1.500 In Dia, 72 In L, SteelBall Screw,1.500 In Dia,72 In L,Steel
  • Item # 2LGG8
  • Mfr. Model # 190-9107CTL72
  • Precision Ball Screw, Ball Screw Dia 1.500 In, Lead 1.000 In, Right Hand Direction, Root Diameter 1.140 In,...More

Ball Screw,20 mm D,1500 mm L,Steel
  • THOMSON
  • Ball Screw, 20 mm D, 1500 mm L, SteelBall Screw,20 mm D,1500 mm L,Steel
  • Item # 2LGH3
  • Mfr. Model # 7832783-P5CTL1500
  • Precision Ball Screw, Ball Screw Dia 20 mm, Lead 20 mm, Right Hand Direction, Root Diameter 16.70 mm, Length...More

Ball Screw,1.500 In Dia,72 In L,Steel
  • THOMSON
  • Ball Screw, 1.500 In Dia, 72 In L, SteelBall Screw,1.500 In Dia,72 In L,Steel
  • Item # 2LGF7
  • Mfr. Model # 7820595CTL72
  • Precision Ball Screw, Ball Screw Dia 1.500 In, Lead 0.250 In, Right Hand Direction, Root Diameter 1.320 In,...More

Spherical Roller Bearing,Static 99000 lb
  • SKF
  • Spherical Roller Bearing, Static 99000 lbSpherical Roller Bearing,Static 99000 lb
  • Item # 36ME99
  • Mfr. Model # 23218 CC/C3W33
  • Spherical Roller Bearing, Double Row, 3.5433 Bore Dia. (In.), Outside Dia. (In.) 6.2992, Outside Dia. (mm)...More

Bearing,Dynamic Load 80000 lb.
  • SKF
  • Bearing, Dynamic Load 80000 lb.Bearing,Dynamic Load 80000 lb.
  • Item # 36MF01
  • Mfr. Model # 23218 CCK/C3W33
  • Spherical Roller Bearing, Double Row, 3.5433 Bore Dia. (In.), Outside Dia. (In.) 6.2992, Outside Dia. (mm)...More

Spherical Roller Bearing,Bore 90mm
  • SKF
  • Spherical Roller Bearing, Bore 90mmSpherical Roller Bearing,Bore 90mm
  • Item # 36MF02
  • Mfr. Model # 23218 CCK/W33
  • Spherical Roller Bearing, Double Row, 3.5433 Bore Dia. (In.), Outside Dia. (In.) 6.2992, Outside Dia. (mm)...More

Spherical Roller Bearing,Dynamic 95500lb
  • SKF
  • Spherical Roller Bearing, Dynamic 95500lbSpherical Roller Bearing,Dynamic 95500lb
  • Item # 36ME21
  • Mfr. Model # 21319 E
  • Spherical Roller Bearing, Double Row, 3.7402 Bore Dia. (In.), Outside Dia. (In.) 7.874, Outside Dia. (mm)...More

Ball Bearing,Open,130mm O.D,31mm W
  • FAG BEARINGS
  • Ball Bearing, Open, 130mm O.D, 31mm WBall Bearing,Open,130mm O.D,31mm W
  • Item # 36EA09
  • Mfr. Model # 6312-J20AA-C3
  • Radial Ball Bearing, Open, Bore Dia. 60mm, Outside Dia. 130mm, Width 31mm, Dynamic Load Capacity 89,000 lb.,...More

Spherical Roller Bearing,Dynamic 82100lb
  • SKF
  • Spherical Roller Bearing, Dynamic 82100lbSpherical Roller Bearing,Dynamic 82100lb
  • Item # 36ME59
  • Mfr. Model # 23120 CCK/C3W33
  • Spherical Roller Bearing, Double Row, 3.937 Bore Dia. (In.), Outside Dia. (In.) 6.4961, Outside Dia. (mm)...More

Bearing,Static Load 132000 lb.
  • SKF
  • Bearing, Static Load 132000 lb.Bearing,Static Load 132000 lb.
  • Item # 36ME62
  • Mfr. Model # 23122 CCK/C3W33
  • Spherical Roller Bearing, Double Row, 4.3307 Bore Dia. (In.), Outside Dia. (In.) 7.0866, Outside Dia. (mm)...More

Bearing,Dynamic Load 82100 lb.
  • SKF
  • Bearing, Dynamic Load 82100 lb.Bearing,Dynamic Load 82100 lb.
  • Item # 36ME58
  • Mfr. Model # 23120 CC/W33
  • Spherical Roller Bearing, Double Row, 3.937 Bore Dia. (In.), Outside Dia. (In.) 6.4961, Outside Dia. (mm)...More

Spherical Roller Bearing,Dynamic 96700lb
  • SKF
  • Spherical Roller Bearing, Dynamic 96700lbSpherical Roller Bearing,Dynamic 96700lb
  • Item # 36ME61
  • Mfr. Model # 23122 CC/W33
  • Spherical Roller Bearing, Double Row, 4.3307 Bore Dia. (In.), Outside Dia. (In.) 7.0866, Outside Dia. (mm)...More

Spherical Roller Bearing,Static 111000lb
  • SKF
  • Spherical Roller Bearing, Static 111000lbSpherical Roller Bearing,Static 111000lb
  • Item # 36ME57
  • Mfr. Model # 23120 CC/C3W33
  • Spherical Roller Bearing, Double Row, 3.937 Bore Dia. (In.), Outside Dia. (In.) 6.4961, Outside Dia. (mm)...More

Bearing,Dynamic Load 70000 lb.
  • SKF
  • Bearing, Dynamic Load 70000 lb.Bearing,Dynamic Load 70000 lb.
  • Item # 36ME24
  • Mfr. Model # 23022 CC/W33
  • Spherical Roller Bearing, Double Row, 4.3307 Bore Dia. (In.), Outside Dia. (In.) 6.6929, Outside Dia. (mm)...More

Bearing,Dynamic Load 96700 lb.
  • SKF
  • Bearing, Dynamic Load 96700 lb.Bearing,Dynamic Load 96700 lb.
  • Item # 36ME60
  • Mfr. Model # 23122 CC/C3W33
  • Spherical Roller Bearing, Double Row, 4.3307 Bore Dia. (In.), Outside Dia. (In.) 7.0866, Outside Dia. (mm)...More

Spherical Roller Bearing,Dynamic 70000lb
  • SKF
  • Spherical Roller Bearing, Dynamic 70000lbSpherical Roller Bearing,Dynamic 70000lb
  • Item # 36ME23
  • Mfr. Model # 23022 CC/C3W33
  • Spherical Roller Bearing, Double Row, 4.3307 Bore Dia. (In.), Outside Dia. (In.) 6.6929, Outside Dia. (mm)...More

Results per page: 16 | 32 | 48