Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By

Beam Clamps

37 Results Found that Include 37 Products

Results per page: 16 | 32 | 48
Beam Clamp,Up to 1/2 In Flange
  • CADDY
  • Beam Clamp, Up to 1/2 In FlangeBeam Clamp,Up to 1/2 In Flange
  • Item # 2KWY1
  • Mfr. Model # BC
  • Beam Clamp, Hole Size Threaded 1/4 In, Jaw Opening Up to 1/2 In, Load Rating 100 Lb, Flange Width Up to 1/2...More

Clamp,Beam,1/4-20,Pk50
  • GRAINGER APPROVED
  • Clamp, Beam, 1/4-20, Pk50Clamp,Beam,1/4-20,Pk50
  • Item # 3KF30
  • Mfr. Model # 3KF30
  • Electroplated Beam Clamp, Hole Size 1/4-20 Inch, Jaw Opening 3/4 Inch, Load Rating 125 Pounds, Material of...More

Beam Clamp,Pk50
Clamp,Beam,3/8-16,Pk25
  • GRAINGER APPROVED
  • Clamp, Beam, 3/8-16, Pk25Clamp,Beam,3/8-16,Pk25
  • Item # 3KF31
  • Mfr. Model # 3KF31
  • Electroplated Beam Clamp, Hole Size 3/8-16 Inch, Jaw Opening 31/32 Inch, Load Rating 300 Pounds, Material of...More

Beam Clamp,1/4 in.,Malleable Iron,PK50
Clamp,Beam,Pk50
  • GRAINGER APPROVED
  • Clamp, Beam, Pk50Clamp,Beam,Pk50
  • Item # 3KG72
  • Mfr. Model # 3KG72
  • Beam Clamp, Nominal Conduit/Pipe Size 1/2 Inch, Conduit/Pipe OD 0.840 Inch, Hot Dipped, Galvanized, Package 50...More

Clamp,Beam,Pk50
  • GRAINGER APPROVED
  • Clamp, Beam, Pk50Clamp,Beam,Pk50
  • Item # 3KG71
  • Mfr. Model # 3KG71
  • Beam Clamp, Nominal Conduit/Pipe Size 1 1/4 Inches, Conduit/Pipe OD 1.660 Inches, Hot Dipped, Galvanized,...More

Clamp,Beam,1/2-13,Pk10
  • GRAINGER APPROVED
  • Clamp, Beam, 1/2-13, Pk10Clamp,Beam,1/2-13,Pk10
  • Item # 3LK73
  • Mfr. Model # 3LK73
  • Electroplated Beam Clamp, Hole Size 1/2-13 Inch, Jaw Opening 1-5/16 Inches, Load Rating 600 Pounds, Material...More

Clamp,Beam,Pk50
  • GRAINGER APPROVED
  • Clamp, Beam, Pk50Clamp,Beam,Pk50
  • Item # 3KG75
  • Mfr. Model # 3KG75
  • Beam Clamp, Nominal Conduit/Pipe Size 3/4 Inch, Conduit/Pipe OD 1.050 Inches, Hot Dipped, Galvanized, Package...More

Beam Clamp,Threaded 1/4 In Hole Size
  • B-LINE by Eaton
  • Beam Clamp, Threaded 1/4 In Hole SizeBeam Clamp,Threaded 1/4 In Hole Size
  • Item # 4RHK8
  • Mfr. Model # BC1
  • Beam Clamp, Hole Size Threaded 1/4 In., Jaw Opening Up to 1/2 In., Load Rating 100 Lb., Flange Width Up to...More

Beam Clamp,For 1/2 or 3/4 In Conduit
  • CADDY
  • Beam Clamp, For 1/2 or 3/4 In ConduitBeam Clamp,For 1/2 or 3/4 In Conduit
  • Item # 2KWY2
  • Mfr. Model # BC812M
  • Beam Clamp, Conduit/Pipe Below, Nominal Conduit/Pipe 1/2 to 3/4 In, Hole Size Threaded 1/4 In, Jaw Opening Up...More

Beam Clamp,3/8 in.,Malleable Iron,PK25
Beam Clamp,1/2 to 3/4 In Conduit,Steel
  • B-LINE by Eaton
  • Beam Clamp, 1/2 to 3/4 In Conduit, SteelBeam Clamp,1/2 to 3/4 In Conduit,Steel
  • Item # 4RHV7
  • Mfr. Model # BG-8-12-C2
  • Beam Clamp, Nominal Conduit/Pipe 1/2 to 3/4 In., Hole Size Threaded 1/4 In., Jaw Opening Up to 1/2 In., Load...More

Beam Clamp, Threaded Rod, 3/8 In, Steel
Clamp,Beam,Pk50
  • GRAINGER APPROVED
  • Clamp, Beam, Pk50Clamp,Beam,Pk50
  • Item # 3KG73
  • Mfr. Model # 3KG73
  • Beam Clamp, Nominal Conduit/Pipe Size 1 Inch, Conduit/Pipe OD 1.315 Inches, Hot Dipped, Galvanized, Package 50...More

Clamp,Beam,Pk50
  • GRAINGER APPROVED
  • Clamp, Beam, Pk50Clamp,Beam,Pk50
  • Item # 3KG74
  • Mfr. Model # 3KG74
  • Beam Clamp, Nominal Conduit/Pipe Size 2 Inches, Conduit/Pipe OD 2.375 Inches, Hot Dipped, Galvanized, Package...More

Clamp,Beam,Pk50
  • GRAINGER APPROVED
  • Clamp, Beam, Pk50Clamp,Beam,Pk50
  • Item # 3KG70
  • Mfr. Model # 3KG70
  • Beam Clamp, Nominal Conduit/Pipe Size 1 1/2 Inches, Conduit/Pipe OD 1.900 Inches, Hot Dipped, Galvanized,...More

Beam Clamp,5/16 in.,Malleable Iron,PK50
Clamp Back,316 SS,1/2 in
  • CALBRITE
  • Clamp Back, 316 SS, 1/2 inClamp Back,316 SS,1/2 in
  • Item # 36HX10
  • Mfr. Model # S60500CB00
  • Finish Brite,1.00,Package Quantity 1,Clamp Back,0.38,0.38,0.50,0.25,1.31,Material of Construction 316...More

Clamp Back,316 SS,3/4 in
  • CALBRITE
  • Clamp Back, 316 SS, 3/4 inClamp Back,316 SS,3/4 in
  • Item # 36HX11
  • Mfr. Model # S60700CB00
  • Finish Brite,1.00,Package Quantity 1,Clamp Back,0.38,0.38,0.56,0.25,1.31,Material of Construction 316...More

Clamp Back,316 SS,1 in
  • CALBRITE
  • Clamp Back, 316 SS, 1 inClamp Back,316 SS,1 in
  • Item # 36HX12
  • Mfr. Model # S61000CB00
  • Finish Brite,1.00,Package Quantity 1,Clamp Back,0.38,0.38,0.67,0.25,1.31,Material of Construction 316...More

Beam Clamp,316 SS,1/4 in
  • CALBRITE
  • Beam Clamp, 316 SS, 1/4 inBeam Clamp,316 SS,1/4 in
  • Item # 36HX91
  • Mfr. Model # S60200BC00
  • Finish Brite,1.22,Package Quantity 1,Beam Clamp,1.37,1.15,0.32,Material of Construction 316 Stainless...More

Clamp Back Spacer,316 SS,1/2 in to 1 in
Right Angle Clamp,316 SS,1-1/4 in
Right Angle Clamp,316 SS,1/2 in
Beam Clamp,316 SS,3/8 in
  • CALBRITE
  • Beam Clamp, 316 SS, 3/8 inBeam Clamp,316 SS,3/8 in
  • Item # 36HX92
  • Mfr. Model # S60300BC00
  • Finish Brite,1.97,Package Quantity 1,Beam Clamp,1.80,1.50,0.50,Material of Construction 316 Stainless...More

Right Angle Clamp,316 SS,1-1/2 in
Right Angle Clamp,316 SS,3/4 in
Beam Clamp,316 SS,1/2 in
  • CALBRITE
  • Beam Clamp, 316 SS, 1/2 inBeam Clamp,316 SS,1/2 in
  • Item # 36HX93
  • Mfr. Model # S60500BC00
  • Finish Brite,2.23,Package Quantity 1,Beam Clamp,2.10,1.57,0.62,Material of Construction 316 Stainless...More

Right Angle Clamp,316 SS,2 in
Right Angle Clamp,316 SS, 4 in
Parallel Clamp,316 SS,1 in
Results per page: 16 | 32 | 48

A beam clamp from Grainger is a must-have when installing conduit in industrial locations. Use beam clamps instead of pipe clamps as a conduit hanger on an exposed metal beam, steel girder or strut channel. This allows the installation of EMT and conduit in warehouses, factories and steel buildings when conventional conduit mounting techniques are unavailable. For a temporary or permanent solution to a problematic conduit installation, choose a beam clamp from Grainger.