Skip Content

Filter Results By

Applied Filters Clear All

Item
Installation
Weight Capacity
Ring Dia.
Length
Width
Brand
Price
Shop By

Beam and Steel Anchors

37 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • MSA
  • Cross Arm StrapCross Arm Strap
  • Multiple product options available

    Cross Arm Strap, Temporary, Tensile Strength 5000 lb. and Includes Instruction Manual; Varies by Length and Width

Beam Anchor,Aluminum/Steel,425 lb.
  • FALLTECH
  • Beam Anchor, Aluminum/Steel, 425 lb.Beam Anchor,Aluminum/Steel,425 lb.
  • Item # 36MF78
  • Mfr. Model # G7530
  • Beam Anchor, Temporary Installation, Fits Beam Size 14 In., Material Aluminum, Steel, Ring Dia. 3 In., Length...More

  • 3M
  • Cross Arm StrapCross Arm Strap
  • Multiple product options available

    Cross Arm Strap, Temporary, Fits Beam Size Universal, Ring Dia. 3", Weight Capacity 5000 lb., Tensile Strength 5000 lb., Standards ANSI Z359.1-07 and Includes I-Beam or...More

Anchorage Connector,4 ft. L,Polyester
  • FALLTECH
  • Anchorage Connector, 4 ft. L, PolyesterAnchorage Connector,4 ft. L,Polyester
  • Item # 36MW07
  • Mfr. Model # G7348
  • Anchorage Connector, Temporary Installation, Fits Beam Size 3 In., Material Polyester, Ring Dia. 3 In. and...More

  • MILLER BY HONEYWELL
  • Cross Arm StrapCross Arm Strap
  • Multiple product options available

    Cross Arm Strap and Temporary; Varies by Ring Dia., Length and Width

  • MSA
  • Sliding Beam AnchorSliding Beam Anchor
  • Multiple product options available

    Sliding Beam Anchor, Temporary, Tensile Strength 5000 lb. and Includes Instruction Manual; Varies by Length and Width

Choker Anchor,6 ft. L,Polyester
  • FALLTECH
  • Choker Anchor, 6 ft. L, PolyesterChoker Anchor,6 ft. L,Polyester
  • Item # 36MW12
  • Mfr. Model # G7272
  • Choker Anchor, Temporary Installation, Fits Beam Size 5 In., Material Polyester, Ring Dia. 3 In., Length 6...More

Cross Arm Strap,36 In x 3 In
  • GUARDIAN
  • Cross Arm Strap, 36 In x 3 InCross Arm Strap,36 In x 3 In
  • Item # 36MX36
  • Mfr. Model # 10785
  • Cross Arm Strap, See Instructions Installation, Material Polyester, Nylon, Galvanized Steel, Ring Dia. 2 In.,...More

Anchorage Connector,Zinc Plated Steel
Beam Trolley,3-4-1/2 In L,Steel
Anchorage Connector,Temporary,72 In L
  • DBI-SALA
  • Anchorage Connector, Temporary, 72 In LAnchorage Connector,Temporary,72 In L
  • Item # 26X345
  • Mfr. Model # 5900551
  • Choker Anchor Cable, Temporary Installation, Material Stainless Steel, Ring Dia. 3 In., Length 6 ft., Width...More

Bolt Hole Anchor,8-1/2in. L x 2-1/2in. W
  • GUARDIAN
  • Bolt Hole Anchor, 8-1/2in. L x 2-1/2in. WBolt Hole Anchor,8-1/2in. L x 2-1/2in. W
  • Item # 36MX39
  • Mfr. Model # 00230
  • Bolt Hole Anchor, See Instructions Installation, Material Galvanized Steel, Length 8-1/2 In., Width 2-1/2...More

Anchorage Sling,48 in. L x 1-1/2 in. W
  • GUARDIAN
  • Anchorage Sling, 48 in. L x 1-1/2 in. WAnchorage Sling,48 in. L x 1-1/2 in. W
  • Item # 36MX45
  • Mfr. Model # 10441
  • Anchorage Sling, See Instructions Installation, Material Galvanized Steel, Vinyl, Ring Dia. 1-3/4 In., Length...More

Wire Hook Anchor,17 in. L x 9 in. W
  • GUARDIAN
  • Wire Hook Anchor, 17 in. L x 9 in. WWire Hook Anchor,17 in. L x 9 in. W
  • Item # 36MX40
  • Mfr. Model # 01860
  • Wire Hook Anchor, See Instructions Installation, Material Stainless Steel, Ring Dia. 1-1/2 In., Length 17...More

Beam Anchor,21-1/2 in. L x 4-1/2 in. W
  • GUARDIAN
  • Beam Anchor, 21-1/2 in. L x 4-1/2 in. WBeam Anchor,21-1/2 in. L x 4-1/2 in. W
  • Item # 36MX46
  • Mfr. Model # 00104
  • Beam Anchor, See Instructions Installation, Material Aluminum, Bronze Manganese, Zinc-Plated Steel, Stainless...More

Beam Clamp,Up to 12-1/2 In L,Steel
Swivel Bolt Anchorage,400 lb.
  • 3M
  • Swivel Bolt Anchorage, 400 lb.Swivel Bolt Anchorage,400 lb.
  • Item # 19TK64
  • Mfr. Model # 4012-S
  • Swivel Bolt Anchorage, Temporary or Permanent Installation, Fits Beam Size 1/4 In., Material Zinc Plated...More

  • MSA
  • Anchorage ConnectorAnchorage Connector
  • Multiple product options available

    Anchorage Connector, Permanent, Fits Beam Size 6", Material Alloy Steel, Ring Dia. 3", Length 6", Width 3", Depth 4" and Standards ANSI Z359.1-2007, OSHA; Varies by...More

Beam Anchor,310 lb.,Metal
  • GUARDIAN
  • Beam Anchor, 310 lb., MetalBeam Anchor,310 lb.,Metal
  • Item # 31XP91
  • Mfr. Model # 00141
  • Beam Anchor, Temporary Installation, Fits Beam Size 1-1/2 In. to 12 In., Material Metal, Ring Dia. 3 In.,...More

  • MSA
  • Anchorage SlingAnchorage Sling
  • Multiple product options available

    Anchorage Sling, Temporary and Includes Instruction Manual; Varies by Length and Width

D-Ring Plate Anchor,Unplated Alloy Steel
  • CONDOR
  • D-Ring Plate Anchor, Unplated Alloy SteelD-Ring Plate Anchor,Unplated Alloy Steel
  • Item # 35KU73
  • Mfr. Model # 35KU73
  • D-Ring Plate Anchor, Weld-On or Bolt-On Installation, Material Alloy Steel, Ring Dia. 2-1/4 In., Length 4-1/2...More

Cross Arm Strap,28 in. L
  • MSA
  • Cross Arm Strap, 28 in. LCross Arm Strap,28 in. L
  • Item # 36MU50
  • Mfr. Model # 10002820
  • Cross Arm Strap, Temporary Installation, Fits Beam Size 2-1/4 In., Material Polyester, Ring Dia. 2-1/4 In.,...More

Beam Anchor,13 in. L,Carbon Steel
  • FALLTECH
  • Beam Anchor, 13 in. L, Carbon SteelBeam Anchor,13 in. L,Carbon Steel
  • Item # 36MW10
  • Mfr. Model # G7711
  • Beam Anchor, Permanent Installation, Fits Beam Size 3 In. to 8 In., Material Carbon Steel Construction, Ring...More

Cross Arm Strap,12 in. L x 4 in. W
  • GUARDIAN
  • Cross Arm Strap, 12 in. L x 4 in. WCross Arm Strap,12 in. L x 4 in. W
  • Item # 36MX30
  • Mfr. Model # 01625
  • Cross Arm Strap, See Instructions Installation, Material Polyester, Nylon, Galvanized Steel, Ring Dia. 2 In.,...More

Tank Trolley, Temporary, 3-1/2 In dia.
  • RTC
  • Tank Trolley, Temporary, 3-1/2 In dia.Tank Trolley, Temporary, 3-1/2 In dia.
  • Item # 25UN37
  • Mfr. Model # 9900-TROLLEY6
  • Tank Trolley Anchor, Temporary Installation, Fits Beam Size 1/4 In. to 1 In., Material Steel, Ring Dia. 3-1/2...More

  • MSA
  • Rail Slider AnchorRail Slider Anchor
  • Multiple product options available

    Rail Slider Anchor, Permanent, Material Galvanized Steel, Tensile Strength 5000 lb. and Includes Instruction Manual; Varies by Width

  • PETZL
  • Cross Arm StrapCross Arm Strap
  • Multiple product options available

    Cross Arm Strap, Temporary, Material Polyester, Ring Dia. 1", Width 1-3/4", Standards CE0082 EN 354; EN 795 and Includes D Ring; Varies by Length

Beam Trlly Retrofit Kit,Up to 8-1/2 In L
Welding Choker Anchor,Kevlar Webbing,3ft
Vertical Beam Clamp Anchor,5000 lb.
  • 3M
  • Vertical Beam Clamp Anchor, 5000 lb.Vertical Beam Clamp Anchor,5000 lb.
  • Item # 19TK69
  • Mfr. Model # 4650-2V
  • Vertical Beam Clamp Anchor, Temporary Installation, Fits Beam Size 4 In. to 12 In., Material Zinc Plated...More

Chain Assembly,24 In L
  • MILLER BY HONEYWELL
  • Chain Assembly, 24 In LChain Assembly,24 In L
  • Item # 1D831
  • Mfr. Model # 6756RS/
  • Chain Assembly, Temporary Installation, Length 24 In., Standards ANSI A10.32, Includes (2) Locking Snap...More

D-Ring Plate Anchor,Plated Alloy Steel
  • CONDOR
  • D-Ring Plate Anchor, Plated Alloy SteelD-Ring Plate Anchor,Plated Alloy Steel
  • Item # 35KU72
  • Mfr. Model # 35KU72
  • D-Ring Plate Anchor, Bolt-On Installation, Material Plated Alloy Steel, Ring Dia. 2-1/4 In., Length 4-1/2...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More