Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Installation
Weight Capacity
Ring Dia.
Length
  • View MoreView Less
Width
Brand
Price
  • View MoreView Less
Shop By

Beam and Steel Anchors

13 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    • MILLER BY HONEYWELL
    • Beam Hook AnchorBeam Hook Anchor
    • Multiple product options available

      Beam Hook Anchor, Temporary and Weight Capacity 400 lb.; Varies by Length

    Anchorage Connector,2 In W
    • MILLER BY HONEYWELL
    • Anchorage Connector, 2 In WAnchorage Connector,2 In W
    • Item # 5RRE3
    • Mfr. Model # 8186V/6FTV
    • Choker Anchor Cable, Temporary Installation, Material Vinyl Coated Galvanized Cable, Length 6 ft., Width 2...More

    Cross Arm Strap,Temporary,72 In. L
    • DBI-SALA
    • Cross Arm Strap, Temporary, 72 In. LTie-Off Adaptor
    • Item # 2UZE2
    • Mfr. Model # 1003006
    • Cross Arm Strap, Temporary Installation, Material Polyester Webbing, Ring Dia. 3 In., Length 6 ft., Width 3...More

    Anchorage Connector,Temp,3 In dia.,Steel
    Beam Anchor,Steel
    • MILLER BY HONEYWELL
    • Beam Anchor, SteelBeam Anchor,Steel
    • Item # 3ZL94
    • Mfr. Model # 410/
    • Mounted D Ring Beam Anchor, Permanent Installation, Material Steel, Includes Plate, Bolts, Lock Washers,...More

    Beam Anchor,Permanent,Steel
    • MILLER BY HONEYWELL
    • Beam Anchor, Permanent, SteelHorizontal Lifeline Kit
    • Item # 5RRD3
    • Mfr. Model # SG8815-12/60FT
    • Horizontal Lifeline Kit, Permanent Installation, Material Steel, Length 60 ft., Tensile Strength 5000 lb.,...More

    • MSA
    • Cross Arm StrapCross Arm Strap
    • Multiple product options available

      Cross Arm Strap, Temporary, Tensile Strength 5000 lb. and Includes Instruction Manual; Varies by Length and Width

    Cross Arm Strap,400 lb.
    Beam Clamp,Up to 9 In L,Steel
    • MILLER BY HONEYWELL
    • Beam Clamp, Up to 9 In L, SteelBeam Clamp
    • Item # 3NPL9
    • Mfr. Model # 450/
    • Beam Clamp, Temporary Installation, Fits Beam Size Up to 9 In.L, Material Steel, Width 9 In., Weight Capacity...More

    Chain Assembly,24 In L
    • MILLER BY HONEYWELL
    • Chain Assembly, 24 In LChain Assembly,24 In L
    • Item # 1D831
    • Mfr. Model # 6756RS/
    • Chain Assembly, Temporary Installation, Length 24 In., Standards ANSI A10.32, Includes (2) Locking Snap...More

    • MILLER BY HONEYWELL
    • Cross Arm StrapCross Arm Strap
    • Multiple product options available

      Cross Arm Strap and Temporary; Varies by Ring Dia., Length and Width

    Anchorage Sling,1-1/2 in. Dia.,6 ft.
    • MSA
    • Anchorage Sling, 1-1/2 in. Dia., 6 ft.Anchorage Sling
    • Item # 23Z835
    • Mfr. Model # SFP3267506
    • Anchorage Sling, Temporary Installation, Material Vinyl Coated Galvanized Cable, Ring Dia. 1-1/2 In., Length...More

    Results per page: 16 | 32 | 48