Skip Content

Filter Results By

Price
Shop By
Ratings

BAUSCH & LOMB

40 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Antfg,Antstc,Slcn,12 oz.,Wal Mtg,PK25
  • BAUSCH & LOMB
  • Antfg, Antstc, Slcn, 12 oz., Wal Mtg, PK25Antfg,Antstc,Slcn,12 oz.,Wal Mtg,PK25
  • Item # 1AHE8
  • Mfr. Model # 8577PMT
  • FogShield XP Pre-Moistened Towelette Station, Antifog, Antistatic, Silicone, Height 6-1/8 In., Width 4-1/8...More

Spray Pump
Personal Eyewash,Bottle,4 oz.
Magnifier,Packette,5x
Magnifier,Compact,2x
  • BAUSCH & LOMB
  • Magnifier, Compact, 2xMagnifier,Compact,2x
  • Item # 3H435
  • Mfr. Model # 81-90-08
  • Lighted Compact Magnifier, Power Rating 2X, Focal Distance 5 Inches, 2 x 2 Inches Square Lens, With 2 AA...More

Eye Drops,Dry Eye Therapy,PK28
FogShield XP Lens Clng Stn,Antfg,Antstc
  • BAUSCH & LOMB
  • FogShield XP Lens Clng Stn, Antfg, AntstcFogShield XP Lens Clng Stn,Antfg,Antstc
  • Item # 4FE63
  • Mfr. Model # 8577
  • FogShield XP Lens Cleaning Station, Antifog, Antistatic, Silicone, Height 10 In., Width 7-1/2 In., Depth...More

Loupe,Watchmakers,10x
  • BAUSCH & LOMB
  • Loupe, Watchmakers, 10xLoupe,Watchmakers,10x
  • Item # 3H230
  • Mfr. Model # 81-41-70
  • Watchmakers Loupe, Power Rating 10X, Diopters 40D, Focal Distance 1 Inch, Lens Diameter 25.4 Millimeters,...More

Magnifier,10X,Coddington
  • BAUSCH & LOMB
  • Magnifier, 10X, CoddingtonMagnifier,10X,Coddington
  • Item # 3H427
  • Mfr. Model # 81-61-31
  • Coddington Magnifier, Power Rating 10X, Diopters 40D, Focal Distance 1 Inch, Lens Diameter 19.8 Millimeters,...More

Magnifier,5x-20x
  • BAUSCH & LOMB
  • Magnifier, 5x-20xMagnifier,5x-20x
  • Item # 3G983
  • Mfr. Model # 81-23-67
  • Folding Pocket Magnifier, Power 5X to 20X, Diopter 19D to 85D, Focal Distance 2.0 to 1.0 In., Lens Dia. 21mm,...More

Magnifier,Aspheric,2x
  • BAUSCH & LOMB
  • Magnifier, Aspheric, 2xMagnifier,Aspheric,2x
  • Item # 3G991
  • Mfr. Model # 81-33-76
  • Aspheric Magnifier, Power Rating 2X, Type Rectangular, Diopters 8D, Focal Distance 5 Inches, Lens Diameter 2...More

Magnifier,20x,Hastings Triplet
  • BAUSCH & LOMB
  • Magnifier, 20x, Hastings TripletMagnifier,20x,Hastings Triplet
  • Item # 3H433
  • Mfr. Model # 81-61-81
  • Hastings Triplet Magnifier, Power Rating 20X, Diopters 80D, Focal Distance 0.5 Inch, Lens Diameter 8.3...More

Magnifier,Acrylic,2X
  • BAUSCH & LOMB
  • Magnifier, Acrylic, 2XMagnifier,Acrylic,2X
  • Item # 8AML7
  • Mfr. Model # 813304
  • Magnifier, Power 2X, Diopter 4, Focal Distance .25m, Lens Dia. 4 In., Acrylic Lens, Features ErgoTouch Grip,...More

Magnifier,10x,Lighted Coddington
Round LED Magnifier,4 In
  • BAUSCH & LOMB
  • Round LED Magnifier, 4 InRound LED Magnifier,4 In
  • Item # 21U870
  • Mfr. Model # 628003
  • Handheld Magnifier, Power 2X, Diopter 28D, Focal Distance 5 In., Lens Dia. 4 In., Acrylic Lens, Battery Type...More

Magnifier,Measuring,7x
  • BAUSCH & LOMB
  • Magnifier, Measuring, 7xMagnifier,Measuring,7x
  • Item # 3G995
  • Mfr. Model # 81-34-35
  • Hastings Triplet Measuring Magnifier, Power Rating 7X, Diopters 28D, Focal Distance 1.5 Inches, Lens Diameter...More

Scale,Metric
Magnifier,Aspheric,2X,5 In Dia
Loupe,Watchmakers,7x
  • BAUSCH & LOMB
  • Loupe, Watchmakers, 7xLoupe,Watchmakers,7x
  • Item # 3H372
  • Mfr. Model # 81-41-71
  • Watchmakers Loupe, Power Rating 7X, Diopters 28D, Focal Distance 1.5 Inches, Lens Diameter 25.4 Millimeters,...More

Handheld LED Magnifier,3 1/2 In
  • BAUSCH & LOMB
  • Handheld LED Magnifier, 3 1/2 InHandheld LED Magnifier,3 1/2 In
  • Item # 21U872
  • Mfr. Model # 628005
  • Handheld Magnifier, Power 2X, Diopter 28D, Focal Distance 5 In., Lens Dia. 3 1/2 In., Acrylic Lens, Battery...More

Loupe,Watchmakers,4x
  • BAUSCH & LOMB
  • Loupe, Watchmakers, 4xLoupe,Watchmakers,4x
  • Item # 3H423
  • Mfr. Model # 81-41-73
  • Watchmakers Loupe, Power Rating 4X, Diopters 16D, Focal Distance 2.5 Inches, Lens Diameter 25.4 Millimeters,...More

Magnifier,Aspheric,2X,3 In Dia
Loupe,Watchmakers,5x
  • BAUSCH & LOMB
  • Loupe, Watchmakers, 5xLoupe,Watchmakers,5x
  • Item # 3H421
  • Mfr. Model # 81-41-72
  • Watchmakers Loupe, Power Rating 5X, Diopters 20D, Focal Distance 2 Inches, Lens Diameter 25.4 Millimeters,...More

Magnifier,Visor,3 Lens
  • BAUSCH & LOMB
  • Magnifier, Visor, 3 LensMagnifier,Visor,3 Lens
  • Item # 5AY18
  • Mfr. Model # 814200
  • Magnifier Visor, Power 1.8X, 2.2X, 2.6X, Diopters 7.2 (12 In Focal Length), 8.8 (8 In Focul Length), 10.4 (6...More

Handheld Magnifier,LED,2 x 4 in.
Magnifier,20X,Coddington
  • BAUSCH & LOMB
  • Magnifier, 20X, CoddingtonMagnifier,20X,Coddington
  • Item # 3H429
  • Mfr. Model # 81-61-41
  • Coddington Magnifier, Power Rating 20X, Diopters 80D, Focal Distance 0.5 Inch, Lens Diameter 12.5...More

Hastings Triplet Magnifier,14x,56D
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More