Skip Content

Filter Results By

Applied Filters Clear All

Wire Size (AWG)
Max. Wire Dia. (In.)
Color
Brand
Price

Battery and Cable Connectors

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/CableConnector,Wire/Cable
    • Item # 3BY26
    • Mfr. Model # 6320G1
    • Wire/Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/CableConnector,Wire/Cable
    • Item # 3BY23
    • Mfr. Model # 6325G1
    • Wire/Cable Connector, Wire Size 1/0 AWG, Current Rating 175 Amps, Maximum Wire Diameter 0.44 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/CableConnector,Wire/Cable
    • Item # 3BY20
    • Mfr. Model # 6319
    • Wire/Cable Connector, Wire Size 6 AWG, Current Rating 50 Amps, Maximum Wire Diameter 0.221 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/CableConnector,Wire/Cable
    • Item # 3BY25
    • Mfr. Model # 6329G1
    • Wire/Cable Connector, Wire Size 1/0 AWG, Current Rating 175 Amps, Maximum Wire Diameter 0.44 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/CableConnector,Wire/Cable
    • Item # 3BY22
    • Mfr. Model # 6800G2
    • Wire/Cable Connector, Wire Size 4 AWG, Current Rating 120 Amps, Maximum Wire Diameter 0.3 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/CableConnector,Wire/Cable
    • Item # 3BY28
    • Mfr. Model # 6322G1
    • Wire/Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/CableConnector,Wire/Cable
    • Item # 3BY21
    • Mfr. Model # 6331G1
    • Wire/Cable Connector, Wire Size 6 AWG, Current Rating 50 Amps, Maximum Wire Diameter 0.221 Inch, Cable Well...More

    Connector,Cable Handle
    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/CableConnector,Wire/Cable
    • Item # 3BY27
    • Mfr. Model # 6321G1
    • Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/CableConnector,Wire/Cable
    • Item # 3BY24
    • Mfr. Model # 6326G1
    • Wire/Cable Connector, Wire Size 1/0 AWG, Current Rating 175 Amps, Maximum Wire Diameter 0.44 Inch, Cable Well...More

    Results per page: 16 | 32 | 48