Skip Content

Filter Results By

Applied Filters Clear All

Wire Size (AWG)
Max. Wire Dia. (In.)
Color
Brand
Price

Battery and Cable Connectors

5 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/CableConnector,Wire/Cable
    • Item # 3BY26
    • Mfr. Model # 6320G1
    • Wire/Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/CableConnector,Wire/Cable
    • Item # 3BY28
    • Mfr. Model # 6322G1
    • Wire/Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/CableConnector,Wire/Cable
    • Item # 3BY27
    • Mfr. Model # 6321G1
    • Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

    Contact,Crimp Type,2/0 AWG,PK5
    • QUICK CABLE
    • Contact, Crimp Type, 2/0 AWG, PK5Contact,Crimp Type,2/0 AWG,PK5
    • Item # 5NEH7
    • Mfr. Model # 123108-525-005
    • Power Connector Contacts, Crimp Type, Wire Size 2/0 AWG, 350 Amps AC, Silver, Replaces Contacts in Anderson...More

    Contact,Solder Type,2/0 AWG,PK5
    • QUICK CABLE
    • Contact, Solder Type, 2/0 AWG, PK5Contact,Solder Type,2/0 AWG,PK5
    • Item # 5NEG5
    • Mfr. Model # 121108-525-005
    • Power Connector Contacts, Solder Type, Wire Size 2/0 AWG, 350 Amps AC, Silver, Replaces Contacts in Anderson...More

    Results per page: 16 | 32 | 48