Skip Content

Filter Results By

Wire Size (AWG)
Max. Wire Dia. (In.)
Color
Price

Battery and Cable Connectors

10 Results Found that Include 10 Products 

Results per page: 16 | 32 | 48
    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/Cable
    • Item # 3BY26
    • Mfr. Model # 6320G1
    • Wire/Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/Cable
    • Item # 3BY23
    • Mfr. Model # 6325G1
    • Wire/Cable Connector, Wire Size 1/0 AWG, Current Rating 175 Amps, Maximum Wire Diameter 0.44 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/Cable
    • Item # 3BY20
    • Mfr. Model # 6319
    • Wire/Cable Connector, Wire Size 6 AWG, Current Rating 50 Amps, Maximum Wire Diameter 0.221 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/Cable
    • Item # 3BY28
    • Mfr. Model # 6322G1
    • Wire/Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/Cable
    • Item # 3BY25
    • Mfr. Model # 6329G1
    • Wire/Cable Connector, Wire Size 1/0 AWG, Current Rating 175 Amps, Maximum Wire Diameter 0.44 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/Cable
    • Item # 3BY22
    • Mfr. Model # 6800G2
    • Wire/Cable Connector, Wire Size 4 AWG, Current Rating 120 Amps, Maximum Wire Diameter 0.3 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/Cable
    • Item # 3BY21
    • Mfr. Model # 6331G1
    • Wire/Cable Connector, Wire Size 6 AWG, Current Rating 50 Amps, Maximum Wire Diameter 0.221 Inch, Cable Well...More

    Connector,Cable Handle
    • ANDERSON POWER PRODUCTS
    • Connector, Cable Handle
    • Item # 3BY29
    • Mfr. Model # 995G4
    • Cable Connector Handle, Installs on any of the 175 Ampere or 350 Ampere Rated Connectors, Plastic

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/Cable
    • Item # 3BY27
    • Mfr. Model # 6321G1
    • Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

    Connector,Wire/Cable
    • ANDERSON POWER PRODUCTS
    • Connector, Wire/Cable
    • Item # 3BY24
    • Mfr. Model # 6326G1
    • Wire/Cable Connector, Wire Size 1/0 AWG, Current Rating 175 Amps, Maximum Wire Diameter 0.44 Inch, Cable Well...More

    Results per page: 16 | 32 | 48