Skip Content

Filter Results By

Battery and Cable Connectors

20 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/Cable Connector,Wire/Cable
  • Item # 3BY26
  • Mfr. Model # 6320G1
  • Wire/Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/Cable Connector,Wire/Cable
  • Item # 3BY23
  • Mfr. Model # 6325G1
  • Wire/Cable Connector, Wire Size 1/0 AWG, Current Rating 175 Amps, Maximum Wire Diameter 0.44 Inch, Cable Well...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/Cable Connector,Wire/Cable
  • Item # 3BY24
  • Mfr. Model # 6326G1
  • Wire/Cable Connector, Wire Size 1/0 AWG, Current Rating 175 Amps, Maximum Wire Diameter 0.44 Inch, Cable Well...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/Cable Connector,Wire/Cable
  • Item # 3BY28
  • Mfr. Model # 6322G1
  • Wire/Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/Cable Connector,Wire/Cable
  • Item # 3BY20
  • Mfr. Model # 6319
  • Wire/Cable Connector, Wire Size 6 AWG, Current Rating 50 Amps, Maximum Wire Diameter 0.221 Inch, Cable Well...More

Contact,Crimp Type,6 AWG,PK5
  • QUICK CABLE
  • Contact, Crimp Type, 6 AWG, PK5 Contact,Crimp Type,6 AWG,PK5
  • Item # 5NEH3
  • Mfr. Model # 123103-525-005
  • Power Connector Contacts, Crimp Type, Wire Size 6 AWG, 50 Amps AC, Silver, Replaces Contacts in Anderson...More

Contact,Crimp Type,2/0 AWG,PK5
  • QUICK CABLE
  • Contact, Crimp Type, 2/0 AWG, PK5 Contact,Crimp Type,2/0 AWG,PK5
  • Item # 5NEH7
  • Mfr. Model # 123108-525-005
  • Power Connector Contacts, Crimp Type, Wire Size 2/0 AWG, 350 Amps AC, Silver, Replaces Contacts in Anderson...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/Cable Connector,Wire/Cable
  • Item # 3BY25
  • Mfr. Model # 6329G1
  • Wire/Cable Connector, Wire Size 1/0 AWG, Current Rating 175 Amps, Maximum Wire Diameter 0.44 Inch, Cable Well...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/Cable Connector,Wire/Cable
  • Item # 3BY22
  • Mfr. Model # 6800G2
  • Wire/Cable Connector, Wire Size 4 AWG, Current Rating 120 Amps, Maximum Wire Diameter 0.3 Inch, Cable Well...More

Contact,Crimp Type,4 AWG,PK5
  • QUICK CABLE
  • Contact, Crimp Type, 4 AWG, PK5 Contact,Crimp Type,4 AWG,PK5
  • Item # 5NEH4
  • Mfr. Model # 123104-525-005
  • Power Connector Contacts, Crimp Type, Wire Size 4 AWG, 175 Amps AC, Silver, Replaces Contacts in Anderson...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/Cable Connector,Wire/Cable
  • Item # 3BY27
  • Mfr. Model # 6321G1
  • Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/Cable Connector,Wire/Cable
  • Item # 3BY21
  • Mfr. Model # 6331G1
  • Wire/Cable Connector, Wire Size 6 AWG, Current Rating 50 Amps, Maximum Wire Diameter 0.221 Inch, Cable Well...More

Connector,Cable Handle
Contact,Solder Type,1and1/0AWG,PK5
  • QUICK CABLE
  • Contact, Solder Type, 1and1/0AWG, PK5 Contact,Solder Type,1and1/0AWG,PK5
  • Item # 5NEG4
  • Mfr. Model # 121107-525-005
  • Power Connector Contacts, Solder Type, Wire Size 1 and 1/0 AWG, 175 Amps AC, Silver, Replaces Contacts in...More

Contact,Solder Type,2/0 AWG,PK5
  • QUICK CABLE
  • Contact, Solder Type, 2/0 AWG, PK5 Contact,Solder Type,2/0 AWG,PK5
  • Item # 5NEG5
  • Mfr. Model # 121108-525-005
  • Power Connector Contacts, Solder Type, Wire Size 2/0 AWG, 350 Amps AC, Silver, Replaces Contacts in Anderson...More

Contact,Solder Type,4and 2 AWG,PK5
  • QUICK CABLE
  • Contact, Solder Type, 4and 2 AWG, PK5 Contact,Solder Type,4and 2 AWG,PK5
  • Item # 5NEG3
  • Mfr. Model # 121105-525-005
  • Power Connector Contacts, Solder Type, Wire Size 4 and 2 AWG, 175 Amps AC, Silver, Replaces Contacts in...More

Cable Connector,Plug-In,2 AWG,Blue
Contact,Crimp Type,2 AWG,PK5
  • QUICK CABLE
  • Contact, Crimp Type, 2 AWG, PK5 Contact,Crimp Type,2 AWG,PK5
  • Item # 5NEH5
  • Mfr. Model # 123105-525-005
  • Power Connector Contacts, Crimp Type, Wire Size 2 AWG, 175 Amps AC, Silver, Replaces Contacts in Anderson...More

Contact,Crimp Type,1/0 AWG,PK5
  • QUICK CABLE
  • Contact, Crimp Type, 1/0 AWG, PK5 Contact,Crimp Type,1/0 AWG,PK5
  • Item # 5NEH6
  • Mfr. Model # 123107-525-005
  • Power Connector Contacts, Crimp Type, Wire Size 1/0 AWG, 175 Amps AC, Silver, Replaces Contacts in Anderson...More

Contact,Crimp Type,4/0 AWG,PK10
  • QUICK CABLE
  • Contact, Crimp Type, 4/0 AWG, PK10 Contact,Crimp Type,4/0 AWG,PK10
  • Item # 5NEH8
  • Mfr. Model # 123110-525-010
  • Power Connector Contacts, Crimp Type, Wire Size 4/0 AWG, 350 Amps AC, Silver, Replaces Contacts in Anderson...More

Results per page:  16 | 32 | 48

When you shop Grainger, it's easy to find the right battery connector and cable connector varieties for charging stations, forklift applications, construction equipment, personnel vehicles and more. Connectors are male/female with one-piece, impact-resistant polycarbonate housings. Silver-plated electrolytic copper contacts offer low resistance and high conductivity. Make Grainger your central source for all your power connector needs.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More