Skip Content

Filter Results By

Applied Filters Clear All

Bathroom Safety Bars and Chairs

79 Results Found that Include 79 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Premium Grab Bar,SS,Satin,42 In,1-1/2 In
Premium Grab Bar,SS,Satin,18 In,1-1/2 In
Premium Grab Bar,SS,Satin,36 In,1-1/2 In
MODERN EL SS Grab Bar, Satin, 18 In
Premium Grab Bar,Satin,24 In,1-1/4 In
Premium Grab Bar,Satin,36 In,1-1/4 In
Premium Grab Bar,SS,Satin,18 In,1-1/4 In
Premium Grab Bar,Satin,42 In,1-1/4 In
Premium Grab Bar,SS,Satin,24 In,1-1/2 In
Rev. L-shaped Shower Seat w/l,32x22.5 In
Rev. L-shaped Shower Seat, 28x22-1/2 In
MODERN EL SS Grab Bar, Polished, 18 In
Rev. L-shaped Shower Seat, 26 x 22.5 In
Rect. Shower Seat w/legs,White,24 x 15In
Portable Tub Bench, 26-1/2 x 15 In
Grab Bar,Infinite Elegance,SS,48 in. L
Grab Bar,Infinite Elegance,36in.Lx36in.W
Tub Seat, Rear Mount, 29 X 18-1/2 In
PLATINUM Grab Bar, Halo,Polished,24 In
White Painted Grab Bar,24 In,1-1/2 In
White Painted Grab Bar,18 In,1-1/2 In
MODERN EL SS Grab Bar, Polished, 42 In
MODERN EL SS Grab Bar, Polished, 48 In
White Painted Grab Bar,12 In,1-1/2 In
White Painted Grab Bar,36 In,1-1/2 In
Premium Grab Bar,Polished Chrome,36in.L
End Mount Tub Seat, Phenolic, 29 x 15 In
MODERN EL SS Grab Bar, Satin, 36 In
White Painted Grab Bar,42 In,1-1/2 In
MODERN EL SS Grab Bar, Satin, 12 In
Premium Grab Bar,Polished Chrome,24in.L
MODERN EL SS Grab Bar, Polished, 12 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More