Skip Content

Filter Results By

Applied Filters Clear All

Bathroom Safety Bars and Chairs

46 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adjustable Tub and Shower Seat
Chair,Tub/Shower
Grab Bar, Concealed Wall Mount, Satin
Str Grab Bar,Textured,42 In L,1-1/2 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Textured, 42 In L, 1-1/2 Dia Str Grab Bar,Textured,42 In L,1-1/2 Dia
  • Item # 4WMP8
  • Mfr. Model # 4WMP8
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 42 In., Width 3 In.,...More

GrabBar,LH90Deg,SS,32 In,Dia1 1/2 In
Grab Bar w/Anti-Microbial,Knurled,48 In
  • ENCORE
  • Grab Bar w/Anti-Microbial, Knurled, 48 In Grab Bar w/Anti-Microbial,Knurled,48 In
  • Item # 4TLK1
  • Mfr. Model # GBS15-4148-Q
  • Grab Bar with Anti-Microbial Coating, Knurled, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Grab Bar w/Anti-Microbial Coating,42 In
  • ENCORE
  • Grab Bar w/Anti-Microbial Coating, 42 In Grab Bar w/Anti-Microbial Coating,42 In
  • Item # 2YDV3
  • Mfr. Model # GBS15-1142-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Grab Bar,Metal,24 in.
  • AMERICAN STANDARD
  • Grab Bar, Metal, 24 in. Grab Bar,Metal,24 in.
  • Item # 23TL92
  • Mfr. Model # 9GB-24
  • Grab Bar, Grab Bar, Material of Construction Metal, Width 24 In., Height 3 In., Depth 3 In., 3 In. Thickness,...More

Grab Bar,SS,Length 24 In
  • BRADLEY
  • Grab Bar, SS, Length 24 In Grab Bar,SS,Length 24 In
  • Item # 1GYC4
  • Mfr. Model # SA70-001240
  • Grab Bar, Front Mounted, Material Stainless Steel, Satin Finish, Length 24 In, Dia. 1 1/2 In, FHA, VA, ANSI,...More

Door Handle,Stainless Steel,16 In L
Str Grab Bar,Textured,36 In L,1-1/2 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Textured, 36 In L, 1-1/2 Dia Str Grab Bar,Textured,36 In L,1-1/2 Dia
  • Item # 4WMP7
  • Mfr. Model # 4WMP7
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 36 In., Width 3 In.,...More

GrabBar,RH90Deg,SS,32 In,Dia1 1/2 In
Str Grab Bar,Textured,42 In L,1-1/4 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Textured, 42 In L, 1-1/4 Dia Str Grab Bar,Textured,42 In L,1-1/4 Dia
  • Item # 4WMP1
  • Mfr. Model # 4WMP1
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 42 In., Width 3 In.,...More

Str Grab Bar,Textured,48 In L,1-1/2 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Textured, 48 In L, 1-1/2 Dia Str Grab Bar,Textured,48 In L,1-1/2 Dia
  • Item # 4WMP9
  • Mfr. Model # 4WMP9
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 48 In., Width 3 In.,...More

Grab Bar w/Anti-Microbial Coating,42 In
  • ENCORE
  • Grab Bar w/Anti-Microbial Coating, 42 In Grab Bar w/Anti-Microbial Coating,42 In
  • Item # 2YDV4
  • Mfr. Model # GBS15-4142-Q
  • Grab Bar with Anti-Microbial Coating, Knurled, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Grab Bar w/Anti-Microbial Coating,48 In
  • ENCORE
  • Grab Bar w/Anti-Microbial Coating, 48 In Grab Bar w/Anti-Microbial Coating,48 In
  • Item # 2YDV5
  • Mfr. Model # GBS15-1148-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Grab Bar w/Anti-Microbial Coating,30 In
  • ENCORE
  • Grab Bar w/Anti-Microbial Coating, 30 In Grab Bar w/Anti-Microbial Coating,30 In
  • Item # 2YDV6
  • Mfr. Model # GBS15-113030-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Grab Bar w/Anti-Microbial Coating,36 In
  • ENCORE
  • Grab Bar w/Anti-Microbial Coating, 36 In Grab Bar w/Anti-Microbial Coating,36 In
  • Item # 2YDV2
  • Mfr. Model # GBS15-4136-Q
  • Grab Bar with Anti-Microbial Coating, Knurled, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

MODERN EL SS Grab Bar, Polished, 48 In
MODERN EL SS Grab Bar, Satin, 36 In
MODERN EL SS Grab Bar, Polished, 42 In
MODERN EL SS Grab Bar, Polished, 18 In
MODERN EL SS Grab Bar, Satin, 48 In
MODERN EL SS Grab Bar, Satin, 42 In
Grab Bar,Infinite Elegance,42in.Lx42in.W
Grab Bar,Infinite Elegance,Satin,48in.L
Platinum Grab Bar,Tri-Step Flg,36 in. L
Platinum Grab Bar,Tri-Step Flg,42 in. L
Platinum Grab Bar,Taper Flange,42 in. L
Grab Bar,Infinite Elegance,36in.Lx36in.W
Grab Bar,Infinite Elegance,Satin,36in.L
Grab Bar,Concealed Wall Mount,3 in. D
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More