Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Material
  • View MoreView Less
Color
  • View MoreView Less
Frame
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Bathroom Safety Bars and Chairs

290 Results Found that Include 290 Products

Results per page: 16 | 32 | 48
Premium Grab Bar,SS,Satin,24 In,1-1/2 In
Premium Grab Bar,SS,Satin,36 In,1-1/2 In
Premium Grab Bar,SS,Satin,18 In,1-1/2 In
Premium Grab Bar,SS,Satin,42 In,1-1/2 In
Safety Rail,White,17.9x20-24x28-32
Str Grab Bar,Satin,12 In L,1-1/4 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Satin, 12 In L, 1-1/4 DiaStr Grab Bar,Satin,12 In L,1-1/4 Dia
  • Item # 4WML4
  • Mfr. Model # 4WML4
  • Safety Rail/Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 12 In., Width 3 In., Height 2.75 In.,...More

Str Grab Bar,Satin,36 In L,1-1/4 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Satin, 36 In L, 1-1/4 DiaStr Grab Bar,Satin,36 In L,1-1/4 Dia
  • Item # 4WML8
  • Mfr. Model # 4WML8
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 36 In., Width 3 In., Height 2.76 In.,...More

Premium Grab Bar,18 in. L,1-1/2 in. dia.
Str Grab Bar,Satin,24 In L,1-1/4 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Satin, 24 In L, 1-1/4 DiaStr Grab Bar,Satin,24 In L,1-1/4 Dia
  • Item # 4WML7
  • Mfr. Model # 4WML7
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 24 In., Width 3 In., Height 2.76 In.,...More

Str Grab Bar,Satin,42 In L,1-1/4 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Satin, 42 In L, 1-1/4 DiaStr Grab Bar,Satin,42 In L,1-1/4 Dia
  • Item # 4WML9
  • Mfr. Model # 4WML9
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 42 In., Width 3 In., Height 2.76 In.,...More

Str Grab Bar,Satin,18 In L,1-1/4 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Satin, 18 In L, 1-1/4 DiaStr Grab Bar,Satin,18 In L,1-1/4 Dia
  • Item # 4WML6
  • Mfr. Model # 4WML6
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 18 In., Width 3 In., Height 2.76 In.,...More

Grab Bar w/Anti-Microbial,Smooth,12 In L
  • ENCORE
  • Grab Bar w/Anti-Microbial, Smooth, 12 In LGrab Bar w/Anti-Microbial,Smooth,12 In L
  • Item # 4TLJ5
  • Mfr. Model # GBS15-1112-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Grab Bar w/Anti-Microbial Coating,30 In
  • ENCORE
  • Grab Bar w/Anti-Microbial Coating, 30 InGrab Bar w/Anti-Microbial Coating,30 In
  • Item # 2YDV6
  • Mfr. Model # GBS15-113030-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Grab Bar,Straight,SS,36 In
Premium Grab Bar,Satin,42 In,1-1/4 In
ADA Adjustable Bench with Backrest,White
  • GRAINGER APPROVED
  • ADA Adjustable Bench with Backrest, WhiteADA Adjustable Bench with Backrest,White
  • Item # 4EEX1
  • Mfr. Model # 4EEX1
  • ADA Adjustable Bench with Backrest, Adjustable, Polyethylene Seat and Bench, Aluminum Tubing, Chrome Plated...More

Grab Bar,Left,Satin,30x5x33,1 1/2 Dia
Grab Bar w/Anti-Microbial Coating,30 In
  • ENCORE
  • Grab Bar w/Anti-Microbial Coating, 30 InGrab Bar w/Anti-Microbial Coating,30 In
  • Item # 2YDU9
  • Mfr. Model # GBS15-1130-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Grab Bar,Right,Satin,30x5x33,1 1/2 Dia
Tub and Shower Seat,20 In. L
Door Handle,Stainless Steel,16 In L
Antiligature Grab Bar,SS,30 In
Adjustable Tub and Shower Seat
Wall Mounted Shower Seat,Reversible
  • BRADLEY
  • Wall Mounted Shower Seat, ReversibleWall Mounted Shower Seat,Reversible
  • Item # 1GYB2
  • Mfr. Model # 9569-000000
  • ADA Wall Mounted Shower Seat, Reversible, Hinged, Phenolic, Matte Finish, Color White, Satin Finish Stainless...More

Str Grab Bar,Textured,18 In L,1-1/2 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Textured, 18 In L, 1-1/2 DiaStr Grab Bar,Textured,18 In L,1-1/2 Dia
  • Item # 4WMP5
  • Mfr. Model # 4WMP5
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 18 In., Width 3 In.,...More

Str Grab Bar,Textured,24 In L,1-1/2 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Textured, 24 In L, 1-1/2 DiaStr Grab Bar,Textured,24 In L,1-1/2 Dia
  • Item # 4WMP6
  • Mfr. Model # 4WMP6
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 24 In., Width 3 In.,...More

GrabBar,RH90Deg,SS,32 In,Dia1 1/2 In
GrabBar,LH90Deg,SS,32 In,Dia1 1/2 In
Str Grab Bar,Satin,48 In L,1-1/2 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Satin, 48 In L, 1-1/2 DiaStr Grab Bar,Satin,48 In L,1-1/2 Dia
  • Item # 4WMN4
  • Mfr. Model # 4WMN4
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 48 In., Width 3 In., Height 2.76 In.,...More

MODERN EL SS Grab Bar, Polished, 24 In
End Mount Tub Seat, Phenolic, 29 x 15 In
Grab Bar,Antiligature,Silver
  • BESTCARE
  • Grab Bar, Antiligature, SilverGrab Bar,Antiligature,Silver
  • Item # 49T893
  • Mfr. Model # WH1109-3-R
  • Grab Bar, Antiligature , Silver, Material Stainless Steel, Satin Finish, Wall, Standards ANSI, UFAS, ADA,...More

Results per page: 16 | 32 | 48

Help keep occupants safe with bathroom safety bars and chairs from Grainger. A sturdy grab bar or safety rail can provide stability and peace of mind for a senior or disabled person when using or walking to the toilet, shower, tub or other bathroom fixture. Tub and shower seats can allow safeguards when bathing. Help prevent falls and resulting injuries with bathroom safety bars and chairs from Grainger.