Skip Content

Filter Results By

Item
Type
Width (In.)
Body Material
Frame
Brand
Price
Shop By
Ratings

Bathroom Mirrors and Cabinets

98 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mirror,Framed,Glass,24inWx3/4inDx30inH
Safety Mirror,Shatterproof,16 x 20 in.
Washroom Mirror,Theftproof,16x22 in.
Washroom Mirror,Theftproof,18x24 in.
Medicine Cabinet,Tilting,18-1/8x24-1/4
  • KETCHAM
  • Medicine Cabinet, Tilting, 18-1/8x24-1/4 Medicine Cabinet,Tilting,18-1/8x24-1/4
  • Item # 6MYA1
  • Mfr. Model # 174-HCSM
  • Medicine Cabinet, Tilting, Surface Mount, Width (In.) 18-1/8, Height (In.) 24-1/4, Depth (In.) 5-3/4, Body...More

Washroom Mirror,Theftproof,24x36 in.
Medicine Cabinet,Surface Mount,16x22 in.
  • KETCHAM
  • Medicine Cabinet, Surface Mount, 16x22 in. Medicine Cabinet,Surface Mount,16x22 in.
  • Item # 6MXY4
  • Mfr. Model # 1622-SM
  • Medicine Cabinet, Surface Mount, Width (In.) 16, Height (In.) 22, Depth (In.) 5, Body Material Painted White...More

Safety Mirror,Shatterproof,24x36 in.,SS
Washroom Mirror,Theftproof,18x36 in.
Mirror,Fixed Tilt,16 in. W x 30 in. H
Frameless Mirror,Glass,18x24x1/4 In
Safety Mirror,Shatterproof,18 x 24 in.
Framed Mirror,ADA,Fixed Tilt,24x36 In
Medicine Cabinet,Lockable,15-3/4x9-7/8in
  • KETCHAM
  • Medicine Cabinet, Lockable, 15-3/4x9-7/8in Medicine Cabinet,Lockable,15-3/4x9-7/8in
  • Item # 6MXZ9
  • Mfr. Model # 915K
  • Medicine Cabinet, Lockable, Width (In.) 15-3/4, Height (In.) 9-7/8, Depth (In.) 4-5/16, Body Material Satin...More

Medicine Cabinet,Surface Mount,16x26 in.
  • KETCHAM
  • Medicine Cabinet, Surface Mount, 16x26 in. Medicine Cabinet,Surface Mount,16x26 in.
  • Item # 6MXZ1
  • Mfr. Model # 1626-SM
  • Medicine Cabinet, Surface Mount, Width (In.) 16, Height (In.) 26, Depth (In.) 5, Body Material Painted White...More

Washroom Mirror,Theftproof,18x30 in.
Medicine Cabinet,Recessed,16x22 in.
  • KETCHAM
  • Medicine Cabinet, Recessed, 16x22 in. Medicine Cabinet,Recessed,16x22 in.
  • Item # 6MXY2
  • Mfr. Model # 1622
  • Medicine Cabinet, Recessed, Width (In.) 16, Height (In.) 22, Depth (In.) 4-1/2, Body Material Painted White...More

Frameless Mirror,Glass,12x181/4 In
Security Wall Mirror,17 1/4 x 11 1/4,SS
Medicine Cabinet,Recessed,16x26 in.
  • KETCHAM
  • Medicine Cabinet, Recessed, 16x26 in. Medicine Cabinet,Recessed,16x26 in.
  • Item # 6MXY3
  • Mfr. Model # 1626
  • Medicine Cabinet, Recessed, Width (In.) 16, Height (In.) 26, Depth (In.) 4-1/2, Body Material Painted White...More

Framed Mirror,SST,Glass,18x24 In
  • SEE ALL INDUSTRIES
  • Framed Mirror, SST, Glass, 18x24 In Framed Mirror,SST,Glass,18x24 In
  • Item # 23PA93
  • Mfr. Model # FR1824G
  • Framed Mirror, Body Material Glass, Stainless Steel Frame, Welded and Polished Corners, Includes 1/4 In....More

Lockable Medicine Box, 13 x 5 In.
Framed Mirror,ADA,Fixed Tilt,16x30 In
Mirror,Framed,Glass,18inWx3/4inDx30inH
Medicine Cabinet,Surface Mount,24x19-3/4
Mirror,Framed,Glass,18inWx3/4inDx24inH
Medicine Cabinet,Recessed,16x22 in.
Framed Mirror,ADA,Fixed Tilt,18x30 In
Mirror,Adjustable Tilt,16 in.W x 30 in.H
Framed Mirror,SST,30x36 In
  • SEE ALL INDUSTRIES
  • Framed Mirror, SST, 30x36 In Framed Mirror,SST,30x36 In
  • Item # 23PA97
  • Mfr. Model # FR3036G
  • Framed Mirror, Body Material Glass, Stainless Steel Frame, Welded and Polished Corners, Includes 1/4 In....More

Mirror,Fixed Tilt,18 in. W x 36 in. H
Safety Mirror,Shatterproof,18x36 in.,SS
Results per page:  16 | 32 | 48

Check out the large selection of bathroom mirrors and medicine cabinets at Grainger. Keyhole mounting style helps make theftproof stainless steel channel-framed mirrors virtually impossible to remove. The medicine cabinet selection includes recessed, special needs, surface-mount, sliding door and lockable mirrored cabinets. Also find shatterproof face mirrors, and clothes hook panels here. Choose from a variety of sizes to fit your institutional or establishment needs. Shop Grainger for high-quality bathroom mirrors and cabinets.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More