Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Bathroom Hardware

25 Results Found that Include 26 Products 

Results per page: 16 | 32 | 48
    Adjustable Tub and Shower Seat
    • GRAINGER APPROVED VENDOR
    • Adjustable Tub and Shower Seat
    • Item # 4LW27
    • Mfr. Model # 4LW27
    • Adjustable Tub and Shower Seat, Adjustable, Plastic, Color White, Mounting Screws Stainless Steel

    Chair,Tub/Shower
    • GRAINGER APPROVED VENDOR
    • Chair, Tub/Shower
    • Item # 5E952
    • Mfr. Model # 5E952
    • Tub and Shower Seat with Back Support, Plastic, Color White, Mounting Screws Stainless Steel

    Str Grab Bar,Satin,48 In L,1-1/2 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Satin, 48 In L, 1-1/2 Dia
    • Item # 4WMN4
    • Mfr. Model # 4WMN4
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 48 In., Width 3 In., Height 2.76 In.,...More

    Str Grab Bar,Textured,36 In L,1-1/2 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Textured, 36 In L, 1-1/2 Dia
    • Item # 4WMP7
    • Mfr. Model # 4WMP7
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 36 In., Width 3 In.,...More

    Str Grab Bar,Textured,42 In L,1-1/2 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Textured, 42 In L, 1-1/2 Dia
    • Item # 4WMP8
    • Mfr. Model # 4WMP8
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 42 In., Width 3 In.,...More

    Heavy Duty Shelf,304SS,48x5.2x4.13
    • GRAINGER APPROVED VENDOR
    • Heavy Duty Shelf, 304SS, 48x5.2x4.13
    • Item # 4WMK6
    • Mfr. Model # 4WMK6
    • Heavy Duty Shelf, Material 304 Stainless Steel, Satin Finish, Length 48.00 In., Width 5.20 In., Height 4.13...More

    GrabBar,LH90Deg,SS,32 In,Dia1 1/2 In
    • GRAINGER APPROVED VENDOR
    • GrabBar, LH90Deg, SS, 32 In, Dia1 1/2 In
    • Item # 3P922
    • Mfr. Model # 3P922
    • Grab Bar, Left Hand 90 Degrees, Stainless Steel, Length (In.) 32 C To C, Height 16 In., Dia. 1 1/2 In.,...More

    GrabBar,RH90Deg,SS,32 In,Dia1 1/2 In
    • GRAINGER APPROVED VENDOR
    • GrabBar, RH90Deg, SS, 32 In, Dia1 1/2 In
    • Item # 3P921
    • Mfr. Model # 3P921
    • Grab Bar, Right Hand 90 Degrees, Stainless Steel, Length (In.) 32 C To C, Height 16 In., Dia. 1 1/2 In.,...More

    Str Grab Bar,Textured,36 In L,1-1/4 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Textured, 36 In L, 1-1/4 Dia
    • Item # 4WMN9
    • Mfr. Model # 4WMN9
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 36 In., Width 3 In.,...More

    Str Grab Bar,Textured,48 In L,1-1/2 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Textured, 48 In L, 1-1/2 Dia
    • Item # 4WMP9
    • Mfr. Model # 4WMP9
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 48 In., Width 3 In.,...More

    Str Grab Bar,Textured,42 In L,1-1/4 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Textured, 42 In L, 1-1/4 Dia
    • Item # 4WMP1
    • Mfr. Model # 4WMP1
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 42 In., Width 3 In.,...More

    Safety Rail,Textured,24x12x12,1 1/2 Dia
    • GRAINGER APPROVED VENDOR
    • Safety Rail, Textured, 24x12x12,1 1/2 Dia
    • Item # 4WMG7
    • Mfr. Model # 4WMG7
    • Safety Rail/Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 24 In., Width 12 In.,...More

    Grab Bar,SS,Textured,48In,1 1/2 Dia
    • GRAINGER APPROVED VENDOR
    • Grab Bar, SS, Textured, 48In, 1 1/2 Dia
    • Item # 4WMG4
    • Mfr. Model # 4WMG4
    • Grab Bar Toilet Partition, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 48 In., Width 3...More

    Utility Shelf,23-1/2 In.2 x 2 In,SS
    • GRAINGER APPROVED VENDOR
    • Utility Shelf, 23-1/2 In.2 x 2 In, SS
    • Item # 1ECN5
    • Mfr. Model # 1ECN5
    • Utility Shelf, Material Stainless Steel, Satin Finish, Surface Mounting, Length 24 In, Height 2 In, Depth 6...More

    Dual Sided Mirror
    • GRAINGER APPROVED VENDOR
    • Dual Sided Mirror
    • Item # 1ECN8
    • Mfr. Model # 1ECN8
    • Dual Sided Mirror, Surface Mount, Width 7 1/2 In, Height 7 1/2 In, Body Material Brass and Chrome Plated

    Grab Bar,SS,Satin,48x3x2.76,1 1/4 Dia
    • GRAINGER APPROVED VENDOR
    • Grab Bar, SS, Satin, 48x3x2.76,1 1/4 Dia
    • Item # 4WMG3
    • Mfr. Model # 4WMG3
    • Grab Bar Toilet Partition, Wall Mounted, Stainless Steel, Satin Finish, Length 48 In., Width 3 In., Height...More

    Grab Bar,SS,Satin,48x3x2.76,1 1/2 Dia
    • GRAINGER APPROVED VENDOR
    • Grab Bar, SS, Satin, 48x3x2.76,1 1/2 Dia
    • Item # 4WMG2
    • Mfr. Model # 4WMG2
    • Grab Bar Toilet Partition, Wall Mounted, Stainless Steel, Satin Finish, Length 48 In., Width 3 In., Height...More

    Str Grab Bar,Textured,48 In L,1-1/4 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Textured, 48 In L, 1-1/4 Dia
    • Item # 4WMP2
    • Mfr. Model # 4WMP2
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 48 In., Width 3 In.,...More

    Safety Rail,Left,Textured,33x10
    • GRAINGER APPROVED VENDOR
    • Safety Rail, Left, Textured, 33x10
    • Item # 4WMH9
    • Mfr. Model # 4WMH9
    • Safety Rail/Bar, Wall Mounted, Left, Stainless Steel, Satin Finish, Mounting Screws Stainless Steel,...More

    Safety Rail,Right,Satin,33x10
    • GRAINGER APPROVED VENDOR
    • Safety Rail, Right, Satin, 33x10
    • Item # 4WMH8
    • Mfr. Model # 4WMH8
    • Safety Rail/Bar, Wall Mounted, Right, Stainless Steel, Satin With Textured Finish Finish, Color -, - Frame,...More

    Safety Rail,Left,Satin,33x10
    • GRAINGER APPROVED VENDOR
    • Safety Rail, Left, Satin, 33x10
    • Item # 4WMJ1
    • Mfr. Model # 4WMJ1
    • Safety Rail/Bar, Wall Mounted, Left, Stainless Steel, Satin With Textured Finish Finish, Mounting Screws...More

    Safety Rail/Bar,Satin,24x12x12,1 1/2 Dia
    • GRAINGER APPROVED VENDOR
    • Safety Rail/Bar, Satin, 24x12x12,1 1/2 Dia
    • Item # 4WMG6
    • Mfr. Model # 4WMG6
    • Safety Rail/Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 24 In., Width 12 In., Height 12 In.,...More

    Grab Bar,SS,Textured,48In,1 1/4 Dia
    • GRAINGER APPROVED VENDOR
    • Grab Bar, SS, Textured, 48In, 1 1/4 Dia
    • Item # 4WMG5
    • Mfr. Model # 4WMG5
    • Grab Bar Toilet Partition, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 48 In., Width 3...More

    Safety Rail,SS,33x10
    • GRAINGER APPROVED VENDOR
    • Safety Rail, SS, 33x10
    • Item # 4WMH7
    • Mfr. Model # 4WMH7
    • Safety Rail/Bar, Wall Mounted, Right, Stainless Steel, Satin Finish, Mounting Screws Stainless Steel,...More

    Results per page: 16 | 32 | 48