Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Bathroom Hardware

12 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Str Grab Bar,Textured,18 In L,1-1/2 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Textured, 18 In L, 1-1/2 Dia
    • Item # 4WMP5
    • Mfr. Model # 4WMP5
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 18 In., Width 3 In.,...More

    Shelf,24 x 4 1/2 In,SS
    • GRAINGER APPROVED VENDOR
    • Shelf, 24 x 4 1/2 In, SS
    • Item # 1ECN6
    • Mfr. Model # 1ECN6
    • Shelf, Material Stainless Steel, Satin Finish, Surface Mounting, Length 24 In, Height 4 1/2 In, Depth 5 In,...More

    Str Grab Bar,Satin,42 In L,1-1/4 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Satin, 42 In L, 1-1/4 Dia
    • Item # 4WML9
    • Mfr. Model # 4WML9
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 42 In., Width 3 In., Height 2.76 In.,...More

    Heavy Duty Shelf,304SS,36x5.2x4.13
    • GRAINGER APPROVED VENDOR
    • Heavy Duty Shelf, 304SS, 36x5.2x4.13
    • Item # 4WMK5
    • Mfr. Model # 4WMK5
    • Heavy Duty Shelf, Material 304 Stainless Steel, Satin Finish, Length 36.00 In., Width 5.20 In., Height 4.13...More

    Grab Bar,Straight,SS,32 In
    • GRAINGER APPROVED VENDOR
    • Grab Bar, Straight, SS, 32 In
    • Item # 3P919
    • Mfr. Model # 3P919
    • Grab Bar, Straight, Stainless Steel, Length (In.) 32 C To C, Dia. 1 1/2 In., Mounting Screws Exposed

    Str Grab Bar,Textured,18 In L,1-1/4 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Textured, 18 In L, 1-1/4 Dia
    • Item # 4WMN7
    • Mfr. Model # 4WMN7
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 18 In., Width 3 In.,...More

    Heavy Duty Shelf w/Backpslash,18x5.2x9.1
    • GRAINGER APPROVED VENDOR
    • Heavy Duty Shelf w/Backpslash, 18x5.2x9.1
    • Item # 4WMJ9
    • Mfr. Model # 4WMJ9
    • Heavy Duty Shelf With Backsplash, Material 304 Stainless Steel, Satin Finish, Length 18.00 In., Width 5.20...More

    Bathtub Seat,White
    • GRAINGER APPROVED VENDOR
    • Bathtub Seat, White
    • Item # 5XTD2
    • Mfr. Model # 5XTD2
    • Bathtub Seat, Polyethylene Plastic, Color White and Blue, Mounting Screws Exposed, Includes Hardware Kit

    Safety Rail,Silver,15 In L
    • GRAINGER APPROVED VENDOR
    • Safety Rail, Silver, 15 In L
    • Item # 4WMJ5
    • Mfr. Model # 4WMJ5
    • Safety Rail/Bar, Fasten, Chrome Plated Steel, Color Silver, Length 15 In., Width 3.75 to 6.75 In., Height 17...More

    Safety Rail,Silver,13.25 In L
    • GRAINGER APPROVED VENDOR
    • Safety Rail, Silver, 13.25 In L
    • Item # 4WMJ4
    • Mfr. Model # 4WMJ4
    • Safety Rail/Bar, Fasten, Steel With Powder Coating, Color Silver, Length 13.25 In., Width 6.75 to 8.75 In.,...More

    Towel Shelf,Polished Chrome,25-3/8 In L
    • GRAINGER APPROVED VENDOR
    • Towel Shelf, Polished Chrome, 25-3/8 In L
    • Item # 35Z868
    • Mfr. Model # 01-1049
    • Towel Shelf, Polished Chrome, Material Zamac, Polished Chrome Finish, Concealed, Surface Mount, Includes...More

    Str Grab Bar,Textured,16 In L,1-1/2 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Textured, 16 In L, 1-1/2 Dia
    • Item # 4WMP4
    • Mfr. Model # 4WMP4
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 16 In., Width 3 In.,...More

    Results per page: 16 | 32 | 48